Beli mesin gergaji duduk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Band Saw Portableatribut:
- Battery Type: Lithium-ion
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- BOSCH Gergaji PotongDeskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- Makita T.C.T.Saw Bladeatribut:
- Size: 185 X 24T
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIatribut:
- Body Material: Stainless steel
- Size (cm): 30
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)Deskripsi:The binding is made of resin, so it has strong holding power and documents will not shift.atribut:
- Size: A5-S
- Type: Vertical type
- Storage Dimension (mm): 15
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storable Sheet Number: 150
- Binding Specification: 80mm pitch
- Eco Mark Certification Number: 17 112 157
- Filing Thickness (mm): 15
- Height (mm): 220
- Hole Intervals (mm): 80
- Kinds: Flat file
- Number of Holes: 2
- Outer Width (mm): 164
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Spine Width (mm): 18
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Width (mm): 231
- KRISBOW Mesin Potong Keramikatribut:
- Blade Diameter (mm): 110
- Dimensions (LxWxH) (mm): 220x210x180.
- Frequency (Hz): 50
- Input Power (W): 570
- Maximum Cutting Capacity (mm): 34
- No Load Speed (rpm): 13300
- Voltage (V): 220
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- HighPoint Monza Resto Table RT4O60 SeriesDeskripsi:A Range of Banquet and Resto Tables, Suitable for Hotels, Restaurants, Cafe, Office Pantry or School Dining Hall. Every Table Top of Monza Series Is Easy to Clean and Scratch Resistant.atribut:
- Package Dimensions: 60x75x60cm
Daftar Harga mesin gergaji duduk Terbaru October 2025
BOMAR Horizontal Bandsaw Machine | Rp31.999.900 |
Makita Cordless Band Saw Portable | Rp14.999.900 |
Makita Iron Cutting Machine | Rp3.599.900 |
RYU Mesin Gergaji Bundar | Rp669.900 |
BOSCH Gergaji Potong | Rp2.399.900 |
BOSCH Jigsaw | Rp1.099.900 |
YAMASIN Powder Titanium Tip Saw Metal Master | Rp709.900 |
BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
Makita T.C.T.Saw Blade | Rp139.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)