Beli mesin duduk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Mesin Tap Dudukatribut:
- Order No.: 41-2912-0001
- Max. Tapping Capacity (mm): Steel 8, Cast Iron 12
- Motor Power (W): 550
- Column Diameter (mm): 60
- Spindle Big Trip (mm): 40
- Spindle Taper: B16
- Chassis Size (mm): 400x250
- Height (mm): 850
- Spindle Speed Range (rpm): 260 ; 440 ; 750
- Spindle Speed Series: 3
- Work Table Dimension (mm): 240x240
- West Lake Mesin Bor & MillingDeskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- West Lake Mesin Bor TapDeskripsi:Karakteristik. Struktur sederhana dan pengoperasian yang mudah. - Menggunakan machinery friction clutch memperpanjang usia motor, bekerja stabil dan sedikit kebisingan dan juga memiliki fungsi perlindungan terhadap kelebihan loading. - Dapat men-tapping secara terus menerus, secara umum digunakan pada semua jenis mesin, instrumen, perangkat keras, alat-alat dan lain sebagainya. Aksesoris Standar. - Drill chuck. - Tapping Chuck M8-M24 (SWJ-24).atribut:
- Voltage (V): 220
- NRT-PRO Mesin Bor Bobok Kayuatribut:
- Size (mm): 13
- Power (W): 750.0
- Voltage (V): 220
- Frequency (Hz): 50
- Blade Speed (rpm): 2800
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- IS Hand Tap (Destination) with PackDeskripsi:JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.atribut:
- Material: Alloy tool steel (SKS)
- Type Of Thread: M
- Nominal Size of Screw: M8
- Surface Treatment: Non-coated
- Shank Diameter (mm): 6.2
- Accuracy: JIS Class 3
- Screw Length (mm): 30
- Thread Size: M8
- Cell Spacing (mm): 1.25
- Shank Square Size (mm): 5.0
- Pilot Hole Diameter (Φmm): 6.8
- Tip: Destination
- Overall Length (mm): 70
- Screws: (Processing screw) Metric screw
- TOSITA Bor Chiselatribut:
- Power (W): 550
- Voltage (V): 220
- Frequency (Hz): 50
- Chisel Size (mm): 6-16
- Chuck size (mm): 13
- Dimensions (mm): 50x38x50
- No Load Speed (rpm): 2840
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- TEKIRO Hand Taps SetDeskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- TRUSCO Spiral Fluted TapDeskripsi:-Spiral pointed-tap for standard steel.-For blind hole machining.-Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
- monotaro Hand Tap (Middle #2)Deskripsi:Produk ini juga sering disebut dengan Hand Tapatribut:
- Shape: Center protruding to M6, M8 to Ping center
- Type: Medium # 2
- Screw Type: M
- Precision: Equivalent to JIS class 2
- Chamfer Lcf: 5P
- Material: (High speed steel) HSS
- Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
Daftar Harga mesin duduk Terbaru March 2026
| Wipro Mesin Drilling dan Milling | Rp12.999.900 |
| Wipro Mesin Tap Duduk | Rp9.699.900 |
| West Lake Mesin Bor & Milling | Rp8.799.900 |
| West Lake Mesin Bor Tap | Rp5.799.900 |
| NRT-PRO Mesin Bor Bobok Kayu | Rp3.499.900 |
| Wipro Bench Drill | Rp2.199.900 |
| KRISBOW Mesin Milling Universal | Rp169.999.900 |
| MING SHAN Mortiser 2 Koli (A+B) | Rp5.099.900 |
| IS Hand Tap (Destination) with Pack | Rp129.900 |
| KRISBOW Mesin Bor Duduk | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P102113806-1.jpg)
%20with%20Pack/pvP106572931-1.jpg)








/P102249734-1.jpg)