Beli mesin ampelas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NILFISK Brush Polypro Scrubatribut:
- Diameter (inch): 17
- UNSPSC: 31160000
- MIRKA Mesh Grip Sheetatribut:
- UNSPSC: 31160000
- Handy Crown Abrasive Paper UNIVEX NS-VF # 400 (Kertas Amplas)Deskripsi:For removing rust from handrails and galvanized iron, and removing dirt from concrete surfaces.atribut:
- Length (mm): 11
- Width (mm): 153
- Height (mm): 65
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Abrasive Grain Size: #400
- KENTA Grinding SandpaperDeskripsi:It is designed for excellent grinding results It provides fast material removal rate and the surface of the sample consistency Extraordinary life and material removal RatioGrease water resistance, light weight.atribut:
- Size (mm): 305 (12inch)
- Pro'sKit Abrasive Paper Modeler Set (Kertas Amplas)Deskripsi:- WET & DRY Sanding - DIY or Industrial Use- For Metal/Wooden/Plastic Surfaceatribut:
- Material: Silicone Carbide
- Dimensions (mm): 113x138
- KENTA Silica Polishing SolutionDeskripsi:Silica polishing fluid with good grinding rate and removal rate, very suitable for tough materials such as ferrous and nonferrous metal materials, titanium, semiconductors, hard materials such as ceramics. Silica polishing solution contains a certain amount of cooling and lubricating components, to achieve the wear and tear of silicon oxide grinding and cooling, lubrication and other key performance of the effective combination of effective reduction of the grinding process of thepossibility of thermal damage, to ensure that the sample Surface finish and flatnessApplicable to all kinds of tough materials, ultra-fine polishingatribut:
- Grit: W0.05
- Size (ml): 500
- Packaging: Bottle
- TRUSCO Holder for Abrasive Paperatribut:
- W x L x Thickness (mm): 70x93x25
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- RRC Amplas Bulat Velcroatribut:
- Size (inch): 4
- TRUSCO Amplas Kertas Roll 93mmx37mDeskripsi:Use:Metal products such as vehicles, machinery and equipment, structural steel, exterior, etc, stain removal, deburring and removal of the scratches of a variety of materials and surface polishing.atribut:
- Dimensions {Width W (mm) x Length l (m)}: 93 x 37
- Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
- K55 Abrasive Paper P5000 (Kertas Amplas)atribut:
- Size: P5000
- Bulldozer Sarung Tangan Abu-abuatribut:
- Material: Benang TC/Polycotton
- Bellstar Abrasive Mfg. Abrasive Resin Cloth BeltDeskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork.-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- MILWAUKEE Mesin Bor Coring Betonatribut:
- Core Drill Type: Base
- Column Size (inch): 2.5
- Application: Coring
- RADIUM Abrasive Paper (Kertas Amplas)atribut:
- Color: Blue
- Size (inch): 9x11
- Material: Silicone Carbide
- Grit: #5000
- TRUSCO Double-Faced Net SheetDeskripsi:Use:Whole surface polishing of extra fine groove. Rust removal from vehicle and ships. Smoothing hardened paint surface. Paint surface polishingatribut:
- Abrasive Materials: Alumina Abrasive Grains (A)
- Base Material: Polyester
- Dimensions (mm): 230 x 280
- KENTA Sand Cover 36 Page Paper TrayDeskripsi:High-quality corundum/calcined alumina abrasive, high security, prevent fly, long service life, costeffective, automatic machine row sheet, good stability.Use:Polishing cost metal,stainless steel,wood,color metal,varnishing and grinding the gaps.Matrix material:Red Steel paper coveratribut:
- Size (mm): 100x16
- Speed (rpm): 17189
Daftar Harga mesin ampelas Terbaru March 2026
| NILFISK Brush Polypro Scrub | Rp2.299.900 |
| MIRKA Mesh Grip Sheet | Rp659.900 |
| Handy Crown Abrasive Paper UNIVEX NS-VF # 400 (Kertas Amplas) | Rp41.900 |
| KENTA Grinding Sandpaper | Rp8.299.900 |
| Pro'sKit Abrasive Paper Modeler Set (Kertas Amplas) | Rp61.900 |
| KENTA Silica Polishing Solution | Rp7.299.900 |
| TRUSCO Holder for Abrasive Paper | Rp49.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas) | Rp4.900 |
| TRUSCO Amplas Bulat Kertas | Rp239.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)





















































































































































/pxP110409933-2.jpg)

/pxP105894933-1.jpg)


/P101000154-1.jpg)
/i5P107697653-3.jpg)

/P102032367-1.jpg)


/qrP104054963-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Bulldozer%20Sarung%20Tangan%20Abu-abu/P101000116-2.jpg)


/0lP110430021-1.jpg)