Beli memory ram 2gb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  2. Zebra Technologies Mobile Computer
    Mulai

    Rp9.199.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  3. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.099.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  4. Zebra Pulpen Sarasa Clip 0.5mm
    Rating:
    100% of 100
    (10)
    Mulai

    Rp16.900

  5. Samsung Galaxy
    Mulai

    Rp3.699.900

  6. BRADY Codesoft 2015 Enterprise RFID
    Mulai

    Rp53.999.900

    BRADY Codesoft 2015 Enterprise RFID
    atribut:
    • OS: Windows 8, windows® 7, Windows Server 2008, Vista, Server 2003 and XP
    • Printer Compatibility: BBP33, IP300, IP600, BBP11, BP PR Plus, MVP Series, Wraptor, Tagus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, 1244/1344 Series, BBP12, InkJet/Laser Printers
  7. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  8. CipherLab Rugged Touch Mobile Computer
    Mulai

    Rp13.999.900

    CipherLab Rugged Touch Mobile Computer
    Deskripsi:
    RS51 Series Rugged Touch Mobile Computer Overview With the development of E-commerce, delivery speed is in demand for industries such as transportation and logistics and direct store delivery. A smarter and faster solution is needed. CipherLab’s RS51 series inherited the advantages with enhanced functions to provide smarter and more efficient operation for business’ every-day usage. As an Android Enterprise Recommended device users will have support for multiple versions of the Android OS within its product life cycle. It is upgradable to later Android version. The Android 8.1 with GMS certification equips advanced advantages in operation speed, power efficiency as well as data security. Along with rugged form factor and qualified data capture performance, RS51 gives users extraordinary mobility inside and outside the four walls. Always have users to reach and to be reached for real-time communication, to maximize productivity, efficiency and ultimately optimize customer service. CipherLab's RS51 series is the device that perfectly blends commercial smartphone usability and enterprise functionality. The 4.7inch display with bare/gloved finger and stylus inputs enhances user experience with operation convenience. Streamlines data capture with simply one device. It supports various data collection of 1D/2D barcodes, RFID, and NFC applications. On top of that, RS51 is built with the most reliable Wi-Fi and 4G/LTE connections for constant backend system data transmission and real-time communication. Additionally, accessories are backward compatible with RS50 series which provides a lower overall Total Cost of Ownership (TCO) and maximize the device investment. Industry Use: - Transportation and logistics - Direct store delivery - Field mobility
  9. OMRON RFID system V680S series
    Mulai

    Rp1.099.900

    OMRON RFID system V680S series
    atribut:
    • Protection Class: IP68 (IEC60529 standard), oil resistance IP67G equivalent (JIS C 0920: 2003 Annex 1), IPX9K (DIN 40 050 standard)
    • Data Retention: 10 years after data writing (85 ℃ or less)
    • Vibration Resistance: 10 to 2000Hz Double amplitude 1.5mm Acceleration 150m/s2 , XYZ directions 15 minutes each for 10 minutes, no abnormalities
    • Service Life: (Memory) 1 trillion times for each block (85°C or less) Number of accesses: 1 trillion times
    • Ambient Relative Humidity (RH): 35 to 85
    • Case Material: PPS resin
    • Material (Filled Resin): Metal Compatible
    • Memory Capacity : 2000 bytes (user area)
    • Metal mounting: Material (Molding)
    • Operating Ambient Temperature (°C): -20 to +85 (no freezing)
    • Shape Size (mm): 40x40x5
    • Shock Resistance (m/s2): Apply 500 impacts in each direction of X, Y, Z 3 times each 18 times in total
    • Storage Temperature (°C): -40 to +125 (without freezing)
    • Type: Memory / FRAM
  10. Zebra Technologies Direct Thermal Label
    Mulai

    Rp1.399.900

    Zebra Technologies Direct Thermal Label
    atribut:
    • Color: White
    • Compatibele for: Printer Zebra GC420T, GK420T, GX420T, GX430T, TLP2844
    • Size: 4x6inch
    • Number Of Labels Per Roll: 500
  11. Zebra Technologies Barcode Scanner DS6708-SR20007ZZR
    Mulai

    Rp6.299.900

    Zebra Technologies Barcode Scanner DS6708-SR20007ZZR
    Deskripsi:
    High-quality data and image capture!The handheld DS6708 combines a 1D and 2D barcode scanner, maximizing employee productivity and streamlining business processes in the retail store, post office, pharmacy or manufacturing floor. The DS6708 reduces capi
    atribut:
    • Brand: Symbol
    • Connection: USB
    • Form Factor: Handheld
    • Scanner Capability: 2D
    • Scanner Type: Imager
    • Connectivity: Corded
    • Ruggedness: General Purpose
    • Scan Pattern: Area
    • Included Cables: Scanner Only - No Cable
  12. AOC Monitor
    Mulai

    Rp1.499.900

  13. BLUEBIRD Handheld RFID Reader
    Mulai

    Rp15.999.900

    BLUEBIRD Handheld RFID Reader
    Deskripsi:
    - Long range and high-speed RFID reading: RFR900 combines high-speed reading with the ability to read over 600 tags per second with an extended reading distance of up to six meters. In addition, RFR900 is able to store over 40,000 RFID tags in batch mode. - Ergonomic RFID pistol grip : RFR900 enables you to add long range UHF RFID reading capability to EF400, EF500, EF500R, BP30, and BM180. Need to read barcodes too? Just press the button on the side of the mobile computer to switch between RFID and bar code scanning. - Smart charging : RFR900 can be charged with Bluebird’s touch mobile computer series (EF500, EF500R, EF400 and BP30), making charging easier and more conventient.
    atribut:
    • Data Capture: 1D/2D imager
    • RFID Performance: Fastest Read Rate : 900+ Tag/Sec, Read Range : 20+ ft. / 6+ m.
    • Pairing: Bluetooth
    • Compatible Host Devices: EF400, EF500, EF500R
    • Battery: 3.64v, 3050mAh
    • Dimensions (mm): 127.9x70x146.2
  14. Zebra Technologies Scanner Package
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Zebra Technologies Scanner Package
    Deskripsi:
    The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107
    atribut:
    • Scanner Type: Bi-directional
    • Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
    • Light Source: 650 nm visible laser diode
    • Scan Rate: 100 scans per second typical
    • Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
  15. Zebra Technologies Handheld Computer
    Mulai

    Rp27.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  16. Zebra Technologies RFID Label Tag
    Mulai

    Rp3.099.900

    Zebra Technologies RFID Label Tag
    Deskripsi:
    MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.
    atribut:
    • Size (inch): 4x6
    • Number of Labels: 1000
  17. Zebra Technologies Handheld Barcode Scanners
    Mulai

    Rp3.699.900

    Zebra Technologies Handheld Barcode Scanners
    Deskripsi:
    DS4308-SR BLACK (WITH STAND) USB KIT - APAC: DS4308-SR00007ZZAP SCANNER, CBA-U21-S07ZAR SHIELDED USB
    atribut:
    • Color: Black
    • Dimensions (cm): 16.5x6.7x9.8
    • Drop Tolerance (m): 1.8
    • Included Accecories: No
    • Included Cables: Unit Only
    • Scanner Capability: 1D, 2D
Daftar Harga memory ram 2gb Terbaru January 2026
Zebra Technologies Mobile ComputerRp8.699.900
Zebra Technologies Mobile ComputerRp9.199.900
HONEYWELL Scanner BarcodeRp1.299.900
Zebra Technologies Paket Pencetak LabelRp7.099.900
Zebra Pulpen Sarasa Clip 0.5mmRp16.900
Samsung GalaxyRp3.699.900
BRADY Codesoft 2015 Enterprise RFIDRp53.999.900
HP Printer LaserJetRp1.999.900
CipherLab Rugged Touch Mobile ComputerRp13.999.900
OMRON RFID system V680S seriesRp1.099.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)