Beli meja gergaji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MODERN Mesin Planer Dudukatribut:
- Planing Width (mm): 304
- Planing Depth (mm): <150 3; 150-230 1.5; >240 1
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 1650
- No Load Speed (rpm): 8500
- BOSCH Table Sawatribut:
- Saw Blade Hole Diameter (mm): 30
- K3L License: Yes
- Saw Blade Diameter (mm): 254
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- Vertex Precision Drill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
- STANLEY Thickness PlanerDeskripsi:Stanley STP18-B1 thickness planner merupakan mesin serut kayu yang sudah memiliki daya 1800 watt sehingga memberikan solusi produktif untuk kontrol ketebalan . Pengaturan pemotongan sangat presisi dengan penyesuaian kedalaman 0,4 mm - 1,6 mm untuk akurasi yang sangat baik .atribut:
- Power (W): 1800
- Voltage (V): 220-240
- Electrical Input Power (W): 1800
- Frequency (Hz): 50/60
- Cutting Height (mm): 152
- Feeding Speed (m/minute): 7.9
- K3L License: Yes
- Maximum Cutting Depth (mm): 3.2
- No Load Speed (rpm): 10000
- Planning Width (mm): 318
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- FUJIYAMA Portable Planeratribut:
- Size (mm): 525x360x435
- Cutting Width (mm): 304
- Feed rate per min (mm): 8.5
- Input Power (W): 1650
- Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
- No Load Speed (rpm): 8500
- BOSCH Planer (Mesin Ketam)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- KRISBOW Mesin Serut Kayu DudukDeskripsi:Bench Router Machine 1500Watribut:
- Motor (W/PH): 1500/1
- Speed (rpm): 11500-24000
- Spindle height (mm): 40
- Extention Table (mm): 210x360
- Router Cutter Shank Diameter (mm): 41068
- Dimensions (mm): 1030x360x311
- Max. Cutter Block Diameter (mm): 50
- Table Size (mm): 610x360
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- Wipro Mesin Jointeratribut:
- Fence Tilt: 45°L, 90°,45°R
- Cutting Depth (mm): 3
- Cutting Rabbeting (mm): 12.7
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- DEWALT Thickness Planeratribut:
- Max. Depth of Cut (mm): 3
- Depth Capacity (mm): 150
- Width Capacity (mm): 330
- Cuts Per Inch: 96 or 179
- Input Power (W): 2000-2200
- No Load Speed (rpm): 10000
- Vertex Precision End Mill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
Daftar Harga meja gergaji Terbaru March 2026
| MODERN Mesin Planer Duduk | Rp6.999.900 |
| BOSCH Table Saw | Rp4.399.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
| DEWALT Table Saw | Rp7.099.900 |
| Vertex Precision Drill Grinder | Rp679.900 |
| STANLEY Thickness Planer | Rp8.799.900 |
| RYU Table Saw | Rp1.099.900 |
| FUJIYAMA Portable Planer | Rp8.699.900 |
| BOSCH Planer (Mesin Ketam) | Rp979.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



























































































































































/P101518398-1.jpg)








/P101005203-1.jpg)