Beli mega phone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  2. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  3. CAPTAIN STAG Mini Megaphone
    Mulai

    Rp339.900

    CAPTAIN STAG Mini Megaphone
    atribut:
    • Material: Body: ABS plastic, Strap: Nylon
    • Color: Deep red
    • Volume (dB): (Approx.) 97 ± 15m
    • Dimensions when folded (mm): (Approx.) Width 155xDepth 97xHeight 105
    • Dimensions (mm): (Approx.) Width 155xDepth 97xHeight 155
  4. Visero Speaker Megaphone
    Mulai

    Rp259.900

    Visero Speaker Megaphone
    Deskripsi:
    Speaker Megaphone Amplifier Set ViseroTop Quality : Suara Jelas dan Jernih
    atribut:
    • Microphone: Unidirectional
    • Voltage DC (V): 6 to 24
    • Frequency (Hz-kHz): 100 to 10
    • Recording Capacity (s): 240
    • Output Power (W): 25
    • Sound Distance (km): 0.8
  5. SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    atribut:
    • Color: Blue
    • Finish Material: Nylon 66
    • Working Temperature Range (°C): -25 to 65
  6. Japan Green Cross Hand Megaphone
    Mulai

    Rp919.900

    Japan Green Cross Hand Megaphone
    Deskripsi:
    A hand megaphone with a maximum output of 10W.
    atribut:
    • AS ONE Part Number: 62-3807-33
  7. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  8. GOSAVE 4 Line Basic Vest
    Mulai

    Rp19.900

    GOSAVE 4 Line Basic Vest
    Deskripsi:
    - High-brite scotlight- Fabric polyester- 60-70gsm- 100% polyester
  9. DANNO Color Megaphone 23 Made in Japan
    Mulai

    Rp159.900

    DANNO Color Megaphone 23 Made in Japan
    atribut:
    • Color: Blue
    • Dimensions (cm): Φ13x23
    • Included Accessories: With string
  10. GREEN CROSS Hand Megaphone
    Mulai

    Rp1.099.900

    GREEN CROSS Hand Megaphone
    atribut:
    • Aperture (mm): 158
    • Audio Counication Distance (m): 70-80
    • Battery Life (hour): (Volume middle position) Continuous use approximately 11, (Volume maximum position) Continuous use approximately 5
    • Body Material: ABS resin
    • Built in Sound: Siren
    • Built in Sound Communication Distance (m): 70-80
    • Depth (mm): 250
    • Emergency Siren Volume (dB): 100 (8m)
    • Handle Length (mm): 100
    • Length (mm): 158
    • Maximum Output Power (W): 10
    • Output Rating (W): 10
    • Overall Length (mm): 250
    • Power Source: 4 AA batteries (sold separately)
    • Width (mm): 158
  11. monotaro Gear Puller Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Gear Puller Set
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
    • Material: Carbon steel
    • Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
    • Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
    • Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
    • Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
    • Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
    • Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
    • Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
    • Package Weight (g): 3000
  12. Non Brand Megaphone
    Mulai

    Rp2.199.900

    Non Brand Megaphone
    atribut:
    • UNSPSC: 52161533
    • Batteries Required: Yes
    • Bell: ABS Plastic
    • Built-In: Siren; Talk; Whistle
    • Type: Indoor/Outdoor
  13. Makita Cut and Sew
    Mulai

    Rp289.900

  14. K&F Alpha Sling Bag
    Mulai

    Rp689.900

    K&F Alpha Sling Bag
    Deskripsi:
    - [Berbagai Cara Membawa Tas]Dengan ukuran 33x22x15cm / 13.1x8.8x6inch, Tas Selempang Kamera K&F Concept Alpha memiliki kapasitas 10L, dan dengan mudah mengakomodasi satu kamera dan dua lensa. Dengan fungsinya yang serbaguna, tas selempang kamera ini bisa digunakan sebagai tas bahu, tas selempang, tas pinggang, tas dada, atau tas tangan.- [Perlindungan Menyeluruh] Tas Selempang Kamera K&F Concept Alpha terbuat dari bahan yang tahan air, anti gores dan tahan aus, dengan kompartemen yang fleksibel untuk perlengkapan dan aksesori fotografi profesional Anda, tas kamera selempang ini menggunakan katun tahan goncangan EPE berdensitas tinggi 10mm, dan memberikan perlindungan menyeluruh yang efektif untuk peralatan Anda dari kerusakan. Kompartemen yang dapat dilepas, tidak hanya berguna untuk lensa kamera EVA profesional, tetapi juga untuk perjalanan sehari-hari dan fotografi profesional.- [Desain Keamanan]Untuk kenyamanan yang sempurna, tas bahu selempang ini memiliki desain ritsleting ganda. Tarik ke kiri atau ke kanan untuk membuka kapan saja, di mana saja untuk menangkap momen yang indah. Cincin penarik ritsleting dapat saling bertautan satu sama lain, yang merupakan desain yang lebih aman dan anti-pencurian untuk peralatan kamera Anda.- [Kompartemen yang Terorganisir dengan Baik] Tas Selempang Kamera K&F Concept Alpha memiliki sebanyak 3 lapisan kompartemen, yang dapat menyimpan kamera, aksesori, dan barang-barang pribadi Anda secara terpisah. Bersih, tertata rapi dan akses yang mudah ke setiap item.- [Nyaman untuk Dibawa]Tali bahu tas selempang kamera dapat disesuaikan hingga 130cm / 51inch. Tas ini didesain lebih panjang dan lebih lebar daripada kebanyakan tas selempang kamera yang ada di pasaran, sehingga cocok untuk berbagai macam bentuk tubuh. Gesper pengaman magnetik dapat menahan hingga 60kg / 132lbs, dan tali dada yang dapat disesuaikan, menahan tas ransel dengan erat pada tubuh Anda, sehingga mudah untuk mendaki dalam waktu lama tanpa guncangan.
    atribut:
    • Camera Compartment: 1
    • Capacity (L): 10
    • Exterior Material: 40% Polyester +60% Nylon
    • External Dimensions (LxWxH) (cm): 33x22x15
    • External Dimensions (LxWxH) (inch): 13.1x8.8x6
    • Lens Compartment: Multiple Lenses
    • Shoulder Strap Length (cm): 130
    • Shoulder Strap Length (inch): 51
  15. NOBORU Megaphone
    Mulai

    Rp6.099.900

    NOBORU Megaphone
    atribut:
    • Type: Shoulder megaphone
  16. Splendor High Pressure Laminate Solid Suede (Lembaran Pelapis HPL)
    Mulai

    Rp229.900

  17. Autonics Tower Lights LED Type PTE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Autonics Tower Lights LED Type PTE Series
    Deskripsi:
    PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Installation Direction: Upward only
    • Certification: CE
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
  18. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
Daftar Harga mega phone Terbaru October 2026
TOA MegaphoneRp589.900
TOA Shoulder MegaphoneRp2.699.900
CAPTAIN STAG Mini MegaphoneRp339.900
Visero Speaker MegaphoneRp259.900
SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)Rp169.900
Japan Green Cross Hand MegaphoneRp919.900
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900
GOSAVE 4 Line Basic VestRp19.900
DANNO Color Megaphone 23 Made in JapanRp159.900
GREEN CROSS Hand MegaphoneRp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait