Beli measuring tape 50m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tangga AluminiumDeskripsi:Product design that emphasizes the safety of people using it. Because the pitch from the top board to the step is wide, it is a structure that makes it difficult for a foot to hang on the top board.
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- POWERTEC Eye Bolt Galvanizedatribut:
- Material: Galvanized
- TOTAL Measuring Tape Steel (Meteran)Deskripsi:With Metric & Inch size. Double Button. TOTAL unique design. Pure ABS material cover. Packed by label.
- TRUSCO Urethane Shock-less Hammeratribut:
- Material: Head:Polyurethane (PU) Handle:Thermoplastic Vulcanized Elastomer (TPV)
- KDS Measuring Tape Tufmic CapsuleDeskripsi:-Excellent non-slip rubber touch with excellent hold feeling.-Fiberglass tape, chemical resistance and electric insulation that do not break and washable with water.-White/yellow two tone double-sided scale. (front: white/2mm scale, back: yellow/5mm scale)atribut:
- Tape Width (mm): 12
- 3M ScotchfilElectrical Insulation Puttyatribut:
- Base Material: Butyl Rubber
- Color: Black
- Continuous Use Temperature (°C): 80
- Length (m): 1.5
- Main application: For electrical insulation
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Thickness (mm): 3.2
- Width (mm): 38
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- SATA Measuring Tape Long Fiber (Meteran)Deskripsi:- Glass fiber tape, not easy to bend and deform- Anti-rust and insulating propertiesatribut:
- Band Width L (mm): 13
- Extech Stopwatch/Clock Digitalatribut:
- Item: Stopwatch
- Netto Weight (kg): 0.36
- Manufacturing Number: 365510
- Dimension Unit (mm): 57x70x15
- Type: Stopwatch
- Tajima Measuring Tape (Meteran)Deskripsi:-A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
- IWARA Crimp Terminal Copper Lug (Skun Tembaga)atribut:
- Material: Copper
- AS ONE Wash Bottle Colorful Variation Narrow Mouth Type (Botol Cuci Lab)Deskripsi:Since the lid and nozzle are integrally molded, there is no need to worry about liquid leakage.atribut:
- Scale: can be
- Mouth Inner Diameter (mm): 17.5
- Body Material: PE (Polyethylene)
- Fort Crimp Terminal Long Copper Lug (Skun Tembaga)atribut:
- Material: Copper
- Startools Feeler GaugeDeskripsi:• Hardened and tempered blade• Laser etched with inch and mm sizes
Daftar Harga measuring tape 50m Terbaru March 2026
| KRISBOW Measuring Tape Fiberglass (Meteran) | Rp139.900 |
| TRUSCO Tangga Aluminium | Rp809.900 |
| FACOM Combination Wrench Large (Kunci Ring Pas) | Rp86.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| POWERTEC Eye Bolt Galvanized | Rp13.900 |
| TOTAL Measuring Tape Steel (Meteran) | Rp18.900 |
| TRUSCO Urethane Shock-less Hammer | Rp629.900 |
| KDS Measuring Tape Tufmic Capsule | Rp319.900 |
| SHINWA Measuring Tape (Meteran) | Rp36.900 |
| 3M ScotchfilElectrical Insulation Putty | Rp509.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/jkP104574704-7.jpg)

/qyP103200970-1.jpg)
/22P105414074-1.jpg)

/ciP103469450-1.jpg)


/cmP105544454-1.jpg)

/itP103518677-1.jpg)
/10P111134036-1.jpg)

/P102623149-4.jpg)
/nnP108034851-1.jpg)
/jlP102258705-12.jpg)
/o2P103842866-1.jpg)

/1wP102119068-2.jpg)