Beli measuring equipment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ohnishi Measuring Tool BOX V-BlockDeskripsi:-The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishingatribut:
- Material: Cast Iron
- CARRSON Magnetic Stand BaseDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser & Meteran Manual)Deskripsi:SNDWAY Laser Distance dengan Pita Meteran. Gabungan dari meteran konvesional dengan meteran modern yang canggih menggunakan laser menghasilkan meteran laser. Sangat mudah untuk dibawa kemana-mana dan penggunaannya begitu praktis.atribut:
- Dimensions (mm): 85.3x79.3x58.3
- Dual Range Mode: Yes
- Measurement Capacity: 8000x
- Measurement Feature: Phytagorean Calculation, Area, Volume, Addition and Subtraction
- Measurement Unit: m/inch/ft
- Power Supply: Rechargeable Battery USB C
- Ribbon Length (m): 5
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Uni Seiki Magnetic V BlockDeskripsi:- For precision scribing on round bar etc.- Polished Finishingatribut:
- V Groove (μm): 5
- Material: Special tool steel
- Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- TESTO Temperature Measuring InstrumentDeskripsi:With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied. HVAC/R set including testo 922 temperature measuring instrument - key benefitsThe testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector: Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)Connection of another optional temperature probe possible via radio transmissionDisplay of temperature values and differential temperatureHold button to retain the readingsContinuous display of min. and max. valuesIlluminated display The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes: The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long stripThe Velcro fastener on this strip allows the temperature probe to be attached quickly and easilyThe temperature probe features a 1.5 m cableMeasuring range -50 °C to +120 °C, accuracy ± 1.5 °CResponse time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste Handy bag for temperature measuring instrument and probes: Flat case design with zip fastener and rounded, solid edgesFor safely storing measuring instrument and probesThe bag is easy to open, the measuring equipment is easy to take out, practical for everyday use Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
- TESTO Highly Accurate Temperature Measuring InstrumentDeskripsi:As a food inspector or quality supervisor, use our temperature measuring instrument testo 112.The temperature measuring instrument testo 112 and selected temperature probes (please order separately) are approved by PTB. These products can be used for official inspection measurements, in so far as you order the initial conformity assessment.With the order of the initial conformity assessment, testo will conduct the conformity assessment procedure prior to the sale of the measuring instrument and probe(s). This procedure is prescribed by the German Weights and Measures Act (MessEG) and Weights and Measures Ordinance (MessEV), which have been in force since 01/01/2015. It replaces the former initial calibration. An independent official initial calibration (e.g. by ordering from the Weights and Measures Office or from a service provider such as Testo Industrial Services) is no longer possible.Please note that fees will be charged for the conformity assessment procedure of the measuring instrument and probe(s). Use the following order numbers to order the initial conformity assessment:For the measuring instrument testo 112: 0520 0351 fee for conformity assessment procedure 'measuring instrument' (previously official initial calibration)For temperature probes: 0520 0361 fee for conformity assessment procedure 'probe' (previously official initial calibration) The temperature measuring instrument testo 112 - overview of all advantages Reliable precision, at both high and low temperatures: Thanks to NTC and Pt100 technology, reliable measurements at both low temperatures in cold storage warehouses and at high temperatures (e.g. for deep-fat fryer monitoring) can be carried out NTC and Pt100 probes are ideal for your practical requirements: Selected temperature probes with PTB approval, and other temperature probes for food inspections, are optionally available. Put together a kit that perfectly suits your requirements Safety: The integrated self-monitoring facility in the temperature measuring instrument provides peace of mind prior to carrying out the measurement Great features: large, illuminated display, acoustic alarm when limit values are exceeded, you can define your own limit values, minimum and maximum value detection, auto-hold function Practical accessories optionally available: are you familiar with our dishwasher-safe protective case TopSafe? This is water and dirt-repellent and, in conjunction with a connected temperature probe, complies with protection class IP65. You can also take advantage of the benefits offered by our testo fast printer. It allows measurement data to be printed out directly on site with date and time Note: The temperature measuring instrument requires an NTC or Pt100 temperature probe for commissioning The measuring accuracy is aggregated from the accuracies of the probe and the instrument Product Includes: 1 x testo 112 temperature measuring instrument with PTB approval including calibration protocol and batteries.atribut:
- Measuring Rate: 0.5 s
- Number of Channels: 1-channel
- Operating Temperature: -20 to +50 °C
- Protection Class: TopSafe; IP65
- Battery Life: 100 h
- Battery Type: 9V block battery, 6F22
- Dimensions (mm): 182x64x40
- Product Color : White; Silver
- Product/Housing Material: ABS
- Standards: EU-guideline 2014/30/EU
- Storage Temperature: -30 to +70 °C
- Weight (g): 186 (including battery)
- TESTO Temperature and Humidity Measuring InstrumentDeskripsi:DetailsProduct DescriptionThe testo 635-1 temperature and humidity measuring instrument is ideally equipped for checking the air humidity, temperature and dew point in living areas, in production, storage and server areas and in museums and cold stores. Measurements of the ambient absolute pressure and dew point in compressed air can be quickly and efficiently carried out with the testo 635-1.Attachable probes, which are available as an option, mean the measuring instrument can record the following values:- Air humidity- Material moisture- Pressure dew point in compressed air- Air temperature- Surface temperature- Core temperature- U-value- Absolute pressureThe testo 635-1 temperature and humidity measuring instrument has two probe inputs for plug-in probes with cables. In addition, the testo 635-1 can receive readings by radio from up to three further temperature or humidity probes via wireless measurement data transfer and display them clearly.You need the optional radio module as well as radio probes for radio measurement data transfer. It is simply plugged into the testo 635-1 and can be retrofitted at any time. The radio signal between the radio probe and measuring instrument is effective over a distance of up to 20 meters.Robust, practical and easy to handleIn addition to readings, the testo 635-1 temperature and humidity measuring instrument also displays min., max. and mean values.When the pressure dew point probe is attached, it can measure the pressure dew point in compressed air. If a humidity probe is attached to the measuring instrument, it can also measure the dew point and water content of indoor air along with the psychrometric temperature, in addition to air humidity and air temperature.The measuring instrument also calculates the dew point distance between indoor air and wall surface. In the event of mould in the home, this means you get an initial indication of whether mould has been caused by incorrect use of ventilation or by moisture ingress. You can find out more about the measurement of mould in the home with the testo 635-1 in the “Applications” tab.The temperature and humidity measuring instrument is really easy to use and the menu guidance is user-friendly. The display with its illumination function means the readings are easily legible even when visibility is poor. A solid housing reliably protects the measuring instrument from impacts.Documentation of measurement data with the testo 635-1 temperature and humidity measuring instrumentWould you like to document your readings quickly and in a verifiable way? The optional testo fast printer enables you to print out measurement data such as air humidity or temperature really easily at any time.Use the practical cyclical printing function on the testo 635-1. It not only enables the printout of individual readings, but also of whole series of measurements on the testo fast printer at freely adjustable intervals (for example once a minute).Delivery Scopetesto 635-1 temperature and humidity measuring instrument, including calibration protocol and batteries.Caution: The instrument can only be commissioned with a probe. These are available separately.atribut:
- Mfg Part Number: 0560 6351
- Dimensions (mm): 220x74x46
- Operating Temperature (°C): -20 to +50
- Battery Type: Alkali manganese, mignon, type AA
- Absolute Pressure Measuring Range (hPa): 0 to 2000
- Absolute Pressure Resolution (hPa): 0.1
- Battery Life (hour): 200
- Humidity Measuring Range (%RH): 0 to +100
- Humidity Resolution (%RH): 0.1
- NTC Accuracy (°C): ±0.2 (-25 to +74.9) ±0.4 (-40 to -25.1) ±0.4 (+75 to +99.9) ±0.5 % of mv (Remaining Range)
- NTC Resolution (°C): 0.1
- Product/Housing Material: ABS/TPE/Metal
- Storage Temperature (°C): -30 to +70
- Temperature NTC Measuring Range (°C): -40 to +150
- Temperature TC Type K (NiCr-Ni) Accuracy (°C): ±0.3 (-60 to +60) ±(0.2 + 0.5 % of mv) (Remaining Range)
- Temperature TC Type K (NiCr-Ni) Measuring Range (°C): -200 to +1370
- Temperature TC Type K (NiCr-Ni) Resolution (°C): 0.1
- CARLISLE Measuring Cup (Gelas Takar)Deskripsi:Plastic measuring cups provide the correct amount of an ingredient in a recipe. They are durable, cost-effective, and lightweight. Unlike metal measuring cups, plastic cups can become stained from certain foods and can melt if exposed to higher temperatures.atribut:
- UNSPSC: 48101804
- Capacity (fl oz): 16
- Color: Clear
- Dry/Liquid: Dry; Liquid
- Graduation Subdivisions: 2cups
- Material: Polycarbonate
- Maximum Temperature Resistance (°F): 212
- NSF-certified: Yes
- Overall Height (inch): 4-3/16
- Overall Length (inch): 4-3/4
- Overall Width (inch): 5-1/8
- Product Type: Measuring Cup
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Oxford Precision Vee Blocksatribut:
- Material: Steel
- Grade: 2
- Type: Vee Blocks
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- Onda Measuring Tape (Meteran)Deskripsi:Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
Daftar Harga measuring equipment Terbaru October 2026
| Ohnishi Measuring Tool BOX V-Block | Rp2.799.900 |
| CARRSON Magnetic Stand Base | Rp359.900 |
| SNDWAY Laser Distance Meter with Measuring Tape (Meteran Laser & Meteran Manual) | Rp999.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| Uni Seiki Magnetic V Block | Rp4.199.900 |
| Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik) | Rp3.799.900 |
| TESTO Temperature Measuring Instrument | Rp4.799.900 |
| KDS Measuring Tape Stainless Steel (Meteran) | Rp459.900 |
| TESTO Highly Accurate Temperature Measuring Instrument | Rp9.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2FTipe%20X/Ohnishi%20Measuring%20Tool%20BOX%20V-Block/c5P102603437-2.jpg)

/8jP111281307-1.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)
/22P105414074-1.jpg)
%2FTipe%20X/Uni%20Seiki%20Magnetic%20V%20Block/P102963153-1.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/hiP105916630-1.jpg)

/1zP105424071-1.jpg)


/5wP109636212-1.jpg)

%2FTipe%20X/Oxford%20Precision%20Vee%20Blocks/maP102140802-5.jpg)
/dnP106779491-1.jpg)
/28P105882080-12.jpg)
%2FTipe%20X/Insize%20V-Block/beP105918410-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)