Beli mccb schneider 250a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Circuit Breaker Compact NSX250N
    Mulai

    Rp7.399.900

    Schneider Electric Circuit Breaker Compact NSX250N
    atribut:
    • Network Frequency (Hz): 50/60
  2. Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus)
    atribut:
    • Dimensions (mm): 165x105x60
    • Number Of Poles (P): 3
  3. Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)
    Mulai

    Rp3.099.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  4. Traytek Ladder Standard Type W Electro Galvanize
    Mulai

    Rp299.900

    Traytek Ladder Standard Type W Electro Galvanize
    Deskripsi:
    A cable tray section which has no range direction
    atribut:
    • Height (mm): 100
    • Finishing: Electro Galvanize
    • Material: Hot Rolled Miled Steel Sneet (SPHC)
  5. Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Arus)
    Mulai

    Rp1.699.900

    Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Arus)
    atribut:
    • Depth (mm): 60
    • Height (mm): 165
    • Number Of Poles (P): 3
    • Width (mm): 105
  6. Schneider Electric MN Undervoltage Release Gopact MCCB 200/250
    Mulai

    Rp1.299.900

    Schneider Electric MN Undervoltage Release Gopact MCCB 200/250
    Deskripsi:
    This electrical auxiliary is an undervoltage release (MN) for new GoPact MCCB 200 and 250. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The rated operational voltage of Un is 110VAC 50/60Hz. The MN release opens the circuit breaker when its supply voltage drops to a value below 35 % of its rated operational voltage Un. If the supply voltage is between 0.35 and 0.7xUn, opening is possible, but not guaranteed, above 0.7xUn, opening does not take place. Circuit breaker closing is ensured when the voltage supply to the release is above 0.85xUn, below this threshold, closing is not ensured. The maximum response time is 17ms. The power consumption is 2VA at 110VAC 50/60Hz. GoPact MCCB 200 and GoPact MCCB 250 are IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Device Application: Control
    • Maximum Supply Holding Power Consumption (VA): 3.5
    • Maximum Supply Pick-Up Power Consumption (VA): 5
    • Product Range: GoPact MCCB
    • Product or Component Type: Voltage release
    • Range Compatibility: GoPact MCCB 200; GoPact MCCB 250
    • Response Time (ms): 25
    • Voltage Release Type: Undervoltage release
  7. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  8. CKD Super Micro Cylinder SCM Basic (Single Rod) Base SCM-FA-32B Stroke 250
    Mulai

    Rp2.099.900

    CKD Super Micro Cylinder SCM Basic (Single Rod) Base SCM-FA-32B Stroke 250
    atribut:
    • Operating Piston Speed (mm/s): 30 to 1000 (Please use within the allowable energy absorption)
  9. Schneider Electric Circuit Breaker Compact NSX160F
    Mulai

    Rp4.699.900

    Schneider Electric Circuit Breaker Compact NSX160F
    atribut:
    • Network Frequency (Hz): 50/60
    • Network Type: Air Conditioning
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX160F
    • Performance Level: F 36 kA 415 V AC
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
  10. Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)
    Mulai

    Rp919.900

    Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)
    atribut:
    • Depth (mm): 60
    • Height (mm): 130
    • Number Of Poles (P): 3
    • Width (mm): 75
  11. Schneider Electric EasyPact CVS400F
    Mulai

    Rp3.999.900

    Schneider Electric EasyPact CVS400F
    atribut:
    • Device Application: Distribution
    • Product or Component Type: Circuit Breaker
    • Range of Product: Easypact CVS400-630
  12. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  13. CKD Super Micro Cylinder SCM Basic (Single Rod) Base SCM-FA-25D Stroke 250
    Mulai

    Rp1.599.900

  14. Schneider Electric Circuit Breaker Compact NSX250F
    Mulai

    Rp6.499.900

    Schneider Electric Circuit Breaker Compact NSX250F
    atribut:
    • Network Frequency (Hz): 50/60
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX250F
    • Performance Level: F 36 kA 415 V AC
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
  15. Schneider Electric Easypact CVS - CVS100N Circuit Breaker
    Mulai

    Rp1.899.900

    Schneider Electric Easypact CVS - CVS100N Circuit Breaker
    atribut:
    • Device Application: Distribution
    • Breaking Capacity Code: N
    • Network Frequency (Hz): 50/60
    • Product or Component Type: Circuit breaker
    • Trip Unit Name: TM-D
Daftar Harga mccb schneider 250a Terbaru March 2026
Schneider Electric Circuit Breaker Compact NSX250NRp7.399.900
Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus)Rp1.599.900
Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)Rp3.099.900
Traytek Ladder Standard Type W Electro GalvanizeRp299.900
Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Arus)Rp1.699.900
Schneider Electric MN Undervoltage Release Gopact MCCB 200/250Rp1.299.900
Schneider Electric Circuit Breaker Compact NSX100FRp1.599.900
Schneider Electric Circuit breaker ComPacT NSX New GenerationRp1.899.900
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Schneider Electric Domae MCB Miniature Circuit Breaker 3PRp489.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait