Beli mccb 800a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LS Electric Moulded Case Circuit Breaker Susol TS800N Series (MCCB)Deskripsi:- TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 800AF
- Type: Normal
- Trip Unit: Fixed Magnetic Trip Unit
- Current (A): 640 to 800
- LS Electric Moulded Case Circuit Breaker Susol TS800H Series (MCCB)Deskripsi:- TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 800AF
- Type: High
- Trip Unit: Fixed Magnetic Trip Unit
- Current (A): 640 to 800
- LS Electric Moulded Case Circuit Breaker Susol TS800L Series (MCCB)Deskripsi:- TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 800AF
- Type: Current Limit
- Trip Unit: Fixed Magnetic Trip Unit
- Current (A): 640 to 800
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- LS Electric Moulded Case Circuit Breaker Susol TS400N Series (MCCB)Deskripsi:- TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 400AF
- Type: Normal
- Trip Unit: Fixed Magnetic Trip Unit
- LS Electric Moulded Case Circuit Breaker Susol TD160L Series (MCCB)Deskripsi:- TD160 - MCCB SUSOL SERIES - Arus Nominal (In) 16A s/d 160A - Kapasitas pemutusan 50kA (N), 85kA (H) & 150kA (L) - Ics = 100% Icu - 3P & 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4 TRIP UNIT Standar (adjustable thermal, Fixed magnetic trip unit): - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 160AF
- Type: Current Limit
- Trip Unit: Fixed Magnetic Trip Unit
- LS Electric Motor Operator for MCCB Metasol (Motor Penggerak)Deskripsi:Motor operators can also be operated by manual. The motor drives a mechanism which switches TD & TS toggle handle to the "On" and "Off/Reset" positions. - The manual actuator handle is located on the front of the cover. - Manual or Automatic operation can be selected. - Applicable to 2, 3 and 4-pole breakers.
- LS Electric Moulded Case Circuit Breaker Susol TS630L Series (MCCB)Deskripsi:- TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 630AF
- Type: Current Limit
- Trip Unit: Fixed Magnetic Trip Unit
- Boss Moulded Current Circuit Breaker Elite Series (MCCB/Pemutus Sirkuit)atribut:
- Number of Poles: 3
- LS Electric Moulded Case Circuit Breaker Susol TS630N Series (MCCB)Deskripsi:- TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 630AF
- Type: Normal
- Trip Unit: Fixed Magnetic Trip Unit
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 800A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 500A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (350A-500A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (6000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 6.9 kg. GoPact MCCB 800 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
- Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)atribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX400N
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Performance Level: N 50 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Schneider Electric Circuit Breaker Compact NS1000H (Pemutus Sirkuit)atribut:
- Device Application: Distribution
- Network Frequency (Hz): 50/60
- Schneider Electric Circuit Breaker Compact Micrologic 2 NS800Natribut:
- Compact NS: Type N
- Icu (kA): 50 at 220/415V
- Chubbsafes Brankas ViperDeskripsi:- Brankas dengan proteksi terhadap kebakaran dan pencurian.- Warna : Abu-abu muda- Dilengkapi dengan 1 RakSpesifikasi:- Mempunyai sertifikasi EN 14450 dari ECB-S untuk proteksi terhadap pencurian.- Mempunyai sertifikasi EN 15659 dari ECB-s untuk proteksi dokumen dari bahaya kebakaran selama 30 menit.- Opsi penguncian: - Double bitter keylock dengan sertifikat EN1300.- Kunci elektronik dengan sertifikasi EN1300.- Dilengkapi dengan dua lubang pengikat untuk peletakan permanen pada lantai. Tersedia dua buah baut pengikat dalam brankas.- Brankas yang ideal untuk melindungi uang tunai dan barang berharga, seperti paspor, surat berharga, dan dokumen penting lain di dalam rumah.- Desain ini membuat pintu tetap kokoh menempel pada badan brankas pada saat usaha pembongkaran dan kebakaran.
Daftar Harga mccb 800a Terbaru November 2026
| LS Electric Moulded Case Circuit Breaker Susol TS800N Series (MCCB) | Rp19.999.900 |
| LS Electric Moulded Case Circuit Breaker Susol TS800H Series (MCCB) | Rp21.999.900 |
| LS Electric Moulded Case Circuit Breaker Susol TS800L Series (MCCB) | Rp32.999.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
| LS Electric Moulded Case Circuit Breaker Susol TS400N Series (MCCB) | Rp10.999.900 |
| LS Electric Moulded Case Circuit Breaker Susol TD160L Series (MCCB) | Rp7.499.900 |
| Schneider Electric Harmony XB4 Series | Rp46.900 |
| LS Electric Motor Operator for MCCB Metasol (Motor Penggerak) | Rp3.999.900 |
| LS Electric Moulded Case Circuit Breaker Susol TS630L Series (MCCB) | Rp25.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/fbP103960551-1.jpg)
/etP103960533-1.jpg)
/f2P103960542-1.jpg)

/byP102040430-2.jpg)
/dmP103960490-1.jpg)
/8wP103960320-1.jpg)

/h9P103960621-1.jpg)
/ebP103960515-1.jpg)
/71P107545253-1.jpg)
/35P103773113-1.jpg)
/ekP103960524-1.jpg)
/fiP103109558-10.jpg)
/11P111966037-1.jpg)
/h3P102072615-9.jpg)
/hfP102121627-4.jpg)
/94P103108328-2.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)