Beli mcb harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- ABB MCB Box OutbowDeskripsi:Consumer unit, IP 41, 8 modules with terminals with transparent dooratribut:
- Color: White
- Degree of Protection: IP41
- DIN Place Units: 8
- Mounting Type: Wall-Mounting
- Enclosure Material: Thermoplastic
- Dimensions (mm): 202x257x120
- Nett Weight (g): 729
- Number of Rows: 1
- Chint MCB Box Panel Listrikatribut:
- Color: White
- Material: Plastic pure 100% ABS
- Legrand MCB - DX3atribut:
- IP Protection: IP20
- Pollution Degree: 3
- Impact Protection (IK): IK02
- Frequency (Hz): 50-60
- Storage Temperature (°C): -40-70
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Legrand MCB - DX3 6000Aatribut:
- Impact Protection (IK): IK02
- Color: Grey
- IP Protection: IP20
- Built-in Depth (mm): 44
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 94.8
- Label Space/Information Surface: Yes
- Mounting Method: DIN rail
- Pollution Degree: 2
- Rated Impulse Withstand Voltage Uimp (kV): 4
- Storage Temperature (°C): -40-70
Daftar Harga mcb harga Terbaru March 2026
| Uticon MCB Panel Box | Rp60.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp43.900 |
| LARKIN Flush Mounted MCB Box | Rp55.900 |
| Broco Box MCB 1 Group Outbow | Rp6.900 |
| Broco Box MCB 2 Group Outbow | Rp14.900 |
| Broco Box MCB 12 Group Inbow | Rp119.900 |
| ABB MCB Box Outbow | Rp359.900 |
| Broco Miniature Circuit Breaker 3P (MCB) | Rp129.900 |
| Chint MCB Box Panel Listrik | Rp82.900 |
| Legrand MCB - DX3 | Rp359.900 |
Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)



















































































































































/P102058213-1.jpg)





/P102058206-1.jpg)