Beli mcb box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- Fort Box MCBatribut:
- Material: Full ABS
- Protection : IP40
- Heles Presto Box MCB 4 Group InbowDeskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 150x187x88
- Heles Presto Box MCB 6 Group InbowDeskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 180x180x93
- Schneider Electric MCB Box Domaeatribut:
- Depth (mm): 92
- Height (mm): 222
- Number of Lines: 1
- SQUARE D Lighting Contactoratribut:
- UNSPSC: 39121529
- Himel Box MCBatribut:
- Protection Grade: IP30
- Material: ABS
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Boss 4 Gang Box for ELCBDeskripsi:Industrial Switchgear - IP 56- 4 gang - Dust-resistant, WATERproof dan UV Resistant- Safety in operationatribut:
- Index Protection: IP56
- ABB Miniature Circuit Breaker 3P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 3
- Bals Variaboxatribut:
- Color: Grey RAL 7035 (Top), Traffic Black RAL 9017 (Bottom)
- Housing Material: Plastic
- Degree of Protection (IP): IP44
- Dimension (WxHxD) (mm): 520x230x145
- Handling: Wall mounting
- ABB MCB Box OutbowDeskripsi:Consumer unit, IP 41, 8 modules with terminals with transparent dooratribut:
- Color: White
- Degree of Protection: IP41
- DIN Place Units: 8
- Mounting Type: Wall-Mounting
- Enclosure Material: Thermoplastic
- Dimensions (mm): 202x257x120
- Nett Weight (g): 729
- Number of Rows: 1
Daftar Harga mcb box Terbaru March 2026
| Uticon MCB Panel Box | Rp52.900 |
| Fort Box MCB | Rp47.900 |
| Heles Presto Box MCB 4 Group Inbow | Rp48.900 |
| Boss Vires MCB Box | Rp77.900 |
| Broco Box MCB 1 Group Outbow | Rp6.900 |
| Heles Presto Box MCB 6 Group Inbow | Rp71.900 |
| Schneider Electric MCB Box Domae | Rp139.900 |
| Himel Miniature Circuit Breaker 3P (MCB) | Rp23.900 |
| LARKIN Flush Mounted MCB Box | Rp55.900 |
| SQUARE D Lighting Contactor | Rp11.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/awP105217392-4.jpg)








/laP103197766-1.jpg)