Beli material handling equipment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)
    Mulai

    Rp4.499.900

    Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)
    Deskripsi:
    - Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
  2. Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)
    Mulai

    Rp9.799.900

  3. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  4. Endolift Scissors Lift Table (Troli Lift Meja)
    Mulai

    Rp7.299.900

    Endolift Scissors Lift Table (Troli Lift Meja)
    Deskripsi:
    WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
  5. HAND LIFT Hydraulic Lift Platform (Troli Scissor Lift Meja)
    Mulai

    Rp5.999.900

    HAND LIFT Hydraulic Lift Platform (Troli Scissor Lift Meja)
    Deskripsi:
    WP series hydraulic scissor table truck is our company's main hydraulic scissor table truck product, which is affordable, durable, and exported to more than 10 countries in several continents. We sure that our product will meet your need. And we also provide all kinds of customized services including wheels, color, size, and so on.
  6. Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp9.899.900

    Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift Tables​Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
  7. WEKA Hydraulic Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp5.199.900

    WEKA Hydraulic Lift Table (Troli Scissor Lift Meja)
    atribut:
    • Capacity (kg): 150
    • Length Of Handle (mm): 875
    • Table Dimension (cm): 70x45x35
  8. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp409.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Driving Type: Hydraulic Driving
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Max. Workers Number (Indoor): 2
    • Min. Turning Radius (Inside/Outside): 2.5
    • Platform Extension (mm): 900
    • S.W.L On Extension (kg): 113
    • Type: Scissor Lift
  9. Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Mulai

    Rp9.699.900

    Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  10. TRUSCO Table Lift (Scissor Lift Meja)
    Mulai

    Rp69.999.900

    TRUSCO Table Lift (Scissor Lift Meja)
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
    • Lifting method: Electric ball screw type
    • Maximum Usage Frequency (times/hour): 15
    • Power Cord Length (m): 3
    • Power Supply: Single-phase 100V
    • Stroke (mm): 580
  11. Non Brand Drum Deheader & Capseal Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Non Brand Drum Deheader & Capseal Tool
    Deskripsi:
    Manual capseal openers and closers attach and remove capseals. Openers slide around the bunghole and under the capseal to pry it off. Closers crimp capseals to bungholes to create airtight seals for shipping and storage.
  12. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  13. DAYTON Drum Bung & Plug Wrench (Kunci Filter Oli)
    Mulai

    Rp489.900

    DAYTON Drum Bung & Plug Wrench (Kunci Filter Oli)
    Deskripsi:
    These nonsparking drum plug wrenches won’t spark during use and have an offset handle to tighten and loosen countersunk drum plugs. They are suitable for use in flammable environments.
    atribut:
    • UNSPSC: 40151532
    • Color: Black, Yellow
    • For Plug/Bung Style: 3/4 in Drum Plugs, 2 in Drum Plugs
    • Material: Aluminium
  14. Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Mulai

    Rp7.499.900

    Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
Daftar Harga material handling equipment Terbaru October 2026
Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)Rp4.499.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)Rp9.799.900
monotaro Lift Table (Troli Scissor Lift Meja)Rp6.599.900
Endolift Scissors Lift Table (Troli Lift Meja)Rp7.299.900
HAND LIFT Hydraulic Lift Platform (Troli Scissor Lift Meja)Rp5.999.900
Bishamon Mobile Lift Table (Troli Scissor Lift Meja)Rp9.899.900
WEKA Hydraulic Lift Table (Troli Scissor Lift Meja)Rp5.199.900
Noblelift Scissor Lift (Lift Tangga)Rp409.999.900
HAND LIFT Hydraulic Scissor Lift Table (Troli Lift Meja Hidrolik)Rp6.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)