Beli matabor besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)atribut:
- Material: High Speed Steel Cobalt ( HSSCO)
- Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)atribut:
- Machining Thread: Metric Thread Screw
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- MILWAUKEE Rebar Cutting Drill Bit (Mata Bor Beton)Deskripsi:The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- UNSPSC: 31160000
- Cutting Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Regular Spiral
- Impact Rated: No
- Material - Machining: Carbide Tipped
- Measurement System: Fractional Inch
- Primary Material Application: Concrete
- Shank Type - Machining: SDS Plus
- SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)Deskripsi:Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
- INGCO Set Mata Bor HSS (Drill Bit Set)Deskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- INGCO Set Mata Bor Metal Masonry Wood (Drill Bit Set)Deskripsi:INGCO 16Pcs All-Purpose Drill Bits // Mata Bor Besi Tembok Kayuatribut:
- Set Contents: 16pcs Metal, Masonry and wood drill bits set 16pcs drill bits set 6pcs Metal drill bits set SIZE:2,3,4,5,6,8mm 5pcs Masonry drill bits SIZE:4,5,6,8,10mm 5pcs Wood drill bits SIZE:4,5,6,8,10mm
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- INGCO Mata Bor BesiDeskripsi:- HSS- 10pcs/poly bag- Packed by poly bag
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- TOLSEN Straight Shank Iron Drill Bit (Mata Bor Lurus)Deskripsi:- HSS/M2, DIN338- High Speed Steel features a gold shank and black flute- 130°Split point- Packing: plastic boxatribut:
- Color: Black & Gold
Daftar Harga matabor besi Terbaru October 2026
| Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus) | Rp139.900 |
| Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap) | Rp109.900 |
| HPMT Endmill Drill Bit (Pisau Frais Endmill) | Rp549.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| MILWAUKEE Rebar Cutting Drill Bit (Mata Bor Beton) | Rp899.900 |
| SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus) | Rp12.900 |
| TJAP MATA Straight Shank Drill HSS (Mata Bor Lurus) | Rp35.900 |
| INGCO Set Mata Bor HSS (Drill Bit Set) | Rp45.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
| Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus) | Rp17.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/nmP105157850-1.jpg)
/a2P105258362-2.jpg)
/fiP106186558-1.jpg)
/2hP101003089-2.jpg)
/5xP109871213-7.jpg)
/d5P102131473-7.jpg)
/6vP103957247-1.jpg)
/6sP105718244-3.jpg)
/aiP103059378-5.jpg)
/jyP114868718-1.jpg)
/0cP101006012-2.jpg)
/dpP105718493-1.jpg)
/P103084161-1.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)

/0lP105672021-1.jpg)
%20HT%20(Mata%20Tap)/P102804115-1.jpg)
/36P101003114-4.jpg)
/61P103844217-2.jpg)
/niP110002846-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)