Beli mata kunci sok set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TONE Set Mata Obeng Kunci Sok RatchetDeskripsi:Small and thin bit bit ratchet. It demonstrates its power even in a narrow place due to the fine feed angle. A convenient replacement type bit ratchet set in a narrow place. Fulfilling content carefully selected for frequently used bits (two plus bits each). 6.35 sq. Socket can also be used with adapter. Compatible with work in deeper locations with extension (with lock mechanism)atribut:
- Set Contents: Driver bit (+) 2 each: No.1, No.0, / No.3; Driver bit (-): 0.8 x 5.5, 1.0 x 6.0, 1.2 x 8.0 Hexagon bit: 4, 5, 6, 8; T type Torx Bit (anti-tampering type): T15, T20, T25, T27, T30, T40; Bit adapter: 1/4 (for 6.35 mm socket); Handle x 2
- Dimension Case (WxDxH): 107x65x40 mm
- TONE Mata Kunci Sok HexagonalDeskripsi:Set Contents : Hexagon bit (BIT-3, 4), driver bit (BIT-M2, P2, P3), bit holder (4ABH), ratchet handle (371), extension bar (321: 150mm)Socket Size : Hexagon 5, 6, 8, 10, 12, 14, 17mmatribut:
- Plug Angle (mm): 12.7
- Mass (kg/set): 3.3
- Accessories: Pin, O-ring
- monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)Deskripsi:A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.atribut:
- Case Dimensions (mm): 166x85x31
- Plug-In Angle (mm [inch]): 6.35[1/4]
- Number of Set Items: 38
- Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
- TEKIRO Mata Kunci Sok Spline 1/2inchDeskripsi:TEKIRO 1/2" DR. K SOCK SPLINE 09 MM / MATA SOCK / ANAK SOCKTEKIRO 1/2 INCH KUNCI SOCK SPLINE 9 MM, kunci mata socket spline dengan ukuran drive 1/2" panjang 9 mm dengan keunggulan bisa digunakan untuk semua jenis baut/murFungsi : Bisa untuk membuka dan mengencangkan semua jenis nut/bolt. (hexagon, spline, dll)Material : Chrome VanadiumDimensi : 38mm 17mm 7mmKODE : SC-SP0463ORIGINAL TEKIROatribut:
- Dimension 3 (mm): 7
- Dimension 5 (mm): 13
- TONE Mata Kunci Sok ImpactDeskripsi:Purpose : Bolt/Nuts TighteningHandle Contents : Impact for the extension bar (NE40 over 150: 150mm), the impact for the ball joint (NJ40)
- GENIUS Set Mata Kunci Sok HexDeskripsi:Includes: 3/8inch Dr. Hex Head Driver 365205 5/32inch Hex Head Driver 365206 3/16inch Hex Head Driver 365207 7/32inch Hex Head Driver 365208 1/4inch Hex Head Driver 365210 5/16inch Hex Head Driver 365212 3/8inch Hex Head Driver 365214 7/16inch Hex Head Driver 365216 1/2inch Hex Head Driver 365218 9/16inch Hex Head Driver 365220 5/8inch Hex Head Driver Metal Boxatribut:
- Material: Chrome Molybdenum Steel
- Type: Hex
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TEKIRO Starbit Socket Set 1/2inch (Mata Sock L Bintang)Deskripsi:TEKIRO SET STAR SOCKET BIT (SM) 09 PCS merupakan suatu alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur yang berbentuk bintang dengan berbagai macam ukuran.Content produk : 9 PCS 1/2" DR. Starbit Socket : T20, T25, T27, T30, T40, T45, T50, T55, T60material produk : Chrome VanadiumDimensi produk : T20mm T27mm T30mmatribut:
- Material: Chrome Vanadium
- Driver(inch): 1/2
- monotaro Set Kunci Sok Ratchet dengan GagangDeskripsi:Produk ini juga sering disebut dengan Kunci Ratchet Setatribut:
- Case Dimensions (mm): 125×80×33
- Set Contents: T-shaped slide handle, ratchet adapter, socket: 5, 6, 8, 10, 12, 13, plus: PH1, PH2, PH3, minus SL4, SL6, hex lobe: T15, T20, T25, T27, hexagon: H4, H5, H6 ・ ・ Adapter (1/4) ・ Extension bar ・ Universal joint
- Plug-In Angle (mm [inch]): 6.35[1/4]
- Item Quantity per Set: 23
- monotaro Set Mata Obeng Adapter (Socket Adaptor)Deskripsi:Produk ini juga sering disebut dengan Socket Adaptoratribut:
- Set Items: 6.35,9.5,12.7
- Kenmaster Set Kunci SokDeskripsi:Terbuat dari bahan berkualitas dan tahan lama serta ideal digunakan oleh Anda pada dibidang industri maupun otomotif. Dengan box penyimpan khusus agar tidak mudah tercecer, dengan ukuran yang kecil sehingga Anda dapat membawa kemana saja.
- monotaro Set Mata Kunci Sok Hexagonal Tipe One TouchDeskripsi:Hexagon socket bolts can be tightened or loosened. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten the hexagon socket head bolt, loosen itDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 210 (Holder)
- Plug Angle (mm): 9.5
- Bit Material: S2
- Material (socket): CRV
- Set Contents (mm): 3, 4, 5, 6, 7, 8, 10, 12
- TEKIRO Set Kunci Sok Impact 3/4inch BesiDeskripsi:TEKIRO 3/4" DR. IMPACT SOCKET SET 6 PT 17 PCS Merupakan socket set yang didesain praktis dan memiliki ukuran umum sangat ideal untuk melengkapi tools kit. Terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MOContent : 1 pc 3/4" DR. ratchet handle 20", 1pc 3/4" DR Impact extention bar 4", 1pc 3/4" DR. impact extention bar 10", 1pc DR. impact sliding T bar 10'', 13pcs1/2" DR. socket 21mm, 22mm, 23mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mmBerfungsi untuk : membuka dan mengencangkan nut/bolt.Dimensi produk : 21mmx22mmx23mmatribut:
- Size (mm): 21-50
- Set Contents: 1pcs 3/4inch DR. Ratchet Handle 20inch, 3/4inch DR. Impact Extension Bar 4inch, \n1pcs 3/4inch DR. Impact Extension Bar 10inch, \n1pcs 3/4inch DR. Impact Sliding T Bar 20inch, 13pcs 1/2inch DR. Socket : 21, 22, 23, 24, 27, 30, 32, 36, 38, 41, 46, 50mm, 1pcs Metal Case
- Pro-Auto Set Kunci Sok Obeng Mini Reverseatribut:
- Set Contents: Mini reverse gear ratchet, Magnet bit holder, Spline socket 5.5, 6, 7, 8, 10, 12, Socket adapter 6.35mm, Screwdriver bit(+)No.1, 2, (-)4, 5.5, 6.5, Hex 3, 4, 5, 6, Special (with hole) T10, 15, 20, 25, 30, Short bit(+)No.2, (-)5.5
- Number of Items in Set: 25
- Purpose of Use: To work in a narrow place.
- TONE Set Mata Kunci Sok ImpactDeskripsi:Tightening and loosening work of bolts and nuts.
- TEKIRO Star Socket Set 1/2inch (Mata Sock Bintang)Deskripsi:9 pcs 1/2" DR. Star Socket : E10, E11, E12, E14, E16, CE18, E20, E22, E24.TEKIRO STAR SOCKET SET 9 PCS merupakan suatu alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur yang berbentuk bintang dengan berbagai macam ukuran.Fungsi : membuka dan mengencangkan baut atau mur yang berbentuk bintangMaterial : Chrome VanadiumDimensi : E10mm E12mm E14atribut:
- Material: Chrome Vanadium
- Size (inch): 1/2
- Kennedy Mata Kunci Sok 3/4 inchatribut:
- Material: Aluminium-Free Chrome Vanadium Steel
- Drive Size: 3/4 mm
- Socket Type: Bi-Hexagon Socket
- Drive Type: Square
- Socket Depth: Standard
- Finish/Coating: Chrome Plated Mirror Finish
- Number of Points: 12
Daftar Harga mata kunci sok set Terbaru January 2026
| TEKIRO Socket Set (Kunci Sock Set) | Rp329.900 |
| TONE Set Mata Obeng Kunci Sok Ratchet | Rp669.900 |
| TONE Mata Kunci Sok Hexagonal | Rp3.599.900 |
| monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set) | Rp549.900 |
| TEKIRO Mata Kunci Sok Spline 1/2inch | Rp19.900 |
| TONE Mata Kunci Sok Impact | Rp199.900 |
| GENIUS Set Mata Kunci Sok Hex | Rp959.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp599.900 |
| TEKIRO Starbit Socket Set 1/2inch (Mata Sock L Bintang) | Rp449.900 |
| monotaro Set Kunci Sok Ratchet dengan Gagang | Rp329.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/puP101003930-3.jpg)


/P102244544-1.jpg)



/q7P101003943-2.jpg)
/q5P101003941-3.jpg)

/P101001164-1.jpg)





/q4P101003940-2.jpg)
/a1P102089361-2.jpg)