Beli mata kunci shock tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  2. TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Mulai

    Rp12.900

    TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/4 INCH KUNCI SOCK / MATA SOK / ANAK SOK- Heat treated Chrome Vanadium steel-Drop Forged for Extra Strength-Silver matt finishing
  3. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  4. Max Welder Regulator Argon (Pengatur Tekanan)
    Mulai

    Rp139.900

    Max Welder Regulator Argon (Pengatur Tekanan)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  5. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  6. STAHLWERK Regulator CO2 Argon
    Mulai

    Rp399.900

    STAHLWERK Regulator CO2 Argon
    Deskripsi:
    Regulator gas untuk Argon
  7. Yamato Regulator for Argon Gas
    Mulai

    Rp2.299.900

    Yamato Regulator for Argon Gas
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  8. KRISBOW Regulator Las Argon
    Mulai

    Rp1.099.900

    KRISBOW Regulator Las Argon
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  9. Linz Regulator Argon
    Mulai

    Rp529.900

    Linz Regulator Argon
    atribut:
    • Cylinder Pressure (bar): 0-315
    • Body Material: Brass Body
    • Flow Rate (L/minute): 1-25
  10. Harris Gas Regulator
    Mulai

    Rp5.499.900

    Harris Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  11. SAMATO Argon Regulator
    Mulai

    Rp189.900

    SAMATO Argon Regulator
    Deskripsi:
    ARGON Regulator High Quality
  12. Ramco Regulator Argon
    Mulai

    Rp609.900

    Ramco Regulator Argon
    Deskripsi:
    Alat untuk mengukur tekanan gas.
    atribut:
    • Intake Pressure (kgf/cm²): 150
    • Out Pressure (kgf/cm²): 3.5
    • Drat Inlet: 5/8
    • Drat Outlet: 3/8
  13. Morris Regulator Victor Single Stage
    Mulai

    Rp1.199.900

    Morris Regulator Victor Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  14. Muraku Regulator Argon
    Mulai

    Rp279.900

    Muraku Regulator Argon
    atribut:
    • Code Item: MRK Argon
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
    • Diameter Cylinder (mm): 57
    • Diameter Pressure (mm): 60 with Rubber Shock
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  15. Kennedy Regulator 300bar - Single Stage 2 Gauge Argon
    Mulai

    Rp2.599.900

    Kennedy Regulator 300bar - Single Stage 2 Gauge Argon
    Deskripsi:
    Precision engineered for single cylinder applications and designed for every day use, these two gauge argon regulators are the ideal way of ensuring you achieve the best results when welding. Selecting the correct welding regulator is crucial to the achieving optimum welding quality and control, as various metals possess different flow rates and selecting the right gas is equally important. The two gauges on this product enables quick and easy reading of gas pressure and contents for optimum control. Possesses a bottom entry design and is suited for use with top outlet cylinder valves. Each product is date stamped to show when regulator needs replacing or refurbishing (five years from that date). To be used in conjunction with a flashback arrestor (sold separately).Features and Benefits- Possesses two gauges for you to easily read the gas flow in litres per minute and contents for optimum control- Easy to affix to your argon cylinder due to the bottom entry design- Manufactured with precision to ensure high quality accuracy and resultsTypical Applications- Ideal for use when controlling and regulating the flow of oxygen in a singular cylinder whilst welding- Suited for use with top outlet cylinder valvesStandards- Regulators and gauges conform to 2014/68/EU (PED)
    atribut:
    • Standards Met: BS EN ISO 9002
    • Gas Type: Argon
    • Inlet Connection (inch): 5/8 BSP-LH
    • Maximum Inlet Pressure (bar): 300
    • Maximum Outlet Pressure (Lpm): 35
    • Outlet Connection (inch): 3/8 BSP-LH
    • Regulator Type: Single Stage
  16. Yamato Analysis Gas Line Regulator
    Mulai

    Rp5.799.900

    Yamato Analysis Gas Line Regulator
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Easy to use with the upper IN and lower OUT.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  17. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  18. Yamato Analysis Gas Line Regulator
    Mulai

    Rp4.899.900

    Yamato Analysis Gas Line Regulator
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Compact and good performance.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Primary side working pressure: 0.3 to 3MPa
    • Secondary Side Working Pressure: 0.05 to 0.6MPa
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  19. Weldtex Regulator Argon
    Mulai

    Rp359.900

    Weldtex Regulator Argon
    atribut:
    • Use for: Argon
  20. KRISBOW Regulator Las Argon
    Mulai

    Rp1.199.900

    KRISBOW Regulator Las Argon
    atribut:
    • Gas Service: Argon, AR/CO₂ Mix
    • Outlet Pressure Preset (PSI): 50
    • Inlet Gauge (PSI): 2” , 4000
    • Flowmeter (SCFH): 60
    • Inlet Connection: CGA580
    • Outlet Connection: 5/8inch - 18RH (F)
    • Dimensions (mm): 210x190x110
Daftar Harga mata kunci shock tekiro Terbaru March 2026
TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Rp109.900
TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)Rp12.900
Morris Regulator Harris Single StageRp749.900
Max Welder Regulator Argon (Pengatur Tekanan)Rp139.900
Daesung RegulatorRp159.900
STAHLWERK Regulator CO2 ArgonRp399.900
Yamato Regulator for Argon GasRp2.299.900
KRISBOW Regulator Las ArgonRp1.099.900
Linz Regulator ArgonRp529.900
Harris Gas RegulatorRp5.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)