Beli mata gergaji polystyrene di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Insulation Saw
    Mulai

    Rp609.900

    BAHCO Insulation Saw
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  2. BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus
    Mulai

    Rp97.900

    BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  3. UHU Glue All Purpose Adhesive (Lem Serbaguna)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    UHU Glue All Purpose Adhesive (Lem Serbaguna)
    atribut:
    • Color: Crystal Clear
    • Water Resistance: Good
    • Viscocity (mPa.s): 4400
    • Minimum Application Temperature (°C): 10
    • Maximum Temperature Resistance (°C): 70
    • Chemical Base: Polyvinyl Acetate
    • Drying Time (s): Approx. 60-120
    • Final Bond Strength (N/mm²): 7
    • Final Bond Strength After (hour): 24
    • Flash Point (°C): K1 (<21℃)
    • Moisture Resistance: Good
    • Solvent: Mixture of esters and alkohols
    • Viscosity: Medium Viscosity
    • Water Soluble: No
  4. ThreeBond Lem Perekat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

Daftar Harga mata gergaji polystyrene Terbaru March 2026
BAHCO Insulation SawRp609.900
BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususRp97.900
UHU Glue All Purpose Adhesive (Lem Serbaguna)Rp13.900
ThreeBond Lem PerekatRp179.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)