Beli mata gergaji pita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK11 Band Saw Spare Blade For Woodworking Thick MaterialDeskripsi:SK11 band saw spare blade. Suitable for cutting thick boards, cutting hard wood, and cutting circles and curves.Spare blade for SWB-200N.atribut:
- Blade Thickness (mm): 0.5
- Suitable Model: SK11 Band Saw SWB-250 / SWB-200N
- Blade Width (mm): 6.35
- Perimeter (mm): 1430
- Number of Teeth (p) (inch): 4 /
- Makita Band Saw Blade Coil Stockatribut:
- UNSPSC: 31160000
- Keensaw Bandsaw Blade TPI 5/8Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- MORSE Portable Bandsaw Blade (Mata Gergaji Pita)Deskripsi:Blades for compact portable band saws are up to 30-9/16" in length and are used to cut metal pipe, strut channel, and threaded rod. They are used on smaller band saws that have a 3" or smaller cutting capacity.atribut:
- UNSPSC: 27112802
- Blade Length (inch): 44 7/8
- Blade Material: Bi-Metal
- Blade Thickness (inch): 0.02
- Blade Width (inch): 1/2
- For Use With Saw Type: Portable Band Saws
- Metal Cutting Type: Solid Stock; Thick Metal; Thin Metal
- Primary Material Application: Metal
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- RYU Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longeratribut:
- Thickness (mm): 0.5
- Teeth Per Inch: 6
- Jackgen Mata Gergaji Pitaatribut:
- Size (mm): 2420x0.56x13
- Applicable Model: BA 350W
- RYU Scroll Sawatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 120
- Suction Speed (minute): 1400
- Surface of the Saw (mm): 405
- Cutting Capacity (mm): 50
- Isolasi Type: Class I
- Work Angle (˚): 0-45
- HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 6/10
- SK11 Bandsaw Spare BladeDeskripsi:SK11 band saw spare blade.Spare blade for SWB-200N.atribut:
- Blade Thickness (mm): 0.4
- Blade Width (mm): 6.35
- Perimeter (mm): 1430
- HAKANSSON M42 Metal Bandsaw Blade - TPI 10/14Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 10/14
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Keensaw Mesin Bandsaw Semi AutomaticDeskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- shindaiwa Band Sawatribut:
- Cutting Angle (°): 90/45
- Power Cord Length (m): 3
- Output Power (W): 200
Daftar Harga mata gergaji pita Terbaru March 2026
| SK11 Band Saw Spare Blade For Woodworking Thick Material | Rp339.900 |
| Makita Band Saw Blade Coil Stock | Rp469.900 |
| Keensaw Bandsaw Blade TPI 5/8 | Rp209.900 |
| KRISBOW Bandsaw Blade (Mata Gergaji Pita) | Rp96.900 |
| MORSE Portable Bandsaw Blade (Mata Gergaji Pita) | Rp559.900 |
| Wipro Band Saw Blade | Rp58.900 |
| RYU Band Saw Blade | Rp109.900 |
| Makita Band Saw Blade | Rp319.900 |
| Jackgen Mata Gergaji Pita | Rp159.900 |
| RYU Scroll Saw | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/d2P104563470-2.jpg)
/mvP109698823-9.jpg)