Beli mata gergaji jigsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Mata Gergaji JigsawDeskripsi:HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.atribut:
- Shank type: T-shank
- Yamamoto Kogaku Safety/Protection Glasses (Kacamata Safety)Deskripsi:Usage:Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Buffing, sandingwork like molding, agricultural chemical spreading job etc.atribut:
- Color: Clear x blue
- Material: Frame, lens/PC (polycarbonate) hard coating anti-fogging processing, Nose pad/elastomer
- Uv Blocking Rate (%): 99.9
- NACHI Mata Gergaji Jigsawatribut:
- Material: H.S.S
- NACHI Mata Gergaji Jigsawatribut:
- Size (Teeth): 9
- Material: H.S.S
- CIG Safety/Protection Glasses Wallago (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- LENOX Jigsaw Blade / Mata JigsawDeskripsi:LENOX DIAMOND™ JIG SAW BLADESDesigned for Granite, Marble, Porcelain, and Slate ApplicationsSHARPNESSNickel alloy brazed diamond particles maintain sharpness.STABILITYDiamond grit edge and chrome alloy backing steel provide stability.
- bolle Safety/Protection Glasses Adjustable IRI-s (Kacamata Safety)atribut:
- Material: Lens: Polycarbonate
- Specification: ANSI standard product (Z87.1)(1670001JP is also JIS standard product )
- Base curve: 10.5
- Cup-Kurita Air Gunatribut:
- Connection Diameter: G(PF)1/4
- Weight (g): 200
- Nozzle Length (mm): 22
- Air Jetting Amount (L/minute): 160
- Nozzle Diameter: G1/8
- Nozzle diameter (mm): 2.0
- Purpose of Use: For general cleaning work.
- UHT Polishing Paper/Rubber PadDeskripsi:-Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.atribut:
- Outer Diameter (mm): 30
- Maximum Working Rotation Speed (rpm): 23500.00
- ALDO Lampu Senter KepalaDeskripsi:- 8 LED super bright white- Multifunction: 2 LED On, 4 LED On, 8 LED On- Material: ABS plastic- LED using life: 100000 hours- Powered: 3xAAA Battery (NOT ICLUDED)
- NACHI Mata Gergaji Besi Heavy DutyDeskripsi:High grade blade which can get long tool life by using HSSatribut:
- List Number: 111-112
- Material: HSS
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
Daftar Harga mata gergaji jigsaw Terbaru April 2026
| Kennedy Mata Gergaji Jigsaw | Rp31.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| Yamamoto Kogaku Safety/Protection Glasses (Kacamata Safety) | Rp339.900 |
| NACHI Mata Gergaji Jigsaw | Rp38.900 |
| NACHI Mata Gergaji Jigsaw | Rp36.900 |
| Makita Jigsaw Blade | Rp31.900 |
| CIG Safety/Protection Glasses Wallago (Kacamata Safety) | Rp159.900 |
| UVEX Safety/Protection Glasses Super OTG (Kacamata Safety) | Rp359.900 |
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp66.900 |
| BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus | Rp97.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/Yamamoto%20Kogaku%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/P102016350-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Wallago%20(Kacamata%20Safety)/8kP102086308-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20Super%20OTG%20(Kacamata%20Safety)/49P101508153-4.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/bolle%20Safety%2FProtection%20Glasses%20Adjustable%20IRI-s%20(Kacamata%20Safety)/P102019221-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)
/P101518329-1.jpg)