Beli mata bor untuk stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Straight Shank Drill Cobalt (Mata Bor Lurus)
    Mulai

    Rp4.900

    Wipro Straight Shank Drill Cobalt (Mata Bor Lurus)
    atribut:
    • Finish: Black
    • Material: M35 (Cobalt 5%)
  2. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  3. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  4. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  5. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  6. NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    - A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
  7. Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    Mulai

    Rp139.900

    Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    atribut:
    • Material: High Speed Steel Cobalt ( HSSCO)
  8. monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  9. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  10. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  11. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  12. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  13. BLACK+DECKER Straight Shank Drill HSS Black (Mata Bor Lurus)
    Mulai

    Rp11.900

    BLACK+DECKER Straight Shank Drill HSS Black (Mata Bor Lurus)
    Deskripsi:
    - This high quality drill bit has a special tungsten carbide tip for longer life- It can be used in conventional rotary and hammer action drills- It is suitable for drilling through brick, stone, marble, concrete, plaster, slate, cavity wall blocks, quarry tiles, etc.- Special high speed steel (HSS) for fast accurate drilling- Suitable for drilling in steel, iron, alloys, most metals, laminates, plastics and also wood
  14. TITEX Straight Shank HSS Drill Perform DA110 (Mata Bor Lurus)
    Mulai

    Rp69.900

    TITEX Straight Shank HSS Drill Perform DA110 (Mata Bor Lurus)
    atribut:
    • Material: High speed steel (HSS)
    • Surface Treatment: TiN point coating
  15. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  16. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  17. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
Daftar Harga mata bor untuk stainless Terbaru October 2026
Wipro Straight Shank Drill Cobalt (Mata Bor Lurus)Rp4.900
Linz Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Rp3.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
ALDO Straight Shank Drill for Stainless Steel (Mata Bor Lurus)Rp8.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp37.900
RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Rp10.900
BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)Rp349.900
NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)Rp99.900
Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)Rp139.900
monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)Rp20.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)