Beli mata bor stainless steel 20mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  3. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  4. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  5. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  6. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  7. monotaro Straight Shank Drill (Mata Bor Lurus)
    Rating:
    94% of 100
    (7)
    Mulai

    Rp9.900

  8. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  9. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  10. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  11. BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Mulai

    Rp19.900

    BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  12. TRUSCO Mounted Wheel Brush with Shank (Mata Bor Sikat Kawat)
    48%
    Mulai

    Rp189.900

    TRUSCO Mounted Wheel Brush with Shank (Mata Bor Sikat Kawat)
    Deskripsi:
    96
    atribut:
    • Material: Shank: Steel (Zinc Plated Steel)
    • Bristle Material: Stainless Steel
    • Shaft Length (mm): 35
    • Shaft Diameter (mm): 6.0
    • Metal Fitting Width (mm): 12
    • Specification: Stainless Steel (SUS304)0.3mm
    • Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Polishing of stainless steel, aluminum products.
    • Wire Diameter (mm): 0.3
  13. NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    - A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
  14. SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Mulai

    Rp12.900

    SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Deskripsi:
    Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
  15. TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    23%
    Mulai

    Rp159.900

    TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    Deskripsi:
    Use:General cargo handling, lifting machinery and apparatuses.
    atribut:
    • Dimension D (mm): 8.0
    • Dimension H (mm): 42
    • Dimension L (mm): 25
    • Dimensions b (mm): 18.0
    • Finishing Material: Stainless steel (SUS304)
    • Mass (g /package): 59
    • Package Quantity (pieces): 1
    • Reference Working Load (kN): 1.47
    • Screw Diameter: M10 x 1.50
  16. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  17. SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)
    Mulai

    Rp75.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)
    Deskripsi:
    Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
    atribut:
    • Number of Flutes: 2
    • Flute Construction: Ground Flute
  18. TRUSCO Mounted Foil Brush (Mata Bor Sikat Kawat)
    36%
    Mulai

    Rp139.900

    TRUSCO Mounted Foil Brush (Mata Bor Sikat Kawat)
    atribut:
    • Weight (g): 43
    • Shaft Length (mm): 35
    • Trim Length (mm): 9
    • Outer Diameter (mm): 38
    • Metal Fittings Width (mm): 12
    • Metal Fitting Diameter (mm): 20
    • Hair Length: 9
    • Maximum Rotation Speed (rpm): 3000
    • Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Polishing of stainless steel, aluminum products.
    • Shaft Diameter (mm): 6
  19. Kennedy Stainless Tube Brush Complete with Shank (Mata Bor Sikat Pipa)
    Mulai

    Rp109.900

    Kennedy Stainless Tube Brush Complete with Shank (Mata Bor Sikat Pipa)
    Deskripsi:
    Twisted wire handle for hand use. For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.
    atribut:
    • Bristle Material: Stainless Steel
    • Mounting Type: Arbor
    • Bristle Type: Twist Wire
Daftar Harga mata bor stainless steel 20mm Terbaru October 2026
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp37.900
Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Rp22.900
BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Rp26.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900
BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Rp569.900
monotaro Straight Shank Drill (Mata Bor Lurus)Rp9.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
BOSCH Kepala BorRp94.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)