Beli mata bor stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank Drill Stainless Steel
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    NACHI Straight Shank Drill Stainless Steel
    Deskripsi:
    - A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
  2. Kennedy Straight Shank Cobalt Drill for Stainless Steel
    Mulai

    Rp36.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  3. Kennedy Straight Shank Drill Cobalt for Stainless Steel
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  4. Mitsubishi Set Mata Bor Stainless Steel
    Mulai

    Rp879.900

    Mitsubishi Set Mata Bor Stainless Steel
    Deskripsi:
    Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.
    atribut:
    • Cutting Diameter (mm): 2.5
    • Groove Length (mm): 35
    • Total Length (mm): 61
    • Shank Diameter (mm): 2.5
  5. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  6. Jason Straight Shank Twist Drill for Stainless
    Mulai

    Rp14.900

    Jason Straight Shank Twist Drill for Stainless
    Deskripsi:
    Cold stamped coffee finishedDIN 338, material Co8
    atribut:
    • Material: Co8
  7. Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series
    Mulai

    Rp819.900

    Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series
    atribut:
    • Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
  8. York Conical Shape Carbide Burr
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  9. Kennedy Drill Bit Set HSS Cobalt S/S
    Mulai

    Rp1.799.900

    Kennedy Drill Bit Set HSS Cobalt S/S
    Deskripsi:
    19 Piece Metric: 1.0-10.0mm x 0.5mm Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Bronze
    • Drill Length Type: Standard Length
    • Material: Cobalt High Speed Steel
  10. FACOM Set Mata Bor Twist
    Mulai

    Rp6.399.900

    FACOM Set Mata Bor Twist
    atribut:
    • Dia. Max: 1-13mm
    • Dimension: 190 x 110 x 54
  11. Ishihashi Seiko Set Mata Bor Cobalt Masamune
    Mulai

    Rp1.399.900

    Ishihashi Seiko Set Mata Bor Cobalt Masamune
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
  12. Ishihashi Seiko Set Mata Bor
    Mulai

    Rp27.999.900

    Ishihashi Seiko Set Mata Bor
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
    atribut:
    • Purpose of Use: Work Material: Standard Steel, Stainless Steel
  13. monotaro Straight Shank Drill Cobalt for SS
    79%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    monotaro Straight Shank Drill Cobalt for SS
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  14. NOTRAX ESD Mat Grounding Cord
    Mulai

    Rp539.900

    NOTRAX ESD Mat Grounding Cord
    Deskripsi:
    These men's high-visibility rain bib overalls keep workers dry. Overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.
    atribut:
    • UNSPSC: 52101509
    • Color: Black
    • Cord Length (ft): 10
    • For use with: Cushion-Stat Antistatic Mats
    • Manufacturer Part Number: 825SGC10BL
    • Product Type: Grounding Cord
    • Resistance (ohm): 1.00x10^6
    • Ring Terminal Size: #10
    • Snap Stud Size (mm): 10
    • Sub Brand: Cushion-Stat
  15. SUS Straight Shank Drill for Stainless Steel
    Mulai

    Rp26.900

    SUS Straight Shank Drill for Stainless Steel
    Deskripsi:
    - Basic on HSE feartures heat and wer resistance. - Thick web design provides high rigidity and minimum vibration. - "X" thinning reduces thrust load, accurates concentricity and dissipates heat easily. - Suitable for drilling tough materials, such as Stainless Steel, Titanium Alloy and Heat-resistant Steel, etc.
    atribut:
    • Material: HSE-High Speed Steel M42, Co Content 8%
    • Point Angle (°): 130
    • Drill Outside Diameter Tolerance: h8
    • Flute Edge: X Thinning
  16. Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    Mulai

    Rp98.900

    Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    atribut:
    • Material: High Speed Steel Cobalt ( HSSCO)
  17. NACHI Straight Shank Drill Standard Helix Angle 501
    74%
    Mulai

    Rp26.900

    NACHI Straight Shank Drill Standard Helix Angle 501
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  18. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  19. Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless Steel
    Mulai

    Rp83.900

    Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless Steel
    Deskripsi:
    Sharpness of cutting edge is good, and it is most suitable for processing stainless steel material of 200 HB or less.Because it uses KMC 2 material, it has long life.
Daftar Harga mata bor stainless Terbaru March 2026
NACHI Straight Shank Drill Stainless SteelRp99.900
Kennedy Straight Shank Cobalt Drill for Stainless SteelRp36.900
Kennedy Straight Shank Drill Cobalt for Stainless SteelRp22.900
Mitsubishi Set Mata Bor Stainless SteelRp879.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
Jason Straight Shank Twist Drill for StainlessRp14.900
Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD SeriesRp819.900
Mitsubishi Materials Straight Shank Drill Violet High Precision for Stainless Steel Medium BladeRp169.900
York Conical Shape Carbide BurrRp119.900
Kennedy Drill Bit Set HSS Cobalt S/SRp1.799.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)

Halaman Terkait