Beli mata bor dormer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  2. DORMER Set Mata Bor A777 (Drill Bit Set)
    Mulai

    Rp2.599.900

    DORMER Set Mata Bor A777 (Drill Bit Set)
    Deskripsi:
    A295 - PIECE SET A777 DRILLS- Cocok untuk stainless steel- 135˚ split point mengurangi axial forces & sehingga bor langsung memotong- Premium grade HSS-E (High Speed Cobalt) material dengan 8% cobalt- Mampu mengebor material yang sangat keras hingga >49 HRc
  3. Panduit Wire Ferrule Crimper
    Mulai

    Rp11.999.900

    Panduit Wire Ferrule Crimper
    Deskripsi:
    Pliers-style crimpers manually squeeze their jaws around ferrules. They are typically used for low-volume crimping jobs that don't require the repeatable results of a controlled-cycle crimper.
    atribut:
    • UNSPSC: 27111518
    • Crimper Style: Crimper Tool
    • Includes Crimping Die: Yes
    • Insulated: No
    • Overall Length (inch): 8 1/4
    • Terminal Profile: Trapezoid Crimp
  4. BAER Wire Thread Insert (Helicoil)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  5. Wipro Welding Gauge (Alat Ukur Las)
    Mulai

    Rp299.900

    Wipro Welding Gauge (Alat Ukur Las)
    Deskripsi:
    Content Set:1. Vernier Caliper:0-150mm2. Outside Micrometer:0-25mm3. Magnifying glass4. Automatic Weld Size Weld Gauge:QY0085. "V-Wac"Weld Gauge:QY0166. Cam Type Weld Gauge:QY0137. Pocket Ruler 0-150cm/0-6in8. Wrench
  6. DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
    • Point Angle (°): 118
  7. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  8. DORMER End Mill 4 Flutes C247
    Mulai

    Rp339.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  9. DORMER Set Mata Bor A002 (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    DORMER Set Mata Bor A002 (Drill Bit Set)
    Deskripsi:
    For Creating holes on a surface.
  10. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  11. DORMER HSS Tin-Tip Jobber Drill A002 [1.0 to 9.9mm]
    Mulai

    Rp19.900

    DORMER HSS Tin-Tip Jobber Drill A002 [1.0 to 9.9mm]
    Deskripsi:
    For Creating holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  12. DORMER Straight Shank Jobber Drill TiN Tip A002S Series (Mata Bor Lurus)
    Mulai

    Rp34.900

    DORMER Straight Shank Jobber Drill TiN Tip A002S Series (Mata Bor Lurus)
    Deskripsi:
    For Creating holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  13. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  14. Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Mulai

    Rp369.900

    Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
  15. DORMER Bor Senter HSS A200
    Mulai

    Rp99.900

    DORMER Bor Senter HSS A200
    Deskripsi:
    For providing a starting hole for larger-sized drill bit.
    atribut:
    • Material: HSS (High Speed Steel)
  16. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  17. SATA Self-Adjust Crimp Pliers (Tang Crimping)
    Mulai

    Rp789.900

    SATA Self-Adjust Crimp Pliers (Tang Crimping)
    atribut:
    • Size (inch): 7
    • Origin: China
Daftar Harga mata bor dormer Terbaru October 2026
DORMER Straight Shank Jobber Drill (Mata Bor Lurus)Rp16.900
DORMER Set Mata Bor A777 (Drill Bit Set)Rp2.599.900
Panduit Wire Ferrule CrimperRp11.999.900
BAER Wire Thread Insert (Helicoil)Rp38.900
DORMER Set Mata Bor A001 (Drill Bit Set)Rp969.900
Wipro Welding Gauge (Alat Ukur Las)Rp299.900
DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)Rp479.900
DORMER Hand Reamer (Reamer Tangan)Rp389.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
DORMER End Mill 4 Flutes C247Rp339.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)