Beli mata bor cobalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:HSS Twist Drill Cobalt 1.00mm
- Sherwood Straight Shank Jobber Drill Metricatribut:
- Material: High Speed Steel
- Cutting Direction: Right Hand
- Finish/Coating: Black Oxide
- Ishihashi Seiko Set Mata Bor Cobalt MasamuneDeskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- Kennedy Straight Shank Cobalt Drill for Stainless SteelDeskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- SOMTA Straight Shank NDX Jobber Drill Heavy Dutyatribut:
- Material: 5% Cobalt High Speed Steel
- Ishihashi Seiko Straight Shank Cobalt Masamune Drill HSCO-M42 PCOD SeriesDeskripsi:-As high cobalt-based high-speed steel(HSCO-M42)is used as the base material, it is suitable for working with stainless steel and difficult-to-cut materials.-A drill with a sharpness that can cut into difficult-to-cut materials such as stainless steel.-Work material: Stainless steel, difficult-to-cut material, alloy steel, standard steel, soft steel.
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- EZREN Mata Bor Bit Spiral Groove 304Deskripsi:Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 3044-20mm (4, 6, 8, 10, 12, 14, 16, 18, 20mm)isi paket1x Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 304
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- RYU Straight Shank Drill HSS CobaltDeskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- NACHI Straight Shank Drill Stainless SteelDeskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
Daftar Harga mata bor cobalt Terbaru March 2026
| KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus) | Rp12.900 |
| Sherwood Straight Shank Jobber Drill Metric | Rp9.900 |
| Ishihashi Seiko Set Mata Bor Cobalt Masamune | Rp1.399.900 |
| Kennedy Straight Shank Cobalt Drill for Stainless Steel | Rp36.900 |
| SOMTA Straight Shank NDX Jobber Drill Heavy Duty | Rp19.900 |
| NACHI Taper Shank Drill Cobalt | Rp659.900 |
| Ishihashi Seiko Straight Shank Cobalt Masamune Drill HSCO-M42 PCOD Series | Rp85.900 |
| Mitsubishi Set Mata Bor Cobalt | Rp1.899.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| NACHI Straight Shank Coated Drill | Rp81.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































/ovP104571895-11.jpg)











/aiP103059378-5.jpg)



/gjP102408595-5.jpg)

/P103084161-1.jpg)