Beli mata bor bulat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Set Mata Bor BeadsDeskripsi:Mata bor ini digunakan untuk membuat bola bulat untuk kebutuhan kesenian seperti membuat kalung dan gelang. Terbuat dari berkualitas yang sangat kuat sehingga dapat mengebor berbagai jenis kayu dengan mudahatribut:
- Shank Diameter (mm): 12
- Drill Bit (mm): 2
- Material: Paduan Besi
- OMI E Type Hole CutterDeskripsi:Usage:Steel, galvanized steel, Tin plate, etc.atribut:
- Material: Center drill: SKH51
- Overall Length (mm): 84
- Type: E
- Weight (g): 170
- Effective Cutting Ability (mm): 1.6
- Work Material: Steel, galvanized steel, tin plates, etc.
- Usage Tool: For electric drill exclusive use
- Drill Diameter (phi mm): 6
- Effective Length (Maximum Cutting Depth) (mm): 8
- Hole Saw Outer Diameter (mm): 40
- Shank Diameter (mm): 10(No.3)
- monotaro Straight Shank Drill CarbideDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Cemented carbide
- Blade Diameter Tolerance: h8
- Shank Diameter Tolerance: h6
- Helix Angle (Degree): 25
- Point Angle (°): 145
- Thinning Shape of Drills: Four facet (~ Φ 1.9), web thinning (Φ 2.0 ~)
- Wipro Bor Rosario (Tasbih)atribut:
- Length (mm): 40
- Drill (mm): 2x50
- Wipro Mata Bor Kayu SetDeskripsi:Content Size :- 6, 10, 13, 16, 19, 22, 25mm- 28, 30, 35, 38, 40 mm- 45, 48, 50, 54 mm
- EZREN Step DrillDeskripsi:Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuningatribut:
- Material: High-Speed Steel 4241
- Surface Treatment: Titanium coated
- Shank Diameter (mm): 6.35 (hexagon shank)
- Tsukushi Short Arm BandDeskripsi:-Unlike conventional velcro tape type arm bands, the adjustment range of the rubber band is large and it can be easily adjusted and attached/detached regardless of the body shape and the type of clothing.-Since slip-retardant material is employed for the lining and the arm band perfectly fits the arm just by tightening, there is almost no worry about being caught by a protruding object.-By minimizing the display part, it does not cover the entire arm and reduces stiffness and stuffiness when wearing it.-We accept separately letter printing such as a company name and position.atribut:
- Display Contents: Solid Color
- Color: Green
- LxW: 75x145mm
- Arm Circumference: 250 to 320mm
- Material: Vinyl, Polyester, Nylon, Polyurethane Composite Materials
- KUGEL Hole SawDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- INGCO Hole Saw SetDeskripsi:INGCO 7-Pcs Hole Saw (26-63 mm) // Mata Bor Holesaw Kayu Pipa PVCatribut:
- Hole Saw Diameter (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50 (2inch)
- DK Sonic Digital Ultrasonic Cleaner with HeaterDeskripsi:- HEAVY DUTY AND MOISTURE-PROOFED: Inner tank, ultrasonic casing, cleaning basket, drainage, lid are made of SUS304, keeping ultrasonic cleaner away from corrosion, it enjoys longer service life compared to sonic cleaner that made of SUS201.- CONVENIENT SETTINGS AND SAFE USE: 10mins increase or decrease once if press and hold "Time +/-"; 10 degree increase or decrease once if press and hold "Temperature +/-"; Ultrasonic cleaner will stop automatically when there is no water; Heater will stop automatically if the temperature is higher than preset value.- AMAZING CLEANING PERFORMANCE: 28KHz is professional for surface cleaning and 40KHz is professional for intensive rinse such as blind holes and deep holes. Degas and heating function improve cleaning effect for oil and wax; High end transducers that will not cause abrasion to the inner tank.- USER-FRIENDLY WITH LED DISPLAY: Auto stand-by and sleep mode; High precision with digital display; Memory function and auto power off keeps you away from danger; Time and temperature can be reviewed clearly.- POWERFUL TRANSDUCER AND LARGE CAPACITY: 3 industrial strengthened transducers strengthen the ultrasonic power and make superior cleaning results. 6L big tank and integrated basket is perfect to hold items in place.> Fullwave(40KHz) for intensive rinse, semiwave(28KHz) for gross rinse> Auto stand-by, sleep, and wake-up by one key-press mode> Digital controller of high-precision and a long service-lifeatribut:
- Application: Jewelry Industry, Medical, Dental, Laboratorium, etc
- RYU Hole Saw SetDeskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
- Hayward Mesin Pompa Air Kolam Renangatribut:
- Power (HP): 3/4
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Taffware Drill Bit Set Vastar with Countersink HSSDeskripsi:Mata bor ini terbuat dari material baja HSS yang dapat Anda gunakan untuk mengebor kayu, alumunium, plastik, plat, dan lain-lainnya. Terdiri atas 5 buah ukuran mata bor yang berbeda, sangat kokoh dan lengkap untuk membantu pekerjaan mengebor Anda.5 Mata Bor Terdapat 5 mata bor yang dapat Anda ganti sesuai dengan kebutuhan Anda. Anda dapat menggunakan mata bor yang berbeda, sesuai dengan ukuran barang atau bor yang Anda gunakan. Penggunaan yang Cocok Mata bor ini sangat cocok untuk pekerjaan mengebor kayu, plastik, alumunium, dan plat. Bahan Berkualitas Mata bor terbuat dari material baja HSS, sangat kuat, tidak mudah patah, dan tetap tajam setelah digunakan untuk mengebor sehingga Anda bisa menggunakannya dalam waktu yang lama.atribut:
- #5 Drill Bit Diameter (mm): 1.98
- #5 Drill Bit Length (mm): 55
- #6 Drill Bit Diameter (mm): 2.38
- #6 Drill Bit Length (mm): 61
- #8 Drill Bit Diameter (mm): 2.78
- #8 Drill Bit Length (mm): 61
- #10 Bore Diameter (mm): 3.175
- #10 Drill Bit Length (mm): 62
- #12 Drill Bit Diameter (mm): 3.56
- #12 Drill Bit Length (mm): 73
- Diameter of Chuck/Drill Head (mm): 6
- Material: Baja HSS
- Wipro Mata Bor Forstner TCTatribut:
- Material: TCT
- Applicable for: Electric Drill 10mm
- Overall Length (mm): 85
- Wipro Set Mata Bor Dowel untuk KayuDeskripsi:Size : 6mm, 10mm, 12mm,16mmatribut:
- Size (mm): 6, 10, 12, 16
- Shank (inch): 1/4
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
Daftar Harga mata bor bulat Terbaru March 2026
| Taffware Set Mata Bor Beads | Rp109.900 |
| OMI E Type Hole Cutter | Rp1.099.900 |
| monotaro Straight Shank Drill Carbide | Rp109.900 |
| Wipro Bor Rosario (Tasbih) | Rp98.900 |
| Wipro Mata Bor Kayu Set | Rp139.900 |
| Solid Tool Mata Bor Tasbih | Rp259.900 |
| EZREN Step Drill | Rp42.900 |
| Tsukushi Short Arm Band | Rp259.900 |
| KUGEL Hole Saw | Rp16.900 |
| INGCO Hole Saw Set | Rp87.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/0sP108522028-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/Tsukushi%20Short%20Arm%20Band/P102846546-1.jpg)







/aiP103059378-5.jpg)