Beli mata bandsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp119.900

    RYU Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longer
    atribut:
    • Thickness (mm): 0.5
    • Teeth Per Inch: 6
  2. HAKANSSON M42 Metal Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Mulai

    Rp309.900

    HAKANSSON M42 Metal Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 4/6
  3. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  4. HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Mulai

    Rp189.900

    HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 10/14
  5. IDEC Circuit Protector Current Trip NRAN Type (Pelindung Arus)
    Mulai

    Rp509.900

    IDEC Circuit Protector Current Trip NRAN Type (Pelindung Arus)
    atribut:
    • Internal circuit: Series trip (current trip)
    • Operation Method: Lever type
    • Protection Method: Fluid electromagnetic trip method
    • Rated Breaking Capacity (kA): (AC250V/DC65V)1
    • Rated Voltage (V): AC250/DC65
    • Type of Sign: Screw mounting
  6. Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Mulai

    Rp209.900

  7. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  8. Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)
    Mulai

    Rp339.900

  9. RYU Band Saw (Gergaji Meja)
    Mulai

    Rp2.799.900

    RYU Band Saw (Gergaji Meja)
    atribut:
    • Size (inch): 8
  10. SK11 Bandsaw Spare Blade (Mata Gergaji Pita)
    Mulai

    Rp319.900

    SK11 Bandsaw Spare Blade (Mata Gergaji Pita)
    Deskripsi:
    SK11 band saw spare blade.Spare blade for SWB-200N.
    atribut:
    • Blade Thickness (mm): 0.4
    • Blade Width (mm): 6.35
    • Perimeter (mm): 1430
  11. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    45%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  12. HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10 (Mata Gergaji Pita)
    Mulai

    Rp189.900

    HAKANSSON Metal Bandsaw Blade M42 - TPI 6/10 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 6/10
  13. HAKANSSON M42 Metal Bandsaw Blade - TPI 2/3 (Mata Gergaji Pita)
    Mulai

    Rp419.900

    HAKANSSON M42 Metal Bandsaw Blade - TPI 2/3 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 2/3
  14. shindaiwa Bandsaw (Gergaji Pita)
    Mulai

    Rp29.999.900

    shindaiwa Bandsaw (Gergaji Pita)
    atribut:
    • Cutting Angle (°): 90/45
    • Power Cord Length (m): 3
    • Output Power (W): 200
  15. LENOX Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp7.899.900

    LENOX Bandsaw Blade (Mata Gergaji Pita)
    atribut:
    • UNSPSC: 31160000
  16. DAYTON Mesin Gergaji Pita Pemotong Kayu
    Mulai

    Rp16.999.900

    DAYTON Mesin Gergaji Pita Pemotong Kayu
    Deskripsi:
    Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.
    atribut:
    • UNSPSC: 27112709
    • Band Saw Operation: Manual
    • Band Saw Type: Vertical
    • Frequency (Hz): 60
    • Phase: 1
  17. Wipro Bandsaw Blade (Mata Gergaji Pita)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp65.900

    Wipro Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
  18. KRISBOW Gergaji Pita Portabel
    Mulai

    Rp5.199.900

    KRISBOW Gergaji Pita Portabel
    Deskripsi:
    Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.
    atribut:
    • Motor (W/V/PH): 1100/220/1
    • Blade FPM: 0 – 420
    • Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
    • Cutting Capacity (mm)/(inch): 127x127/5
    • Dimensions (LxWxH) (mm): 550x300x400
    • Packing Dimensions (mm): 600x340x440
    • Protection Class: II
    • Resitance: 0-2.4
Daftar Harga mata bandsaw Terbaru October 2026
RYU Bandsaw Blade (Mata Gergaji Pita)Rp119.900
HAKANSSON M42 Metal Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)Rp309.900
BAHCO Bandsaw Blade for Wood Cutting (Mata Gergaji Pita)Rp339.900
Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Rp209.900
HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)Rp189.900
IDEC Circuit Protector Current Trip NRAN Type (Pelindung Arus)Rp509.900
Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)Rp209.900
KRISBOW Mesin Gergaji PitaRp17.999.900
Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)Rp339.900
RYU Band Saw (Gergaji Meja)Rp2.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)