Beli mata ayam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. S Display Mata Ayam
    Mulai

    Rp76.900

    S Display Mata Ayam
    Deskripsi:
    Ring Banner Mata Ayam Chariot  adalah aksesoris yang digunakan untuk memperkuat lubang pada berbagai material, seperti Flexi, plastik, atau vinyl. Ring Banner Mata Ayam Chariot ini menjadi andalan untuk pemasangan Spanduk dan Banner, tirai dan produk lainnya untuk memberikan daya tahan ekstra.Mata Ayam Chariot adalah Mata Ayam Single.
    atribut:
    • Compatible for Finishing Material: Albatros, Luster, Flexi
    • Grommet Size (inch): Single 24
    • Grommet Size (mm): Single 10
  2. HANDSOME Power Glue (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    HANDSOME Power Glue (Lem Super)
    Deskripsi:
    Cyanoacrylate Adhesive
    atribut:
    • Type: HS-10
  3. TRUSCO Eyelet Ring (Brass Nickel Plating)
    43%
    Mulai

    Rp46.900

    TRUSCO Eyelet Ring (Brass Nickel Plating)
    Deskripsi:
    -Raw material with superior strength compared with aluminum.-Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
    atribut:
    • Purpose of Use: Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
  4. TRUSCO Double-Sided Eyelet Made Of Aluminum
    65%
    Mulai

    Rp26.900

    TRUSCO Double-Sided Eyelet Made Of Aluminum
    Deskripsi:
    Reinforcement and repair of holes in belts, curtains, brushed, aprons and bags.
    atribut:
    • Material: Aluminium (A1100P)
    • Purpose of Use: For repair and reinforcement of holes on belts, curtains, blue sheets, aprons and bags.
  5. TRUSCO Eyelet Ring (Brass)
    66%
    Mulai

    Rp28.900

    TRUSCO Eyelet Ring (Brass)
    Deskripsi:
    Highly decorative, document binds, suitable for stationery, bags, shoe repair, reinforcement, manufacturing etc.
    atribut:
    • Material: Brass
    • Purpose of Use: Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
  6. Makita Lithium Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Makita Lithium Battery
    Deskripsi:
    Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
    atribut:
    • Battery Type: Li-ion
  7. SOLID HARDWARE Door Catches Magnetic (Penahan Pintu Magnet)
    Mulai

    Rp47.900

    SOLID HARDWARE Door Catches Magnetic (Penahan Pintu Magnet)
    atribut:
    • Color: US26 (Polished Chrome)
  8. Sinopec Oil Hydraulic
    Mulai

    Rp899.900

    Sinopec Oil Hydraulic
    Deskripsi:
    Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665B)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
  9. TRUSCO Eyelet Ring (Brass Nickel Plating)
    34%
    Mulai

    Rp40.900

    TRUSCO Eyelet Ring (Brass Nickel Plating)
    atribut:
    • Inner Diameter (phi mm): 8
    • Thickness (mm): 2.5
    • Purpose of Use: Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
  10. ALTECO Super Glue (Lem Super)
    Mulai

    Rp13.900

    ALTECO Super Glue (Lem Super)
    Deskripsi:
    Alteco Super Glue adalah perekat yang mudah digunakan, cepat kering, dan berkekuatan tinggi. Sangat cocok untuk berbagai keperluan rumah tangga. Ini termasuk pengikatan logam, plastik, karet, kayu, dll., bahan dengan permukaan berpori atau vertikal dan aplikasi umum lainnya.Cocok untuk keramik, kaca, kulit, logam, plastik, karet, kayu dan penggunaan umum.
  11. TRUSCO Electric Eyelet
    43%
    Mulai

    Rp90.900

    TRUSCO Electric Eyelet
    Deskripsi:
    -A single sided eyelet mainly used for electrical circuit boards, etc.
  12. Samsung HP Galaxy S25 FE
    Mulai

    Rp11.999.900

    Samsung HP Galaxy S25 FE
    atribut:
    • Battery Capacity (mAh): 4900
    • Color: Random Color
    • Front Camera (MP): 12
    • Memory RAM (GB): 8
    • Network: 5G
    • Processor: Exynos 2400 (4nm)
    • Rear Camera (MP): Triple: 50 (Wide) + 8 (Tele) + 12 (UW)
    • SIM: Dual Sim
    • Screen Resolution: 2340 x 1080 (FHD+)
    • Screen Size (inch): 6.7
    • Screen Type: Dynamic AMOLED 2X, 60/120Hz, Adaptive
  13. TRUSCO Eyelet Ring(Aluminum)
    Mulai

    Rp189.900

    TRUSCO Eyelet Ring(Aluminum)
    Deskripsi:
    -Since it is difficult to rust, and the double sided eyelet made of soft raw materials compared with brass or stainless steel, excellent in continuous work such as pliers type.-For repair and reinforcement of holes on belts, curtains, blue sheets, aprons and bags.
    atribut:
    • Inner Diameter (mm): 15
    • Available Thickness (mm): 4
    • Purpose of Use: For repair and reinforcement of holes on belts, curtains, blue sheets, aprons and bags.
  14. G Epotec Liquid Glue (Lem Super)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp8.900

    G Epotec Liquid Glue (Lem Super)
    atribut:
    • Volume (g): 11
  15. TRUSCO Eyelet Ring Punch Separate Type
    36%
    Mulai

    Rp189.900

    TRUSCO Eyelet Ring Punch Separate Type
    Deskripsi:
    -Eyelet driving in adjustable position can be conducted without removing the contact pin.-Can be used for double-sided eyelet made of aluminum/brass.-Aluminum eyelets, punches for pilot hole, underlay
    atribut:
    • Accessories: Aluminium eyelets, punches for pilot hole, underlay
  16. EZREN Timah Gulung Solder Kawat Las Rosin Core
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    EZREN Timah Gulung Solder Kawat Las Rosin Core
    Deskripsi:
    Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
Daftar Harga mata ayam Terbaru October 2026
S Display Mata AyamRp76.900
HANDSOME Power Glue (Lem Super)Rp7.900
TRUSCO Eyelet Ring (Brass Nickel Plating)Rp46.900
TRUSCO Double-Sided Eyelet Made Of AluminumRp26.900
TRUSCO Eyelet Ring (Brass)Rp28.900
Makita Lithium BatteryRp539.900
SOLID HARDWARE Door Catches Magnetic (Penahan Pintu Magnet)Rp47.900
Sinopec Oil HydraulicRp899.900
TRUSCO Eyelet Ring (Brass Nickel Plating)Rp40.900
ALTECO Super Glue (Lem Super)Rp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)