Beli mat anti fatigue rubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Anti-Fatigue Mat (Keset)
    Mulai

    Rp729.900

    TRUSCO Anti-Fatigue Mat (Keset)
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 9
    • Width (mm): About 450
    • Length (mm): 600
  2. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp2.799.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  3. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp68.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  4. TEIJIN Anti-Fatigue Mat
    Mulai

    Rp3.499.900

    TEIJIN Anti-Fatigue Mat
    Deskripsi:
    -It has excellent cushioning, and can make a comfortable work environment where your feet are less tired.-Excellent shock absorbing effect, useful for countermeasures against falling objects.-Excellent in oil resistance, it can be used in kitchens and factories.-Excellent heat insulation, it helps prevent floor cooling.-Cut each side in a slanted shape to prevent stumbling.-Standing work area such as food processing/machine assembly factory, laboratories etc.
    atribut:
    • Thickness: 16mm
    • Color: Gray
    • Material: Nitrile Synthetic Rubber
    • W x L: 510x840mm
  5. MISM Working Floor Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  6. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  7. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  8. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  9. KRISBOW Keset Pintu Cokelat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    KRISBOW Keset Pintu Cokelat
    Deskripsi:
    Krisbow Keset Pintu Masuk merupakan sebuah alas pembersih kaki ataupun alas kaki sebelum memasuki ruangan. Keset ini terbuat dari campuran material karet dengan polyester yang mampu mengikat debu dan kotoran jenis lain dengan lebih mudah. Biasanya keset jenis ini diletakkan di depan pintu masuk gedung perkantoran, pertokoan ataupun hunian pribadi. Permukaanya yang dilapis karet membuat keset ini anti-slip dan tidak mudah bergeser.
    atribut:
    • Material: Polyester, Karet
    • Color: Brown
  10. NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    Mulai

    Rp1.699.900

    NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    atribut:
    • Thickness (mm): 12.7
  11. NOTRAX Fatigue Reduction Mat
    Mulai

    Rp10.999.900

    NOTRAX Fatigue Reduction Mat
    atribut:
    • Length (mm): 1630
    • Material: Nitrile rubber
    • Performance: Fire resistance (EN 13501-1) = Class Bfl-S1
    • Resistance Value: Slip (DIN51130) = R10
    • Thickness (mm): 18.7
    • Width (mm): 1020
  12. Amco Doormat (Keset Mie)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    Amco Doormat (Keset Mie)
    atribut:
    • Thickness (mm): 15
  13. KRISBOW Keset Pintu PVC Abu-Abu
    Mulai

    Rp88.900

    KRISBOW Keset Pintu PVC Abu-Abu
    Deskripsi:
    - Permukaan keset nyaman saat dipijak- Material berkualitas dan awet- Cocok diletakkan di depan pintu
    atribut:
    • Material: PVC
  14. Boston Ring Mat Interlock
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

    Boston Ring Mat Interlock
    atribut:
    • Size (cm): 90x90
    • Thickness (mm): 7
    • Material: Nylon
    • Color : Black
  15. NOTRAX Anti-Fatigue Mats Sky Trax
    Mulai

    Rp5.499.900

    NOTRAX Anti-Fatigue Mats Sky Trax
    atribut:
    • Thickness (mm): 19
  16. TRUSCO No Slip Mat
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO No Slip Mat
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  17. Bagus Dormat Keset Polos
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Bagus Dormat Keset Polos
    Deskripsi:
    Bagus Dormat merupakan keset alas sintetis yang berfungsi membersihkan kotoran yang menempel pada alas kaki, tidak licin dan dapat memperindah ruangan, sehingga terlihat lebih rapih, bersih dan nyaman. - Anti slip (tidak licin). - Tebal berkualitas dan tidak mudah rusak. - Awet, Terbuat dari bahan sintetis yang aman. - Praktis, mudah dibersihkan Perawatan. Perawatan : Balikkan keset, kibas dengan lembut, semprot dengan air bersih sehingga keset kembali bersih dan baru seperti semula. Bahan baku : PVC (Poly Vinyl Cloride) 12mm.
    atribut:
    • Color: Assorted Color
  18. WOKIN Anti - Fatigue Joint Mat Set
    Mulai

    Rp209.900

    WOKIN Anti - Fatigue Joint Mat Set
    Deskripsi:
    - High quality EVA foam- Environmentfriendly, ROHS approved- Interlocking connectable sides- Anti-slip and ware-resistant
    atribut:
    • Size (inch): 24x24
    • Size (mm): 600x600
    • Thickness (mm): 10
Daftar Harga mat anti fatigue rubber Terbaru October 2026
TRUSCO Anti-Fatigue Mat (Keset)Rp729.900
NOTRAX Anti-Fatigue Mats Cushion TraxRp2.799.900
TRUSCO Rubber Mat (Keset Karet)Rp68.900
TEIJIN Anti-Fatigue MatRp3.499.900
MISM Working Floor MatRp999.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
NOTRAX Electric-Shock Protection MatRp1.999.900
3M Nomad Carpet Matting 3100 (Keset)Rp659.900
KRISBOW Keset Pintu CokelatRp359.900
NOTRAX Anti-Fatigue Mats Bubble Sof-TredRp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)