Beli masker 3m 7502 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Half Facepiece Reuseable RespiratorDeskripsi:Advance silicone material for increased comfort and greater durabilityProprietary 3M CoolFlow valve helps makes breathing easierDual-mode head harness adjusts easily for either standard or drop-down modeExhalation valve cover directs exhaled breath and moisture downward to reduce foggingColor coded to indicate size (small, medium or large) for easy identificationSizes are color coded for easy identificationDrop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.For workplace/occupational use onlyThis half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.Built for comfort and convenienceOur 3M 7500 Series reusable respirators are made from an advanced silicone material to help give your crew comfort throughout their shifts. The adjustable features are designed to help reduce pressure and tension points on the wearer's face, while the adjustable head cradle provides a secure, personalized fit. When this respirator is not in active use, our drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat.A versatile choice The 3M 7500 Series is compatible with a wide variety of NIOSH-approved 3M respirator filters and cartridges to help protect your workforce from certain particulates, gases and vapors. When properly fitted and used with approved 3M cartridges and filters, this respirator may help provide respiratory protection at concentrations up to ten times the OSHA Permissible Exposure Limit (PEL). This half face respirator is also compatible with the 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems.Be proactiveThe 3M Respirator Selection Guide (3M.com/respiratorselector) may be used to help you select the proper respirators, cartridges, and filters for your work environment as well as manage the service life of your products. Change your employee's 3M particulate filters anytime they are dirty, damaged, or difficult to breathe through. For gas/vapor cartridges, use the 3M Service Life software (3M.com/sls) to develop a cartridge change schedule.atribut:
- Recommended Application: Abatement
- Recommended Industry: Construction
- Mask size: Medium
- Primary Material: Silicone
- Purpose: Half Facepiece Respirators
- Range: Best
- Accessories: No
- Clip-on Welding Shield: No
- Compatible With: Line Compressed Air System SA Series
- Compatible with 3M PAPR Systems: No
- Compatible with 3M Supplied Air System: No
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: No
- Drop-down Feature: Yes
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: No
- Facepiece Material: Silicone
- Facepiece Type: Half Facepiece Reusable
- Feature: 3M Cool Flow Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
- Features: 3M Cool Flow Valve
- Harness Type: 4 point
- Hazard Type: Mold
- Maintenance Free: No
- Market: Defense
- Product Series: 7000
- Product Type: Half Facepiece
- Replaceable Cartridge Included: No
- Segment: Personal Safety
- Silicone Faceseal: No
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Organic Vapor Cartridge 6003Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- 3M Vapor and Gas Respiratoratribut:
- Exhaust Resistance: 80Pa or less
- 3M Half Facepiece Reusable Respirator 7500 SeriesDeskripsi:3M 7500 series reusable half masks have set a new standard in comfort. Reduced breathing resistance helps to minimise heat build-up in the mask and increases your comfort. Available in three sizes, all masks have the 3M Bayonet Attachment System offering a broad range of twin lightweight filters to protect against gases, vapours and particulates depending on your individual needs and can also be used with 3M Supplied-Air Systems.atribut:
- Size: Small
- Primary Material: Silicone
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Best
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- 3M Full Facepiece Reusable Respirator 6000 Seriesatribut:
- Accessories: Yes
- Cartridge or Filter Included: No
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: No
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: Yes
- Facepiece Type: Full Facepiece Reusable
- Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
- Harness Type: 4 point
- Harness Type: 4 points
- Hazard Type: Mold, Silica
- Headgear Type: Full Facepiece
- Maintenance Free: No
- Material: Silicone, Thermoplastic Elastomer (TPE)
- Primary Material: Silicone/Thermoplastic Elastomer
- Product Series: 6000
- Product Type: Full Facepiece
- Purpose: Full Facepiece Respirators
- Range: Better
- Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- Suspension Type: 4 Point Strap
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- Castong Sarung Tangan Tahan Panas 300°C Meta-aramid FeltDeskripsi:NFFF15-34 adalah sarung tangan tahan panas dan juga anti benda tajam yang terbuat dari bahan Meta-aramid Felt.Dengan tekstur bahan yang lembut dan fleksibel membuat tangan tetap leluasa dalam bergerak dan nyaman.atribut:
- Material: Meta-aramid Felt
- Color: White
- Temperature Resistance (°C): 300
- Castong Sarung Tangan Tahan Panas 300°C Meta-aramid PolyesterDeskripsi:NFHH15-34 adalah sarung tangan tahan panas dan juga anti benda tajam yang terbuat dari bahan Meta-aramid polyester felt.Dengan tekstur bahan yang lembut dan fleksibel membuat tangan tetap leluasa dalam bergerak dan nyaman.atribut:
- Material: Meta-aramid felt and polyester feltpolyester felt
- Color: White
- Temperature Resistance (°C): 300
- YUTAKA Sarung Tangan LasDeskripsi:Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
- Summitech Professional Sarung Tangan Safety Unsupported Tahan Bahan Kimia GT-F 09Catribut:
- Coating Material: Nitrile
- Cuff Style: Straight
- Length (mm): 330
- Liner Material: Flocklined
- Taffware Masker Gas RespiratorDeskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Natural Rubber/Chloroprene Blend
- Liner Material: Flocklined
- Length (mm): 330
- Cuff Style: Straight
- Castong Sarung Tangan Tahan Panas 300°C Meta-aramidatribut:
- Material: Meta-aramid Felt
- Color: White
- Length (cm): Approx. 33
- Temperature Resistance (°C): 300
- Hand Shape: Five fingers, single-sided
- Castong Sarung Tangan Tahan Panas 180°C Polyester FeltDeskripsi:Sarung tangan kerja tahan panas Castong PHH15 180°C berkualitas ini merupakan sarung tangan kerja yang dibuat dengan film aluminium yang diikat ke kain Castong Kevlar yang tahan lama. Mampu memberikan insulasi yang sangat baik, fleksibilitas dan ketahanan terhadap delaminasi dan retak. Sarung tangan ini memberikan perlindungan tahan panas yang baik, tahan abrasi dan tahan benda tajam. Sarung tangan ini sangat aman, dibuat dengan bahan berkualitas, bagian punggung dan manset aluminized, fleksibel, tahan percikan dan radiasi, dan nyaman untuk digunakan. Dapat digunakan pada aplikasi listrik, industri makanan, pertambangan, dan ibu rumah tangga dan beberapa keperluan pekerjaan lainnya.atribut:
- Color: Putih
- Length (cm): 34
- Temperature Resistance (°C): 180 - 250
- Material: Polyester Felt
- Castong Sarung Tangan Tahan Panas 300°C Meta-aramid Felt Aluminum Foilatribut:
- Material: Meta-aramid felt and aluminum foil
- 3M Particulate Filter 5N11 N95 Respiratory ProtectionDeskripsi:- NIOSH approved for environments containing certain non-oil-based particles- Use on top of 3M gas and vapor cartridges with 3M 501 Retainer when particles are also present- Use on top of 3M 603 Filter Holder and 3M 501 Retainer to reduce particulate exposure- Replaceable particle filter for cost savings- Wide range of applications reduces inventory needs and training requirementsatribut:
- Aerosol Type: non-oil
- Color: White
- Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501.
- Connection Type: Bayonet
- Dimensions (inch): 3.4x4.2
- Standards Approvals: N95
Daftar Harga masker 3m 7502 Terbaru January 2026
| 3M Half Facepiece Reuseable Respirator | Rp769.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| 3M Organic Vapor Cartridge 6003 | Rp229.900 |
| 3M Vapor and Gas Respirator | Rp569.900 |
| 3M Half Facepiece Reusable Respirator 7500 Series | Rp689.900 |
| 3M Single Cartridge Half Facepiece Respirator (Masker) | Rp179.900 |
| 3M Full Facepiece Reusable Respirator 6000 Series | Rp2.999.900 |
| 3M Particulate Respirator 8210 (Masker N95) | Rp319.900 |
| Castong Sarung Tangan Tahan Panas 300°C Meta-aramid Felt | Rp299.900 |
| Castong Sarung Tangan Tahan Panas 300°C Meta-aramid Polyester | Rp239.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/3M%20Half%20Facepiece%20Reuseable%20Respirator/5mP107008202-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge%206003/dbP107527479-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Vapor%20and%20Gas%20Respirator/10P106581036-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%207500%20Series/P102069967-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Full%20Facepiece%20Reusable%20Respirator%206000%20Series/P102069899-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Castong%20Sarung%20Tangan%20Tahan%20Panas%20300%C2%B0C%20Meta-aramid%20Felt/k9P110448729-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Castong%20Sarung%20Tangan%20Tahan%20Panas%20300%C2%B0C%20Meta-aramid%20Polyester/l9P110448765-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Buatan/YUTAKA%20Sarung%20Tangan%20Las/5jP103236199-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Sarung%20Tangan%20Safety%20Unsupported%20Tahan%20Bahan%20Kimia%20GT-F%2009C/8kP108181308-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Masker%20Gas%20Respirator/20P109124072-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20CB-F%2006N1%20(Sarung%20Tangan%20Chemical)/rmP103459994-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Castong%20Sarung%20Tangan%20Tahan%20Panas%20300%C2%B0C%20Meta-aramid/krP110448747-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Castong%20Sarung%20Tangan%20Tahan%20Panas%20180%C2%B0C%20Polyester%20Felt/dcP111294480-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Castong%20Sarung%20Tangan%20Tahan%20Panas%20300%C2%B0C%20Meta-aramid%20Felt%20Aluminum%20Foil/fkP110431560-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Particulate%20Filter%205N11%20N95%20Respiratory%20Protection/n6P105605834-1.jpg)