Beli masker 3m 1860 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Manifold Kit For R134A With HoseDeskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- 3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860Deskripsi:This N95 health care particulate respirator and surgical mask helps provide respiratory protection against certain airborne biological particles. It is disposable and fluid resistant to splash and spatter of blood and other infectious material.NIOSH Approved: N95Fibreglass free and no components made from natural rubber latex.Helps protect against certain airborne biological particlesFluid resistant and disposableatribut:
- Packaging: Bulk Case
- Exhalation Valve: No
- FDA Cleared: Yes
- Flame Resistance (ASTM D2859-96): No
- Natural Rubber Latex Components: No
- Respirator Style: Cup
- Braided Comfort Strap: Yes
- Catalog Number: 1860
- Faceseal/Nosefoam: Nosefoam
- Flammability Rating: Class 1
- Fluid Resistant (ASTM F1862): Yes
- Individually Wrapped: No
- Product Type: Healthcare Respirator
- Strap Attachment Type: Braided Comfort Strap
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- monotaro Manifold Kit For R410A (With Hose)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- Tasco R134A Car Air Conditioner Gauge ManiFoldDeskripsi:Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- CP Brass Manifold Gauge SetDeskripsi:Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
- 3M Particulate Respirator KN95/P2 9501+Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- TEKIRO Testing Manifold RegulatorDeskripsi:Solid Brass and seamless manifold body for R-12 & R-134aatribut:
- Blue Gauge (low) (Psi): 0-350
- Red Gauge (High) (Psi): 0-500
- Dimension 1 (mm): 73
- Burst Pressure (psi): 300
- Working Pressure (psi): 600
- Dimension 2 (mm): 73
- Dimension 3 (mm): 11
- Dimension 4 (mm): 11
- Dimension 5 (mm): 11
- Dimension 6 (mm): 175
- Dimension 7 (mm): 17
- Tasco Manifold GaugeDeskripsi:- The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404aatribut:
- Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
- Fitting (inch): SAE 1/4
- Imperial Manifold Gauge SetsDeskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
- Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)Deskripsi:Primary Specification :- Charging Hose 92cm (red/yellow/blue) TA132AF- High Pressure Gauge-30in.Hg-750PSI (TA140GP)- Low Pressure Gauge-30in.Hg-540PSI (TA141GP)High/Low Pressure GaugeR410A/R32 Refrigerant Saturation Temperature ScaleZero Adjusting Function includedatribut:
- Ball Valve Type Open: Close Handle
- Gauge Screw Size (NPT): 1/8
- Connecting Port (Flare): 5/16
- Connecting Diameter (Flare): 5/16
- Normal Operating Pressure (PSI): 750
- Sight Glass: TA122K-11
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- OneMed Masker N95Deskripsi:Masker N95 merk OneMed, menutup mulut dan hidung dengan sempurna, dapat bernafas lebih lega, dengan filtrasi yang tinggi, model tali karet yang dikaitkan ke bagian belakang kepala.- Conform to NIOSH N95 Standarts- Low Breathing resistance with high filtration efficiency- Adjustable nose piece, and inner foam provide a custom sealkemasan box isi 20 pcsSatuan: boxNOMOR IZIN EDAR: AKL 21603013574
- Vikan Tank Brush 7037atribut:
- W x D x Thickness (mm): 210x135x95
- Hair Quality: Hard
- Finish Material: Body part: Polypropylene(PP), Filament: Polyester
- Heat Resistance Temperature (°C): 121
- Wire Diameter (mm): 0.5
Daftar Harga masker 3m 1860 Terbaru February 2026
| monotaro Manifold Kit For R134A With Hose | Rp1.499.900 |
| 3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860 | Rp28.900 |
| 3M Particulate Respirator 8210 (Masker N95) | Rp349.900 |
| monotaro Manifold Kit For R410A (With Hose) | Rp1.299.900 |
| KRISBOW Alat Pengukur Tekanan Refrigeran AC | Rp329.900 |
| Tasco R134A Car Air Conditioner Gauge ManiFold | Rp2.699.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| CP Brass Manifold Gauge Set | Rp499.900 |
| 3M Particulate Respirator KN95/P2 9501+ | Rp8.900 |
| TEKIRO Testing Manifold Regulator | Rp899.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/3M%20Cupped%20Particulate%20Respirator%20and%20Surgical%20Mask%20Standard%20Size%201860/9lP107008345-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
/19P102248045-5.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20KN95%2FP2%209501%2B/k5P105639725-1.jpg)




%20(Katup)/P103069232-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/OneMed%20Masker%20N95/9mP105706346-1.jpg)