Beli masada jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Masada Hydraulic Toe Jack c/w JawDeskripsi:-Can be used widely as disaster prevention equipment etc.-The claw position is very low, and the operability is excellent.-Adopted dovetail groove type slide rail.-The handle is 180° rotation type.-Handle
- Masada Hydraulic JackDeskripsi:-Jack-up in a narrow place is possible.-Handle
- Masada Two Stage-Telescopc JackDeskripsi:-High lifting height can be obtained from a low position.-Handleatribut:
- Lifting Force: 15kN (1.5t)
- Stroke: 205mm
- Height: 170 to 375mm
- Head diameter: Φ27mm
- Auxiliary Thread: -mm
- Masada Hydraulic Toe JackDeskripsi:-The claw position is low and it can be used with a slight crevice. Convenient for housing movement, machine installation, shipbuilding, bridge, plant and construction.-The handle rotates.-Handleatribut:
- Accessories: Handle
- Masada Hydraulic Toe Jack c/w Jaw & Long Jaw TypeDeskripsi:-The claw position is low and it can be used with a slight crevice. Convenient for housing movement, machine installation, shipbuilding, bridge, plant and construction.-The handle rotates.-Handle
- Daiki Rotating Dolliesatribut:
- Material: Body:Steel, Roller:Urethane
- Working Load (t): 2
- Width x Total Length x Height (mm): 195 x 250 x 67
- Table Dimensions (mm): 150
- Compatible Operating Handle: D-1000
- Masada Turn-Table RollerDeskripsi:-A small type to reduce workers and transporting time.-For heavy weight object transferring and transporting roller.
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Konno Seisakujyo Hydraulic Jack With Jawatribut:
- Accessories: Operating lever
- Type: Nail standard type
- Body Material: Steel
- Konno Eagle Toe Lift Jack (Dongkrak Botol)Deskripsi:These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
- Nu-LIFT Roller Tank Turn Tables with Handleatribut:
- Height (mm): 110
- Type: with Handle
Daftar Harga masada jack Terbaru March 2026
| Masada Hydraulic Toe Jack c/w Jaw | Rp8.199.900 |
| Masada Hydraulic Jack | Rp3.499.900 |
| Masada Toe Jack | Rp8.499.900 |
| Masada Two Stage-Telescopc Jack | Rp3.399.900 |
| Masada Hydraulic Toe Jack | Rp9.999.900 |
| TRUSCO Transport Dolly Orange Roller | Rp5.199.900 |
| Masada Hydraulic Toe Jack c/w Jaw & Long Jaw Type | Rp10.999.900 |
| Masada Speed/Space Roller | Rp1.199.900 |
| Daiki Rotating Dollies | Rp12.999.900 |
| Masada Turn-Table Roller | Rp16.999.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)





























































































































































/fjP103207559-1.jpg)
/b3P101000399-5.jpg)

/jvP102174715-2.jpg)




/2wP104572104-5.jpg)
/8tP102037317-7.jpg)