Beli manual winch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kondotec Lever Block
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.699.900

    Kondotec Lever Block
    atribut:
    • Lifting Height (m): 1.5
  2. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp999.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  3. MAXPUL Rotation Type Mini Winch
    Mulai

    Rp2.699.900

    MAXPUL Rotation Type Mini Winch
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  4. HAMMER CASTER Hammer Lock
    Mulai

    Rp399.900

    HAMMER CASTER Hammer Lock
    atribut:
    • Type: Hammer lock
    • Mounting Seat A x B: 120x120mm
    • Body Material: Steel (baked coating)
    • Mounting Hole Diameter: ø 11mm
    • Mounting Pitch: 85x85mm 100x100mm
  5. monotaro For Power Winch 2T
    Mulai

    Rp639.900

    monotaro For Power Winch 2T
    Deskripsi:
    To machine movement in the factory. Fence upright, wire to wire tension. To tighten the truck load. For leisure. Boat landing Car towing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Type: Manual
    • Maximum Load (kN): About 10 (single use), about 20 (double use)
    • Maximum Load (kgf): About 1000 (single use), 2000 (double use)
    • Package Size (mm): About 118 x 635 x 75
    • Movement Distance (m): About 3
    • Wire Length (m): About 3.5 (single time), about 1.5 (double time)
    • Hook Opening (mm): 15
    • Applications: For leisure. Boat landing, car towing.
    • Wire Diameter (mm): 5.0
  6. Wipro Hand Winch Double Gear with Wire Rope
    Mulai

    Rp479.900

    Wipro Hand Winch Double Gear with Wire Rope
    atribut:
    • Way/Speed: 2way/1speed
  7. Pertamina Meditran SX Min 15W-40 CH4 PL1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    Pertamina Meditran SX Min 15W-40 CH4 PL1
    Deskripsi:
    MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.778/75.100/VI/2021
  8. Wipro Hand Winch with Wire Rope
    Mulai

    Rp829.900

    Wipro Hand Winch with Wire Rope
    atribut:
    • Hub. Dia (mm): 38
  9. DUTTON-LAINSON Manual Winch
    Mulai

    Rp1.099.900

    DUTTON-LAINSON Manual Winch
    Deskripsi:
    These general purpose manual winches pull and/or lift loads.
    atribut:
    • Clutch: No Clutch
    • Operation: Lifting & Pulling; Pulling
  10. KRISBOW Mesin Derek Hidrolik
    Mulai

    Rp5.499.900

    KRISBOW Mesin Derek Hidrolik
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  11. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)
    Mulai

    Rp9.699.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  12. Tiger Lifting Hand Winch
    Mulai

    Rp1.399.900

    Tiger Lifting Hand Winch
    Deskripsi:
    The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
  13. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)
    Mulai

    Rp7.199.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  14. KRISBOW Katrol Lever Block Heavy Duty
    Mulai

    Rp2.099.900

    KRISBOW Katrol Lever Block Heavy Duty
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
Daftar Harga manual winch Terbaru March 2026
Wipro Hand Winch Single Gear with Wire Rope (Katrol / Takel)Rp309.900
Kondotec Lever BlockRp1.699.900
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp999.900
MAXPUL Rotation Type Mini WinchRp2.699.900
HAMMER CASTER Hammer LockRp399.900
monotaro For Power Winch 2TRp639.900
Wipro Hand Winch Double Gear with Wire RopeRp479.900
Pertamina Meditran SX Min 15W-40 CH4 PL1Rp60.900
Wipro Hand Winch With Brake and Wire RopeRp729.900
Wipro Hand Winch with Wire RopeRp829.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait