Beli manila rope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERTEC Manila Ropeatribut:
- Material: Manila
- GURITA Tali ManilaDeskripsi:Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goniatribut:
- Weight Tolerance (%): ±5
- Non Brand Tali ManilaDeskripsi:Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goniatribut:
- Color: Brown
- TRUSCO Hemp Rope (Three Strand Type)Deskripsi:Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goniatribut:
- Color: Tea
- Material: Hemp
- Packing: Band Kakemaki
- POWERTEC PP Mono Ropeatribut:
- Length (m): 200
- Material: PolyPropylene
- FLUKE Volt LightDeskripsi:Fluke LVD2 Volt Light detects voltage without contact. LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1 to 5inch (2.54 to 12.7cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.atribut:
- Detects Range (V) AC: 90-600
- Operating Temperature (°C): 0 to 50
- Yutaka Make Tambang Truck PPDeskripsi:A rope that is inexpensive, lightweight, and has excellent strength.Purpose:Truck loading, etc.atribut:
- Color: Kutch Color
- Packaging Form: band wrap
- Non Brand Utility & Rigging RopeDeskripsi:Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
- YUTAKAMAKE Polyester RopeDeskripsi:-It is strong against acids, alkalis, sea water, etc., and it is excellent in weather resistance, very strong for friction, excellent in strength. -For various cohesion, tent/tarp etc.atribut:
- Material: Polyester
- YUTAKAMAKE Hemp RopeDeskripsi:Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goni
- monotaro PP Rope (Tali Tambang Pp)Deskripsi:Produk ini juga sering disebut dengan Tali Tambang PPatribut:
- Material: polypropylene
- Color: White
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- CH Rope Tali Tambang PP Monofilamenatribut:
- Type: Stiff/Rough
- Color: Putih strip biru
- Material: Polypropylene (PP) Monofilament
- Characteristics in Water: Floating
- Resistance to: Acid, Alkali, Oil & Gas
- WURTH Hose ClampDeskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- TRUSCO Tali Nilon (Tipe Solid)Deskripsi:Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.atribut:
- Material: Nylon (Kongo Strokes)
Daftar Harga manila rope Terbaru January 2026
| POWERTEC Manila Rope | Rp479.900 |
| GURITA Tali Manila | Rp359.900 |
| Non Brand Tali Manila | Rp199.900 |
| TRUSCO Hemp Rope (Three Strand Type) | Rp259.900 |
| POWERTEC PP Mono Rope | Rp239.900 |
| FLUKE Volt Light | Rp1.599.900 |
| Yutaka Make Tambang Truck PP | Rp219.900 |
| Jason Tali Tambang Plastik PP | Rp1.699.900 |
| TRUSCO Insulating Coating Solderless Terminal | Rp119.900 |
| Non Brand Utility & Rigging Rope | Rp439.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)





















































































































































/P101000554-1.jpg)








/82P102233290-8.jpg)




/P101000548-1.jpg)