Beli manifold rothenberger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Cutting Wheel
    Mulai

    Rp63.900

    Kennedy Cutting Wheel
    atribut:
    • Compatible Pipe Material: Aluminium Brass Copper Steel
    • Type: Pipe Cutter Accessories
    • Number of Cutter Wheels: 1
  2. Rothenberger Rospi H+E Plus
    Mulai

    Rp7.199.900

    Rothenberger Rospi H+E Plus
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  3. Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp75.999.900

    Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
    • Voltage (V/Hz): 230/50
    • Pipe Diameter (mm): 20-150
    • Rating (W): 1350
    • Direct Attachment (mm): Spiral 22-16
    • Max Working Length (mm): S - Spiral 65 with 22, S - Spiral 50 with 16, S - Spiral 10 with 8 & 10
    • Speed (minute): RH and LH Drive 623
  4. Rothenberger Telecopic Pipe Cutter
    Mulai

    Rp3.399.900

    Rothenberger Telecopic Pipe Cutter
    Deskripsi:
    alat untuk memotong pipa tembaga
    atribut:
    • Size: 1/4inch-2.5/8inch
  5. Rothenberger Roairvac
    Mulai

    Rp10.999.900

    Rothenberger Roairvac
    atribut:
    • Color: Red
  6. Rothenberger Tube Cutter Plastic Automatic Tc
    Mulai

    Rp4.999.900

    Rothenberger Tube Cutter Plastic Automatic Tc
    Deskripsi:
    Alat untuk memotong pipa pvc.
  7. Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp88.999.900

    Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  8. monotaro Pre-set type torque wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp859.900

    monotaro Pre-set type torque wrench (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Number of Gears: 24
    • Pricision (%): 4
  9. Rothenberger Torque Wrench Set (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    Rothenberger Torque Wrench Set (Kunci Torsi)
    Deskripsi:
    kunci torque
    atribut:
    • Color: Red
    • Torque Range (N m): 10 to 75
  10. Rothenberger Replacement Die for Pipe Threading (Mata Senai Pipa)
    Mulai

    Rp2.199.900

    Rothenberger Replacement Die for Pipe Threading (Mata Senai Pipa)
    Deskripsi:
    These dies pair with compatible die heads on threading machines to cut threads on pipe or conduit of a given size or size range. The threads mate with matching internal threads on fittings.
    atribut:
    • UNSPSC: 27112805
    • Application: Pipe
    • Thread Direction: Right Hand
    • Thread Type: NPT
  11. Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Mulai

    Rp469.900

    Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Bolt Material: Steel
    • Clamp Material: Stainless Steel
    • Clamp Material Grade: 304
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Nitrile Rubber
    • Maximum Operating Pressure (psi): 150
    • Outlet Connection: No
    • Product Type: Partial Coverage Clamp
  12. Rothenberger Mini Cutter
    Mulai

    Rp589.900

    Rothenberger Mini Cutter
    Deskripsi:
    -Thin blade strong type and excellent sharpness.
  13. American Tool Pipe Cutter
    Mulai

    Rp129.900

    American Tool Pipe Cutter
    Deskripsi:
    - Ideal to cut PVC water pipes, CPVC pipes Poly pipes, and PE pipes.- The maximum opening size can be changed when the shift pin is installed in different hole positions.- When cutting small tubes, it can reduce invalid cutting action and improve cutting efficiency.
    atribut:
    • Max. Cutting Capacity Diameter (mm): 42
  14. BAHCO Adaptor Set (Adaptor Kunci Sok)
    Mulai

    Rp849.900

    BAHCO Adaptor Set (Adaptor Kunci Sok)
    Deskripsi:
    -When used together with 10, 13, and 19mm plate ratchet wrenches, they can be used as ratchet handles with 6.35, 9.5, and 12.7mm insertion angles.-6.35mm bit adapter can be used as a bit wrench when combined with 10mm wrench.-Equipped with quick release button.-Socket adapter(10, 13, 19mm)-6.35mm bit adapter
    atribut:
    • Set Contents: 4piece
    • Contents Materials: Special Tool Steel
    • Content: Socket adapter (10, 13, 19mm), 6.35mm bit adapter
  15. Rothenberger Rocool 600
    Mulai

    Rp13.999.900

    Rothenberger Rocool 600
    Deskripsi:
    alat untuk mengecek tekanan freon pada AC
    atribut:
    • Color: Red
  16. Tajima ACP ACP Indoor 3mm PE Series Double Side
    Mulai

    Rp389.900

    Tajima ACP ACP Indoor 3mm PE Series Double Side
    atribut:
    • Dimensions (mm): 3x1220x2440
Daftar Harga manifold rothenberger Terbaru October 2026
Kennedy Cutting WheelRp63.900
Rothenberger Reeling Flaring ToolRp6.099.900
Rothenberger Rospi H+E PlusRp7.199.900
Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)Rp75.999.900
Rothenberger Telecopic Pipe CutterRp3.399.900
Rothenberger RoairvacRp10.999.900
Rothenberger Tube Cutter Plastic Automatic TcRp4.999.900
Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)Rp88.999.900
monotaro Pre-set type torque wrench (Kunci Torsi)Rp859.900
Rothenberger Torque Wrench Set (Kunci Torsi)Rp2.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)