Beli makita 6016 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Bor 13mm (Mesin Bor Listrik)atribut:
- Iron Capacity (inch): 1/2
- HiKOKI Drill (Mesin Bor Listrik)Deskripsi:- Ball bearing construction - Powerful 420W motor
- Schneider Electric AvatarOn Momentary SwitchDeskripsi:Schneider Electric AvatarOn time delay switch E8331PRL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is clip-in. Being made of PC (polycarbonate), brass material, this time delay switch is quite reliable and resistant. In addition, the rated operational voltage of this device is 250V. It is 86 mm in width, 86 mm in height, 34 mm in depth, with an embedding depth of 25 mm. And the product weighs 0.077 kg. It reaches IP20 degree of protection too. The surface finish is glossy, which ensures a bright, even an inviting finish. This time delay switch is SVHC (substances of very high concern) free too.atribut:
- Material: Polycarbonate, Brass
- Product or Component Type: Time Delay Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 34
- Actuator: Rocker
- Clamping Connection Capacity (mm²): 1 to 4 for Rigid, Stranded and Flexible Cable(s)
- Device Mounting: Flush
- Device Presentation: Complete Product
- Embedding Depth (mm): 25
- Fixing Mode: Clip-In
- IP Degree of Protection: IP20
- Range: AvatarOn
- Surface Finish: Glossy
- Wire STripping Length (mm): 12
- BRADY Floor Marking Shape (Penanda Lantai)Deskripsi:Cross-shaped tape is used to mark intersections or corners for item placement on facility floors, such as pallet rows. Colors are available to instill organization methods such as 5S.atribut:
- Fluorescent: No
- Retroreflective Grade: Non-Reflective
- Tape Adhesive Format: Single-Sided
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- INCOM MANUFACTURING Floor Marking ShapeDeskripsi:L-shaped floor marking tape is used to designate corners for placing items. Smaller shapes can be used on workbenches or shelves, while larger shapes are used on warehouse and factory floors. Colors are available to instill organization methods such as 5S.atribut:
- Fluorescent: No
- Glow In The Dark: No
- Message Legend: No Legend
- Tape Backing Material: Vinyl
- Tape Pattern: Solid
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- 3M Positioning Tape Zipper TypeDeskripsi:This tape can be positioned easily using 3M (TM) fastening technology. Since it is cut in a L shape, it can be easily cut by hand. Ordinary carpets and fabrics can be applied and peeled off and used repeatedly. For indoor use. When locating the office or construction site easily. When determining the position of a poster on a partition.atribut:
- Material: Base material: Polypropylene, polyester
- Tensile Shear Strength (N/mm²): 36
- Width (mm): 50
- Thickness (mm): 0.9
- Color: White
- Length (m): 24
- Main application: For display and safety
- Where to Use: Indoor
- Base Material: Polypropylene, polyester
- Dimensions (mm): (L-shaped piece width and length) 50
- TRUSCO Number: 479-6331
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Schneider Electric AvatarON (Saklar)atribut:
- Device Mounting: Surface, Flush
- IP Protection: IP20
- Rated Current: 16 AX at 250 V AC 50/60 Hz
- Relative Humidity (%): 0-95
Daftar Harga makita 6016 Terbaru November 2026
| Makita Bor 13mm (Mesin Bor Listrik) | Rp4.599.900 |
| HiKOKI Drill (Mesin Bor Listrik) | Rp639.900 |
| Schneider Electric AvatarOn Momentary Switch | Rp86.900 |
| BRADY Floor Marking Shape (Penanda Lantai) | Rp449.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| INCOM MANUFACTURING Floor Marking Shape | Rp519.900 |
| BOSCH Corded Impact Drill (Mesin Bor Beton) | Rp769.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578118-1.jpg)
/cuP104081462-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Lain%20-%20lain/BRADY%20Floor%20Marking%20Shape%20(Penanda%20Lantai)/efP109463519-1.jpg)
/P101578101-1.jpg)
/8lP101578309-4.jpg)
/P101000154-1.jpg)
/P101578446-1.jpg)

/6aP105411226-2.jpg)
/P101578316-1.jpg)


/P102174098-1.jpg)
/d3P104081471-1.jpg)
/P101578286-1.jpg)
/2rP104977099-1.jpg)
/28P104977080-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)