Beli makita 2414 nb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Makita Portable Cut - Offatribut:
- Power (W): 2000
- Capacity (mm): 355
- Capacity (inch): 14
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Merck Millipore SMT Sol Valveatribut:
- Material Size: 1
- Merck Millipore Int Solvalve 2 Wayatribut:
- Material Size: 1
- Merck Millipore Connection 1/4inch(M)-6 35 ID Hose Barbedatribut:
- Material Size: 1
- Makita Cutting machineDeskripsi:Smoothly cuts even thick materials with the fulcrum swing mechanism!atribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 203
- Current (A): 15
- Cutting capacity (mm) angle: (90 °) 139, (45 °) 100
- Mass (kg): 16.3
- Power Consumption (W): 1430
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 3800
- blade inner diameter (DIAmm): 25.4
- blade outer diameter (DIAmm): 355
- Makita Metal Cutting Saw 12inchatribut:
- Cutting Capacity (mm): 85x85 (45degree), 75x150 (90degree)
- Electrical Power (W): 1750
- Rotation Speed (rpm): 1.300 rpm
- SIP Blind Rivetatribut:
- Material: Aluminium
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- KRISBOW Alat Pemotong Besi Elektrikatribut:
- Continous Cutting (times/minute): 32
- Dimensions (LxWxH) (mm): 1330x470x710
- Cut off Round Steel Bar dia. (mm): 6-50
- Cut off Spiral Steel Bar dia. (mm): 6-38
- Motor Power (kW/V/Ph): 4/380/3
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- KRISBOW Alat Pemotong Besiatribut:
- Dimensions (LxWxH) (mm): 500x250x400
- Flat Steel (mm): 40x14
- Round Steel (mm): 32
- Square Steel (mm): 28 x 28
Daftar Harga makita 2414 nb Terbaru October 2026
| Makita Iron Cutting Machine | Rp4.099.900 |
| BULL Armature for Makita Cut Off | Rp439.900 |
| Makita Portable Cut - Off | Rp2.199.900 |
| Makita Recipro Saw | Rp3.099.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| CP Milling Vice | Rp149.900 |
| Merck Millipore SMT Sol Valve | Rp2.399.900 |
| Merck Millipore Int Solvalve 2 Way | Rp2.299.900 |
| Merck Millipore Connection 1/4inch(M)-6 35 ID Hose Barbed | Rp579.900 |
| Makita Cutting machine | Rp8.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/P101578446-1.jpg)



-6%2035%20ID%20Hose%20Barbed/g6P104673582-2.jpg)




/P102174180-1.jpg)


/Makita%20Armature%20Assy/fmP107799562-1.jpg)
/P101518688-1.jpg)
/r2P104052974-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)