Beli magnetic tool holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Magnetic Holder
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TRUSCO Magnetic Holder
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
  2. Niigata Seiki (SK) Magnetic Tool Holder
    Mulai

    Rp369.900

    Niigata Seiki (SK) Magnetic Tool Holder
    atribut:
    • Adsorption Ability (N): Up to about 117
    • Accessories: 4 mounting screws
    • Overall Length (mm): 515
    • Overall Width (mm): 30
    • Thickness (mm): 28
  3. KENTA Stainless Steel Magnetic Tool Holder
    Mulai

    Rp999.900

    KENTA Stainless Steel Magnetic Tool Holder
    Deskripsi:
    Mount magnetic,Bar to organize, Shop garage,home commercial and moreThe material is stainless steelMaximum capacity of bar 30lbs(13.64kg)Magnet strength 1000-1200 gauss.
    atribut:
    • Size (mm): 450
  4. Indexa External Tool Holder
    Mulai

    Rp1.399.900

    Indexa External Tool Holder
    Deskripsi:
    90° approach for 11° positive triangular inserts.
  5. Rubbermaid Closet Organizer Tool Holder Kit
    Mulai

    Rp1.299.900

    Rubbermaid Closet Organizer Tool Holder Kit
    Deskripsi:
    Helps increase productivity and efficiency through better tool storage and access. S-hooks hold 5/8" to 1 1/4" (1.6 cm to 3.2 cm) handle diameters. Deep double hooks afford easy accessibility. Clip holder for work notes and instructions.
    atribut:
    • Color: Gray
    • Product Length (inch): 34
    • Product Width (inch): 3.25
    • Product Height (inch): 4.25
    • Material Type: Various
  6. Non Brand Round-Hole Pegboard Hook, Bin & Toolholder
    Mulai

    Rp98.900

    Non Brand Round-Hole Pegboard Hook, Bin & Toolholder
    Deskripsi:
    These assortments come with a variety of hooks and toolholders for storing and organizing items on round-hole pegboard. The hooks are used for hanging storage, and the toolholders are shaped for displaying tools on the pegboard.
  7. TRUSCO Bit Holder
    Mulai

    Rp119.900

    TRUSCO Bit Holder
    Deskripsi:
    -Can smoothly attach and remove the tip with both slide methods.
    atribut:
    • Input Port: 6.35mm
    • Total Length: 52mm
  8. Wipro Stang Betel Bubut Insert Set
    Mulai

    Rp1.199.900

    Wipro Stang Betel Bubut Insert Set
    Deskripsi:
    Shank TypeMGEHR1212-3 (Grooving Cutter)SER1212H16 (Screw Turning Tool)SDNCN1212H11 (Top Circle Turning Tool)SDJCR1212H11 (Top Circle Turning Tool)SCLCR1212H09 (Top Circle Turning Tool)SSSCR1212H09 (Top Circle Turning Tool)SCLCL1212H09 (Top Circle Turning Tool)S12M-SCLCR09 (Inner Hole Turning Tool)SNR0012M11 (Screw Turning Tool)Bit TypeMGMN30016ERAG60DCMT11T304DCMT11T304CCMT09T304SCMT09T304CCMT09T304CCMT09T30411IRA60
    atribut:
    • Handle Material: 40Cr
    • Bit Material: YT15
    • Surface: T1 Plated
    • ISO: P= Used for Steel, M= Used forStainless Steel, K= Used for Cast Iron
  9. KYOTO TOOL (KTC) Hexagon Bit Socket Set
    Mulai

    Rp589.900

    KYOTO TOOL (KTC) Hexagon Bit Socket Set
    Deskripsi:
    -Bit parts are plug-in type and can be replaced.-The power fit shape that prevents concentration of stress is adopted as the insertion angle side.-Socket Holder
  10. LEXEES Holder Bubut Eksternal Lathe Turning Tool
    Mulai

    Rp239.900

    LEXEES Holder Bubut Eksternal Lathe Turning Tool
    atribut:
    • Material: Steel
    • Suitable For: CNMG1204
  11. NORTON Tool Grinding Wheel Straight Cup T6
    Mulai

    Rp249.900

    NORTON Tool Grinding Wheel Straight Cup T6
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
  12. SUPER TOOL Knurled Holder
    Mulai

    Rp14.999.900

    SUPER TOOL Knurled Holder
    Deskripsi:
    Cutting knurling can knurling even difficult materials (copper alloy, aluminum, stainless steel, resin, etc.). Swelling of diameter due to knurling can be minimized. It is designed to minimize and minimize the space for the holder head. Use of special ball bearings enables smooth rotation and reduces processing load.
    atribut:
    • Suitable Model: lathe
    • Overall Length (mm): 148
    • Suitable For: KNCD25 type / KNCD21 type
    • Processing Diameter (mm): 3 to 250 (KNCD25 type) 18 to 250 (KNCD21 type)
  13. ASANO Clamp Scaffolding Swivel Clamp Coupler
    Mulai

    Rp32.900

    ASANO Clamp Scaffolding Swivel Clamp Coupler
    atribut:
    • Size (inch): 1-1/4 to 1-1/2
  14. Tajima (TJM DESIGN) Detachable Tool Holder
    Mulai

    Rp349.900

    Tajima (TJM DESIGN) Detachable Tool Holder
    Deskripsi:
    Sef type removable tool holderSef removable tool holder* It is not a metal fitting that supports your weight. * For safety reasons, do not use for tools and other products that weigh more than the specified weight. * Product specifications are subject to change without notice. Please note.
    atribut:
    • Belt Width (mm): Within 50
    • Suitable Tool: Impact, etc.
    • Belt Thickness (mm): Within 4.5
    • Mountable mass (kg): 3
  15. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  16. Sandvik CoroCut 2
    Mulai

    Rp1.099.900

  17. KYOTO TOOL (KTC) Magnet Roll Paper Holder
    Mulai

    Rp699.900

    KYOTO TOOL (KTC) Magnet Roll Paper Holder
    atribut:
    • Mass (g): 640 (2)
    • TRUSCO Number: 373-9333
  18. TRUSCO Bar Magnet
    Mulai

    Rp40.900

    TRUSCO Bar Magnet
    Deskripsi:
    17
    atribut:
    • Width (mm): 15
    • Thickness (mm): 7
  19. ENGINEER Adjustable Wrench Angle (Kunci Inggris)
    Mulai

    Rp489.900

    ENGINEER Adjustable Wrench Angle (Kunci Inggris)
    Deskripsi:
    -A soft grip that fits your hand.
Daftar Harga magnetic tool holder Terbaru March 2026
TRUSCO Magnetic HolderRp26.900
Niigata Seiki (SK) Magnetic Tool HolderRp369.900
KENTA Stainless Steel Magnetic Tool HolderRp999.900
Indexa External Tool HolderRp1.399.900
Rubbermaid Closet Organizer Tool Holder KitRp1.299.900
Non Brand Round-Hole Pegboard Hook, Bin & ToolholderRp98.900
TRUSCO Bit HolderRp119.900
Wipro Stang Betel Bubut Insert SetRp1.199.900
KYOTO TOOL (KTC) Hexagon Bit Socket SetRp589.900
LEXEES Holder Bubut Eksternal Lathe Turning ToolRp239.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)