Beli magnetic drilling machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BDS Mesin Bor MagnetDeskripsi:Sturdy and reliable 1,050 W motor with high speed. Get 760 RPM best suited for drilling with twist drills with the MABasic 400 magnetic drilling machine. ''Made in Germany'' magnetic base drilling machine.The motor safety switch and magnet switch are positioned in the middle of the back of the magnetic drilling machine on an anti-glare display. The MABasic 400 can thus be operated safely even during overhead work or when working on a vertical surface.atribut:
- Magnet Dimensions (mm): 84x168x48
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- Orange Magnetic DrillDeskripsi:Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
- KRISBOW Mesin Bor Listrik MagnetDeskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- NITTO KOHKI Portable Magnetic Base Drilling MachineDeskripsi:Standard Accessories• Pilot Pin 0625 / 0650 / 0825 / 0850 : 1 pc• Chain Ass'y : 1 set• Chip Breaker : 1 pc.• Side handle ass'y : 1 set• 3mm / 5mm Hex socket screw key : 1 pc• 8mm x 10mm spanner : 1 pc• Guard ass'y : 1 setatribut:
- Power Consumption Rated (W): 950
- Hole Diameter (mm): 12-55
- Plate Thickness (mm): 9-75
- Magnetic Holding Power (kgf): 1020
- Dimensions (mm): 296x86x506
- No Load Speed (rpm): 520
- Power Source (V AC): 220-240
- Wipro Bor Magnetatribut:
- Horizontal Displacement (mm): 20
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Revolving Angle (°): 90
- BDS Mesin Bor Magnet Horizontal CompactDeskripsi:Horizontal magnetic core drilling machine with an angular gearbox. Ideal for drilling in extremely confined spaces.The MAB 155 horizontal magnetic drill machine is a handy and compact machine for drilling in confined spaces. It's now equipped with a new powerful motor. The MAB 155 horizontal magnetic drilling machine is with ratchet for optimum handling.atribut:
- Core Drill (mm): 35
- Cutting Depth (mm): 30
- Powerfull Motor (W): 2300
- Voltage (V): 230
- Magnet Dimensions (mm): 120x360x67
- Countersinking (mm): 80
- Cayken Mesin Bor Magnetatribut:
- Rated Voltage (V): 110/220
- Rated Frequency (Hz): 50-60
- BDS Mesin Bor Magnet OtomatisDeskripsi:The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
- BOSCH Magnetic Drill (Bor Bobok Beton)atribut:
- K3L License: Yes
- BDS Mesin Bor Magnet dan TapDeskripsi:The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.atribut:
- Voltage (V): 230
- NRT-PRO Mesin Bor Magnetatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Taper Number: MT#3
- Revolution Per Minute (rpm): 270
Daftar Harga magnetic drilling machine Terbaru April 2026
| RYU Mesin Bor Magnet | Rp4.499.900 |
| Dongcheng Corded Magnetic Drill (Mesin Bor Magnet) | Rp3.099.900 |
| NITTO KOHKI Mesin Bor Magnet Atra Master | Rp10.999.900 |
| BDS Mesin Bor Magnet | Rp13.999.900 |
| METABO Magnetic Drill (Mesin Bor Magnet) | Rp34.999.900 |
| Orange Magnetic Drill | Rp9.599.900 |
| KRISBOW Mesin Bor Listrik Magnet | Rp17.999.900 |
| NITTO KOHKI Portable Magnetic Base Drilling Machine | Rp32.999.900 |
| Wipro Bor Magnet | Rp4.999.900 |
| DEWALT 2 Speed Magnetic Drill Press | Rp18.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




















































































































































/j7P103444691-1.jpg)


/bmP103564418-1.jpg)










/f8P106651548-1.jpg)