BDS Magnetic Drilling Machine (Mesin Bor Magnetik)

Sebelum PPN:
Rp13.999.900 - Rp45.999.900
Spesifikasi
Magnet Dimensions (mm)84x168x48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sturdy and reliable 1,050 W motor with high speed. Get 760 RPM best suited for drilling with twist drills with the MABasic 400 magnetic drilling machine. ''Made in Germany'' magnetic base drilling machine.

The motor safety switch and magnet switch are positioned in the middle of the back of the magnetic drilling machine on an anti-glare display. The MABasic 400 can thus be operated safely even during overhead work or when working on a vertical surface.
Feature
Ideal for twist drilling thanks to 760 RPM
Powerful 1050 Watt motor
Two speed gearbox
160 mm stroke
Switches are arranged on the back
Coolant tank mounted on the side
Delivered in quality carry case
Made in Germany

Ulasan Produk

Tidak ada ulasan