Beli magnetic contactor relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Deskripsi:Motor ControlKontaktor MagnetikTipe SC-NEXT 9A ~ 65A- Daya Tahan Mekanik hingga 10 juta kali- Daya Tahan Elektrik hingga 2 juta kali- Sudah dilengkapi Kontak Bantu dan Terminal Cover- Standard IEC 60947-4-1Kontrol AC
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- RS PRO PT100 sensor RS Pro PT100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Selector Switch LAY5 Series (Saklar Pilih)Deskripsi:2 Position stay putatribut:
- Diameter (mm): 22
- Color: Black
- Mitsubishi Electric Circuit Protector CP-30BA Series (Pelindung Sirkuit)atribut:
- Ambient Reference Temperature (°C): 40(T40)
- Electrical Durability: The rated current is changed 10 times per minute under the rated voltage, and the frequency is 6000 times or more.
- Frame (AF): 30
- Humidity (% RH): 85 or less
- Insulation Resistance (MΩ): 100 or more (500V insulation resistance meter)
- Internal circuit: Series type
- Mechanical Durability: 10000 times or more with a frequency of opening and closing 10 times per minute with no power applied
- Protection Method: Fluid electromagnetic
- Rated Impulse Withstand Voltage (kV): 2.5
- Rated Insulation Voltage (V): 250
- Temperature Range (°C): -10 to 60
- Type of Sign: Surface mounting, IEC35mm rail mounting, embedded bracket mounting
- Chint Surge Arresteratribut:
- Max. Continuous Operational Voltage (V): 230
- Discharge Current Imax (kA): 40/65
- Frequency (Hz): 50/60
- SPD Series: NXU
- Type: II
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Deli Measuring Tape Steel (Meteran)Deskripsi:- Casing terbuat dari material ABS- Angka pengukuran tercetak dengan sangat jelas- Skala pengukuran yang sangat tepat
- Schneider Electric Surge Arrester Domae PF (Penangkal Petir)atribut:
- Class Type: T2
- Nominal Discharge Current (kA): 15
- Maximum Discharge Current: 40
- Earthing System: TT, TN-S, TN-C
- Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
- Local Signalling: Operating state: Green, Fault indication: Red
- MultiPro Teflon Liner Red (Kabel Liner Las)atribut:
- Machine Compatibility: MIG-MAG 180 G-KR ; MIG-MAG 280 G-KR ; MIG-MAG 250N G-KR ; MIG-MAG 250NF G-KR
- Size: 1.0-1.2
- Jembo Power Cable NYM Series (Per Meter Continous) For Building (Kabel Listrik)atribut:
- Applicable Standard: Rated Voltage : 300/500 Volt
- Specification: SPLN 42-2 : 1992 SNI 04-6629.4 2006 IEC 60227-4 IEC 10
- Length (m): 1
- SNI License: Yes
- SNI Number: 006.001.002.037.24
- TEKIRO Measuring Tape Transparant (Meteran)Deskripsi:TEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Dimensi Produk : 60mmx30mmTEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Fungsi : Fungsi utama atau yang umum dari meteran adalah untuk mengukur jarak atau panjang.Material : Carbon Steelatribut:
- Material: Carbon Steel
Daftar Harga magnetic contactor relay Terbaru October 2026
| Fuji Electric Electromagnetic Contactor (Kontaktor Magnet) | Rp259.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
| Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet) | Rp619.900 |
| Fuji Electric electromagnetic contactor (Kontaktor Magnet) | Rp749.900 |
| MASARU Cable Protector Soft (Pelindung Kabel) | Rp269.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| Deli Paper Shredder (Penghancur Kertas) | Rp559.900 |
| OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna) | Rp64.900 |
| RS PRO PT100 sensor RS Pro PT100 Class B | Rp4.299.900 |
| Fort Selector Switch LAY5 Series (Saklar Pilih) | Rp26.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/j5P111947689-1.jpg)
/P102040379-1.jpg)
/q6P107683942-1.jpg)
/1uP112572066-1.jpg)
/dcP111447480-1.jpg)

/i8P103375656-9.jpg)
/3nP102127131-2.jpg)

/efP103843519-3.jpg)
/aeP112475374-1.jpg)



/71P103103253-789.jpg)
/6uP107598246-3.jpg)
/3zP110143143-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20CO2%20Welding%20Torches/MultiPro%20Teflon%20Liner%20Red%20(Kabel%20Liner%20Las)/37P104945115-1.jpg)
%20For%20Building%20(Kabel%20Listrik)/7wP106094284-1.jpg)
/6aP103684226-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)