Beli magnet stand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATA Screwdriver Combination A-Series Set (Obeng)
    Mulai

    Rp429.900

    SATA Screwdriver Combination A-Series Set (Obeng)
    Deskripsi:
    Contents:- PHILLIPS - #1x75mm, #2x38mm, #2x100mm, #2x150mm- SLOTTED - 5x75mm, 6x38mm, 6x100mm, 6x150mm
  2. Mitsuboshi V-Belt V-Belt Rib Starbelt 6Pk (Vanbelt)
    Mulai

    Rp13.900

    Mitsuboshi V-Belt V-Belt Rib Starbelt 6Pk (Vanbelt)
    Deskripsi:
    Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
  3. monotaro Magnetic Base (Stand Magnet)
    Mulai

    Rp1.199.900

    monotaro Magnetic Base (Stand Magnet)
    Deskripsi:
    It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.
    atribut:
    • Dial Gauge Mounting Hole (mm): 8
    • Magnet Dimensions (mm): 36x30x35
    • Adsorption Strength (N [kgf]): 400[40]
    • Package Weight (g): 424
    • Principal Post (mm): 155
    • Principal Post Mounting Screw-Based Side (mm): M5 x0.8
    • Working Angle (°): 150
  4. TRUSCO Alpha Magnetic Holding Base
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    TRUSCO Alpha Magnetic Holding Base
    Deskripsi:
    - Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
  5. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  6. Kennedy 2 Mag Universal Stand
    Rating:
    100% of 100
    (2)
    Mulai

    Rp629.900

    Kennedy 2 Mag Universal Stand
    Deskripsi:
    With two magnetic faces and large vee. Heavy duty with universal clamp. Mounts: 1/4inch I/D lug, stem/spigot diameter: 1/4inch and 1/8inch. Column height x dia.:175 x 12mm. Crossbar length x dia.: 165 x 10mm. Clamp ring: 6.35mm. Magnetic pull: 50kg. Base dimensions: 60 x 50 x 55mm.
    atribut:
    • Base Size: 60 x 50 x 55mm
    • Additional Features: large vee magnetic faces (2) switchable Lever
    • Magnetic Pull: 50kg
    • Height: 230mm
    • Part Number: KEN3332030K
  7. AS ONE Small Universal Magnet Stand
    Mulai

    Rp3.099.900

    AS ONE Small Universal Magnet Stand
    atribut:
    • Arm Length (mm): 178
  8. Niigata Seiki (SK) Dudukan Magnetik Mini (Dudukan Magnet)
    Mulai

    Rp739.900

    Niigata Seiki (SK) Dudukan Magnetik Mini (Dudukan Magnet)
    Deskripsi:
    Mini Magnetic Base SB-25M. _x000D_- Compact size, Thick main post, removeable with on/off lever operation _x000D_- Magnet Power 250N _x000D_- Length Rod 1: 60mm _x000D_- Main Post Screw: M5xP0.8 _x000D_- Base Dimension: 30x35x55mm.
    atribut:
    • Main Post Screw: M5xP0.8
  9. monotaro Dial Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp409.900

    monotaro Dial Gauge (Alat Ukur Ketebalan)
    atribut:
    • Back Plate Specification: Flat (back lid with ears included)
    • Measuring Force (N): 1.5 or less
  10. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  11. Wipro Ratchet Socket Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Wipro Ratchet Socket Wrench (Kunci Ring Ratchet)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Wipro Rachet Wrench terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Wipro Rachet Wrench dengan harga terbaik.
  12. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  13. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  14. SATA Hex Key Extra Long Arm Set (Kunci L)
    Mulai

    Rp249.900

    SATA Hex Key Extra Long Arm Set (Kunci L)
    Deskripsi:
    09101 9-piece extra-long ball head hexagon wrench set Product Description ● Specifications: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10MM ● The ball head can be tilted for use ● The hexagon socket is more convenient to insert and remove, and is not easy to fall off ● The butterfly socket has a more novel appearance ● The wrench adopts fully polished surface chrome plating technology ● SVCM+ material has better wear resistance and can withstand greater torque
  15. TORA Lock Body
    Mulai

    Rp83.900

    TORA Lock Body
    atribut:
    • Contents: Body + 5keys
  16. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  17. BANDO Rib Ace Belt Type 6PK
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    BANDO Rib Ace Belt Type 6PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
    atribut:
    • Material: Rubber
    • Number of Ribs: 6
    • Center Distance (mm): 3.56
    • Thickness (mm): 4.8
    • Angle (°): 40
Daftar Harga magnet stand Terbaru October 2026
SATA Screwdriver Combination A-Series Set (Obeng)Rp429.900
Mitsuboshi V-Belt V-Belt Rib Starbelt 6Pk (Vanbelt)Rp13.900
monotaro Magnetic Base (Stand Magnet)Rp1.199.900
TRUSCO Alpha Magnetic Holding BaseRp399.900
Mitutoyo Magnetic StandRp1.099.900
Mitutoyo Magnetic StandRp1.299.900
Kennedy 2 Mag Universal StandRp629.900
AS ONE Small Universal Magnet StandRp3.099.900
Niigata Seiki (SK) Dudukan Magnetik Mini (Dudukan Magnet)Rp739.900
monotaro Dial Gauge (Alat Ukur Ketebalan)Rp409.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)