Beli magnet speaker 18 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnet Ferit PoliamidaDeskripsi:Usage:And speaker headphones, as motor parts.atribut:
- Purpose of Use: For white boards and management boards.
- TRUSCO Magnet Feritatribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Magnet Ferit dengan Round HoleDeskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- TRUSCO Magnet Feritatribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Magnet Feritatribut:
- Adsorption Ability (N): 5.8
- Material: Magnet: Ferrite Magnet
- Outside Diameter (mm): 20
- Purpose of Use: As a speaker, a headphone or motor parts.
- Surface Magnetic Flux Density (T): 0.09
- Weight (g): 7.7
- TRUSCO Magnet Ferit Tipe Rounded EdgeDeskripsi:Usage:And speaker headphones, as motor parts.atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnet Ferit BertutupDeskripsi:By attaching a cap, the adsorption power increases from 5 times to 10 times more than the magnet alone.atribut:
- Material: Magnet: ferrite magnet, cap: Steel
- Purpose of Use: For adsorption.
Daftar Harga magnet speaker 18 Terbaru January 2026
| TRUSCO Magnet Ferit Poliamida | Rp36.900 |
| TRUSCO Magnet Ferit | Rp119.900 |
| TRUSCO Magnet Ferit dengan Round Hole | Rp22.900 |
| TRUSCO Magnetic Holder | Rp199.900 |
| TRUSCO Magnet Neodymium | Rp219.900 |
| TRUSCO Magnet Neodymium | Rp76.900 |
| TRUSCO Neodymium magnet round | Rp47.900 |
| TRUSCO Magnet Ferit | Rp12.900 |
| TRUSCO Magnet Ferit | Rp17.900 |
| TRUSCO Magnet Ferit Tipe Rounded Edge | Rp26.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)






























































































































































/fxP102624573-7.jpg)
/hkP103180632-13.jpg)