Beli magnet permanent di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Permanent Magnetic Holder (Penahan Magnet)Deskripsi:Produk ini juga sering disebut dengan Penahan Magnet
- Vertex Angular Permanent Magnetic PlateDeskripsi:Permanent magnetic force.Operation plane, specially treated, nondeformation and high precision.
- KENTA Powerful Permanent Magnetic ChucksDeskripsi:Powerful permanent magnetic chuck has a magnetic strength of 12 - 15 kg/cm, suitable for powerful milling and grinding.
- Vertex Middle Pitch Permanent Magnetic Plateatribut:
- Height (mm): 50
- Pole Pitch: 5 (1+4)
- KANETEC Standard Square Electromagnetic ChuckDeskripsi:High rigidity and outstanding accuracy! In order to increase the rigidity of the electromagnetic chuck and suppress changes over time as much as possible in order to improve accuracy, it is not a welded structure, but has a hollow body and case integrated structure using our original processing method. Unique lightweight design! The weight of the chuck is reduced as much as possible considering the factors when driving the table of the grinding machine. This contributes to extending the useful life of the grinding machine. Simple thin shape, strong adsorption power! As a result of pressing the chuck height to the limit in order to increase the work mounting space of the grinding machine, the overall height is 70 to 80mm for small and medium sizes, and 85mm for large sizes. In spite of its thin shape, a strong adsorbing power is ensured by a unique design to secure electromagnetic coil space. It is the most popular chuck mainly for grinding work.atribut:
- Suitable Electric Accessories: ES-M103B
- Voltage (V): DC90
- Current (A): 0.34
- Dimensions (mm): Width 200 x length 544 x height 70
- Vertex Fine Pole Magnetic Plateatribut:
- Magnetic Force: 550 GAUSS
- Pole Pitch: 2.5 (1+1.5)
- Height (mm): 50
- KANETEC Square Permanent Magnet Micro Pitch ChuckDeskripsi:For grinding a wide range of workpieces from thin to thick and small. Because it can be used in liquids, it can also be used to fix workpieces in EDM materials.atribut:
- Depth (mm): 150
- Width (mm): 300
- Height (mm): 45
- Mass (kg): 16.5
- TRUSCO Number: 457-5491
- Faster Pulpen Cetek C6atribut:
- Tip Size (mm): 0.7
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- Vertex Standard Pole Electro Magnetic Chuckatribut:
- Magnetic Force: 450 GAUSS
- Pole Pitch: 15 (3+12)
- Height (mm): 70
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnetic HolderDeskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- KENTA Miling with Powelful Permanent Magnetic ChuckDeskripsi:Scope of use:Metal cutting & machining is widely applicable for CNC machining center, digital engraving & milling machine,precision boring mill,planomiller,grinding machine etc.Product features:Magnetic force is produced by high performance material without time limit,no energy consumption,no heat.It is fine in safety & environment protection,simple & practical in operation Super-strong suction can overlay magnetic force.It enlarges while work-piece contract area increases.It can be used for strong milling and drilling.Super-strong sucker panel is large in rigidity,strong in stability.it gets no Deformation in use.it can fulfill precision machining.Simple mechanical switch needs no power supply.it avoids danger of work-piece fall-off due to magnetism loss because of sudden power failure. It can easily and quickly renew clamping work-piece.It shortens work-piece clamping adjustment time,fulfills pentahedral machining.It noticeably enhances 80% of work effciency.atribut:
- Magnetic Block (kgf): 40
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- SK Magnetic V BlockDeskripsi:Magnet can be turned on/off.Purpose:For fixing round bars and as a measuring tool for marking.atribut:
- Usable Diameter: 10 to 67
- KANETEC Chuck BlockDeskripsi:-As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.atribut:
- Dimensions: 125x150x38mm
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N35Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
Daftar Harga magnet permanent Terbaru March 2026
| monotaro Permanent Magnetic Holder (Penahan Magnet) | Rp68.900 |
| Vertex Angular Permanent Magnetic Plate | Rp8.799.900 |
| KENTA Powerful Permanent Magnetic Chucks | Rp32.999.900 |
| Vertex Middle Pitch Permanent Magnetic Plate | Rp6.999.900 |
| KANETEC Standard Square Electromagnetic Chuck | Rp81.999.900 |
| Vertex Fine Pole Magnetic Plate | Rp8.899.900 |
| KANETEC Square Permanent Magnet Micro Pitch Chuck | Rp72.999.900 |
| Faster Pulpen Cetek C6 | Rp43.900 |
| Benetech Infrared Thermometer | Rp499.900 |
| Chiyoda Seiki Heating Torch LPG L | Rp3.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101562292-9.jpg)








%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Chiyoda%20Seiki%20Heating%20Torch%20LPG%20L/lrP103709783-1.jpg)

/hkP103180632-13.jpg)