Beli magnet driver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAC Magnet Bit HolderDeskripsi:-Holder to mount on the driver bit and magnetize the tip of the Phillips head bit.-Using a special magnet to exhibit a powerful magnetic force.atribut:
- Total Length: 13mm
- SUNFLAG Magnetic Screw-Holder with A Screw Bis-PitaDeskripsi:-Securely catches even long screw with a powerful magnet.-Enables work without worrying about dropping screw.atribut:
- Attached Bit: (+)2x65
- Total Length: 24mm
- Shank Diameter: 6.35mm
- SUNFLAG Screwdriver Holding (Obeng)Deskripsi:-Catches small screws that does not stick to magnets securely.-Fastens the screw precisely with one touch.
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
- SUNFLAG Magnetic Screw HoldersDeskripsi:-Catches the bit and screw with a powerful magnet to prevent the screw from falling.-For round shaftatribut:
- Attached Bit: (+)2x100, phi5.0
- Total Length: 22mm
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- SUNFLAG Taper Slim X Bit (magnetic)atribut:
- Material: Special steel
- Set Contents: Tapered slim bit #2 x 65mm, #2 x 85mm, #2 x 110mm
- Number of Items in Set: 3
- Shank Diameter: 6.35mm
- Blade Edge: With magnet
- JTC Socket Tray Rackatribut:
- Drive Size: 1/4\", 3/8\", 1/2\"
- JTC Socket HolderDeskripsi:Steel ranks with 16 side-on clips hold sockets tightly without ratting.Sockets are eachsily removable.Feachtures screw holes for mounting to work bench, tool chest or wall.
- GENIUS Magnetic Bit Holder With HandleDeskripsi:Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.atribut:
- Material: Chrome Vanadium Steel
- monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Screwdriver Setatribut:
- Set Contents: [Driver (+)]: # 1 × 75 ・ # 2 × 100 ・ # 2 × 150 ・ # 2 × 38 1 each / [Driver (-)]: 5.5 × 100 ・ 6.5 × 100 ・ 6.5 × 150 ・ 6.5 × 38 1 each / [Precision screwdriver (+)]: # 0 × 50 ・ # 00 × 50 ・ # 1 × 50 1 each / [Precision screwdriver (-)]: 2 × 50 ・
- Material (Shaft): Chromium molybdenum surface black chrome treatment (driver
- Surface Treatment: Surface black chrome treatment (driver tip), surface mat chrome treatment (driver shaft), surface parker treatment (bit)
- Type: Set product
- Blade hardness: HRC50
- Cutting edge magnet: Yes
- Shaft penetration: None
- Nippon Pneumatic Industrial (NPK) Impact Screw DriverDeskripsi:-Lightweight, high output.-There are two types of X and Y depending on the bit to be used.-For assembly and disassembly of home appliances, etc.atribut:
- Bit Insertion Port: 6.35mm
- Capacity Screw Dimension: 6 to 8mm
- Air consumption: 0.15
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Maximum Tightening Torque (N m): 50
- No-load Speed (minute): 6000
- Purpose of Use: For assembly and disassembly of home appliances, etc.
- Total Length (mm): 198.0
- Vessel Bit Phillips Magnum Double Endedatribut:
- Tip Type: Philip
- Tip Size: No.2
- Overall Length (mm): 65
- Shank Diameter: 6,35 mm Hexagon
- Heat Treatment Classification: H
Daftar Harga magnet driver Terbaru October 2026
| NAC Magnet Bit Holder | Rp339.900 |
| SUNFLAG Magnetic Screw-Holder with A Screw Bis-Pita | Rp149.900 |
| SUNFLAG Screwdriver Holding (Obeng) | Rp74.900 |
| TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal) | Rp77.900 |
| TRUSCO Magnetic Catch | Rp64.900 |
| TRUSCO Magnetic Catch Mini | Rp73.900 |
| SUNFLAG Magnetic Screw Holders | Rp179.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| TRUSCO Magnet Neodymium | Rp249.900 |
| TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit) | Rp12.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102702880-1.jpg)
/aoP101000384-2.jpg)



/hfP102622627-14.jpg)

/P102008652-1.jpg)
/P102004067-1.jpg)



%20(Obeng%20Set)/pyP102232934-2.jpg)
%20Impact%20Screw%20Driver/P102709467-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)