Beli magnet bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Sakisbo Slim Torsion Bit SdtDeskripsi:For drill screw work in ducts, siding, etc., joisting, installation of control panels, long screws such as 2X4, plugless screws, interior work, furniture and woodwork, installation of control panels, board, drywall work, facilities, electrical workatribut:
- Insertion Angle (mm): 6.35
- Type: Both heads
- Cutting Edge: [[(+)]] 2
- Material: Die hard steel
- Shank Diameter (mm): 6.35mm
- BOKY Mesin Bor Magnet dan Pelubangatribut:
- Power (W): 1600
- MILWAUKEE Cordless Magnetic Drill FUEL Press with CaseDeskripsi:The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum rechargesatribut:
- Length (mm): 350
- Charger: M18 and M12 Multi-Voltage Charger
- Height (mm): 394
- Battery Voltage (V): 18
- Vessel Bit Magnetizer/DemagnetizerDeskripsi:-Attach to the bit or screwdriver for magnetizing with a powerful magnetic force.-A powerful magnet firmly catches long coarse thread screw as well.-Magnetizable and demagnetizable.atribut:
- Total Length (mm): 27
- NRT-PRO Mesin Bor Magnetatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Taper Number: MT#3
- Revolution Per Minute (rpm): 270
- ANEX Nejitori ImpactDeskripsi:-Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.-It will bite into the hammered and stripped bolt with hexagonal hole, lockings crew with hexagonal hole and Phillips screw, and create a groove.-Use with the mini impact scratribut:
- Blade Edge: 4.5x105mm
- Compliant Size: M2 to 4
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- Wipro Bor Magnetatribut:
- Horizontal Displacement (mm): 20
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Revolving Angle (°): 90
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KRISBOW Mesin Bor Listrik MagnetDeskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- Yoshida Belt Sandersatribut:
- Type: Lever (Throttle)
- Exhaust Direction: rear
- Max.Air Consumption: 0,11 N.m3/min
- Air Hose: 9,5 mm
- Air Inlet Thread: RC1/4
- BOSCH Mesin Bor Magnetatribut:
- K3L License: Yes
- BDS Mesin Bor Magnet dan TapDeskripsi:Great power for a small price! The compact MAB 465 magnetic drilling tapping machine from the ProfiSTART series with electronic control and clockwise/ anticlockwise rotation.A compact yet powerful model with an output of 1,150 W reversible motor ideal for drilling and tapping. Versatility for use in workshop and on the go with a transport weight of just 13 kg. For core drilling and thread cutting. With this new concept of machine BDS introduces a drilling as well as tapping machine an affordable low cost price range. The MAB 465 magnetic drilling tapping machine is equipped with grease gearbox, two speed, reversible motor which makes the machines economical for drilling and tapping operation. Made in Germany.atribut:
- Core Drill (mm): 40/50
- Thread Cutting: M16
- Powerfull Motor (W): 1150
- Voltage (V): 230
- Twist Drill: 16
- Magnet Dimensions (mm): 84x168x48
- Countersinking (mm): 40
Daftar Harga magnet bor Terbaru March 2026
| BOKY Mesin Bor Magnet | Rp4.399.900 |
| RYU Mesin Bor Magnet | Rp4.199.900 |
| Vessel Sakisbo Slim Torsion Bit Sdt | Rp149.900 |
| BOKY Mesin Bor Magnet dan Pelubang | Rp5.899.900 |
| MILWAUKEE Cordless Magnetic Drill FUEL Press with Case | Rp31.999.900 |
| Vessel Bit Magnetizer/Demagnetizer | Rp139.900 |
| NRT-PRO Mesin Bor Magnet | Rp3.499.900 |
| ANEX Nejitori Impact | Rp94.900 |
| METABO Magnetic Drill (Mesin Bor Magnet) | Rp31.999.900 |
| DCA Mesin Bor Magnet | Rp3.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/bmP103564418-1.jpg)






/j7P103444691-1.jpg)