Beli machine band saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- Femi BandsawDeskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- shindaiwa Band Sawatribut:
- Cutting Angle (°): 90/45
- Power Cord Length (m): 3
- Output Power (W): 200
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PMDeskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- KRISBOW Mesin Gergaji Pita Kayu Miniatribut:
- Dimensions (cm): 88x38x47
- Table Size (mm): 335x340
- Voltage (V): 220
- Ribbon Wheel (mm): 225
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- TRUSCO A (Blue) StoneDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- NACHI Mata Gergaji Pita Metal untuk Contour Machine BA BarmecDeskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)atribut:
- Compatible Band Saw: Asada 170, 170A, 185, 18F
- Main Cutting Material: More than 4 mm Copper Pipe (Wall Thickness) More than 4 mm Stainless Steel Pipe (Wall Thickness) More than 4 mm Drum Materials (Board Thickness)
- Number of Threads: 14
- Weight (g): 130
- Finishing Material: Cobalt High-Speed-Steel Bimetal
- Overall Length (mm): 1635
- Thickness (mm): 0.64
- Width (mm): 13
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- Makita Cordless Band Saw Portableatribut:
- Battery Type: Lithium-ion
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
Daftar Harga machine band saw Terbaru January 2026
| Wipro Band Saw Machine with Lamp | Rp2.299.900 |
| Femi Bandsaw | Rp18.999.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| shindaiwa Band Saw | Rp31.999.900 |
| BOMAR Horizontal Bandsaw Machine | Rp31.999.900 |
| DEWALT Compound Miter Saw | Rp9.999.900 |
| NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PM | Rp899.900 |
| KRISBOW Mesin Gergaji Pita Kayu Mini | Rp6.999.900 |
| Wipro Band Saw Blade | Rp56.900 |
| TRUSCO A (Blue) Stone | Rp329.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































%20Stone/P101000533-1.jpg)


/P101503561-1.jpg)