Beli m16a1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PFERD Fibredisc Grit16 FS125-22A
    Mulai

    Rp41.900

    PFERD Fibredisc Grit16 FS125-22A
    Deskripsi:
    FIBRE DISC FS125-22A-16 164921 adalah batu gerin da berbentuk lingkaran yang berfungsi untuk menghaluskan benda kerja. Batu gerinda ini biasa digunakan untuk proses finishing dari materi al dengan mudah panas . Batu gerinda ini mempunyai ukuran 125 M M dengan kecepatan yang maksimal 12.200 rpm. Batu gerinda ini bis a dipergunakan pada benda kerja dengan material logam atau material lain . Batu gerinda ini biasa digunakan di industri kerajinan . Benefit For radii surface
    atribut:
    • Dimensions (mm): 125x125x3
    • Type: Aluminium Oxide Type A
    • Item: Fibre Disc
    • Diameter (mm): 115
    • Grit Size: 16
    • Application: General Puprpose Grinding
    • Abrasive Material: Aluminium Oxide
    • Maximum Speed (rpm): 13300
  2. Schneider Electric Pushbutton Operator Head Plastic
    Mulai

    Rp36.900

    Schneider Electric Pushbutton Operator Head Plastic
    atribut:
    • Ambient Air Temperature for Operation (°C): -40 to 70
    • Ambient Air Temperature for Storage (°C): -40 to 70
    • Bezel Material: Dark grey plastic
    • CAD Overall Depth (mm): 28
    • CAD Overall Height (mm): 29
    • CAD Overall Width (mm): 29
    • Device Presentation: Basic element
    • Device Short Name: ZB5
    • Head Type: Standard
    • Mechanical Durability: 10000000 cycles
    • Mounting Diameter (mm): 22
    • Net Weight (g): 18
    • Operator Profile: Black flush, unmarked
    • Product or Component Type: Head for non-illuminated push-button
    • Protective Treatment: TH
    • Range of Product: Harmony XB5
    • Sale Per Indivisible Quantity: 1
    • Shape of Signaling Unit Head: Round
    • Station Name: XALD 1-5 cut-outs XALK 2-5 cut-outs
    • Type of Operator: spring return
  3. FAG Spherical Roller Bearings Series E1A-XL-K-M
    Mulai

    Rp2.899.900

    FAG Spherical Roller Bearings Series E1A-XL-K-M
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  4. FAG Spherical Roller Bearings Series E1A-XL-M
    Mulai

    Rp2.899.900

    FAG Spherical Roller Bearings Series E1A-XL-M
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  5. FAG Spherical Roller Bearings Series E1A-XL-M-C3
    Mulai

    Rp2.899.900

    FAG Spherical Roller Bearings Series E1A-XL-M-C3
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  6. FAG Cylindrical Roller Bearings Series E-XL-M1A-C3
    Mulai

    Rp1.099.900

    FAG Cylindrical Roller Bearings Series E-XL-M1A-C3
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
    atribut:
    • D1 (mm): 75.9
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 90
    • Width B (mm): 33
  7. FAG Spherical Roller Bearings Series E1A-XL-K-M-C3
    Mulai

    Rp2.899.900

    FAG Spherical Roller Bearings Series E1A-XL-K-M-C3
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  8. Socomec Conversion Kit Load Break Switch Sirco M
    Mulai

    Rp209.900

    Socomec Conversion Kit Load Break Switch Sirco M
    Deskripsi:
    It must be ordered together with the handle for external control. This accessory enables the assembly of two 3 pole switches (+ additional pole) in order to create : - a 6 or 8 pole SIRCO M load break switch, - a 3 or 4 pole SIRCO M changeover switch.
    atribut:
    • Rating (A): 16-80
  9. MELESI Blind Flange A105 RJ 5M# 4 1/16" FF MEL
    Mulai

    Rp6.799.900

    MELESI Blind Flange A105 RJ 5M# 4 1/16" FF MEL
    atribut:
    • Material: A105
    • Size (inch): 4 1/6
    • Class: 5M
  10. ULMA Blind Flange A105 RJ 3M# 4 1/16" RF ULM
    Mulai

    Rp6.799.900

    ULMA Blind Flange A105 RJ 3M# 4 1/16" RF ULM
    atribut:
    • Material: A105
    • Size (inch): 4 1/6
    • Class: 3M
  11. COMPACT TOOLS Easy Pad 148 M16
    Mulai

    Rp999.900

    COMPACT TOOLS Easy Pad 148 M16
    atribut:
    • Connecting Screw Diameter: M16
  12. MELESI Blind Flange A105 RJ 3/5M# 2 1/16" RF MEL
    Mulai

    Rp1.999.900

    MELESI Blind Flange A105 RJ 3/5M# 2 1/16" RF MEL
    atribut:
    • Material: A105
    • Size (inch): 2 1/6
    • Class: 3/5M
Daftar Harga m16a1 Terbaru March 2026
PFERD Fibredisc Grit16 FS125-22ARp41.900
Schneider Electric Pushbutton Operator Head PlasticRp36.900
FAG Spherical Roller Bearings Series E1A-XL-K-MRp2.899.900
FAG Spherical Roller Bearings Series E1A-XL-MRp2.899.900
FAG Spherical Roller Bearings Series E1A-XL-M-C3Rp2.899.900
FAG Cylindrical Roller Bearings Series E-XL-M1A-C3Rp1.099.900
FAG Spherical Roller Bearings Series E1A-XL-K-M-C3Rp2.899.900
Socomec Conversion Kit Load Break Switch Sirco MRp209.900
MELESI Blind Flange A105 RJ 5M# 4 1/16" FF MELRp6.799.900
ULMA Blind Flange A105 RJ 3M# 4 1/16" RF ULMRp6.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)