Beli lug terminal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  2. 3M Comfort Grip Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp99.900

  3. TWECO Welding Cable Lug (Skun Kabel Las)
    Mulai

    Rp379.900

    TWECO Welding Cable Lug (Skun Kabel Las)
    Deskripsi:
    These welding cable lugs crimp or solder to the end of the welding cable. The lug slides over the cable and then placed in a crimper or soldered to create a strong connection.
    atribut:
    • UNSPSC: 23171511
    • Stud Hole Diameter: 17/32
  4. Sato Parts Terminal Block Lug Type (Terminal Panel Listrik)
    Mulai

    Rp21.900

    Sato Parts Terminal Block Lug Type (Terminal Panel Listrik)
    atribut:
    • Rated Voltage (V): 125
    • Type of Sign: Direct attachment
    • Terminal Connection: Others
    • Color (Body): B (black)
    • Suitable Crimping Terminal: Lug terminal
    • Terminal Spacing (mm): 9
  5. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Rating:
    99% of 100
    (67)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  6. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  7. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  8. LPS Thermaplex Hi-Temp Bearing Grease (Gemuk)
    Mulai

    Rp429.900

    LPS Thermaplex Hi-Temp Bearing Grease (Gemuk)
    atribut:
    • Size (g): 400
    • NGLI: 2
  9. KSP Crimp Terminal Ring Bare Type (Skun Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  10. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  11. JST Crimp Terminal (Skun)
    49%
    Mulai

    Rp75.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  12. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp119.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  13. TWECO Nozzles for Tweco MIG Gun
    Mulai

    Rp369.900

    TWECO Nozzles for Tweco MIG Gun
    Deskripsi:
    These 21 series nozzles attach to compatible Tweco MIG guns to focus shielding gas on the weld pool during gas-shielded MIG welding tasks.
    atribut:
    • Compatible with Brand: Tweco
    • Material: Copper
    • Process: MIG Welding (GMAW)
  14. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  15. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  16. NOVAX Electric Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    NOVAX Electric Gloves (Sarung Tangan)
    Deskripsi:
    Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
  17. Fort Crimp Terminal Long Copper Lug (Skun)
    Mulai

    Rp14.900

  18. BURNDY Mechanical Lug and Wire Connector
    Mulai

    Rp409.900

    BURNDY Mechanical Lug and Wire Connector
    Deskripsi:
    Mechanical lugs use a setscrew to attach conductors and have tongues with mounting holes that secure onto flat surfaces and rod-shaped connection points with bolts and nuts. These connectors are suitable for terminating power or grounding connections to busbars.
    atribut:
    • UNSPSC: 39121408
Daftar Harga lug terminal Terbaru October 2026
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
3M Comfort Grip Gloves (Sarung Tangan)Rp99.900
TWECO Welding Cable Lug (Skun Kabel Las)Rp379.900
Sato Parts Terminal Block Lug Type (Terminal Panel Listrik)Rp21.900
ABC (Battery) Alkaline Battery AAA (Baterai AAA)Rp13.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
WEIDMULLER Cable Lug Terminal EndRp989.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
LPS Thermaplex Hi-Temp Bearing Grease (Gemuk)Rp429.900
KSP Crimp Terminal Ring Bare Type (Skun Bulat)Rp31.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait