Beli lpg regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Regulator Las LPGatribut:
- Gas Service (kgf/cm²): Propane
- Inlet Pressure Gauge (kgf/cm²): 25/350
- Outlet Pressure Gauge (N m�/hour): 2/30
- Maximum Flow Rate: 1
- Inlet Connection: JIS, BS, CGA, DIN
- Outlet Connection: G3/8inch (L) Hose Nipple
- Dimensions (mm): 170x100x170
- Wipro Regulator LPG (Pengatur Tekanan)atribut:
- Color: Orange
- Dimensions (cm): 15x10.5x14.5
- Muraku Regulator LPGatribut:
- Code Item: MRK LPG
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-400/0-30
- Outlet Pressure (psi/bar): 0-40/0-3
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Inlet Connection (mm): M22x1.5
- Outlet Connection (mm): M16x1.5 + Hose Nipple
- Muraku Regulator LPG TanakaDeskripsi:Light to medium duty, with two gauges dia. 50mmForged Brass body for maximum strength, alumunium bonnetatribut:
- Code Item: TNK LPG
- Fit Gas: LPG
- Max. Delivery Pressure (bar): 3.5
- Working Pressure (Bar): 0-5
- Cylinder Pressure (bar): 0-40
- Flow (m³/hour): 17
- HADES LPG / Propane Regulatoratribut:
- Use for: LPG/Propane
- Yamato LPG RegulatorDeskripsi:-As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.atribut:
- Primary side working pressure: 0.5 to 1.56MPa
- Secondary Side Working Pressure: 0.01 to 0.15MPa
- Main Body Materials: Brass
- Miyako Regulator GasDeskripsi:- Kelengkapan : Adjuster, Selang 1.8 Meter, Clamp Regulator - Lolos uji tahan bocor - Lolos uji bakar hingga 360-365 ºC
- Wipro Selang Las Engkelatribut:
- Wall Thickness (mm): 3.5
- Working Pressure (Bar): 20
- Hose Length (m): 50
- Morris Regulator Medical JapanDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.atribut:
- Preset Outlet Pressure (bar): 1.5
- Cylinder Pressure (bar): 0-315
- Flow Rate (L/minute): 0-10
- Chiyoda Seiki RegulatorDeskripsi:Alat untuk mengatur besaran tekanan gas yang digunakan untuk proses pengelasan dengan tipe gas LPG. Regulator gas bekerja dengan mengenali tekanan tinggi silinder melalui katup yang dioperasikan oleh diafragma regulator gas. Regulator gas digunakan pada industri, bengkel, laboratorium. Regulator gas merek CHIYODA cocok digunakan sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabung supaya aliran gas menjadi konstan.
- Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock L Impact)Deskripsi:10 Piece Set Contents: Hexagon sizes: 6, 7, 8, 10, 12, 14, 15, 17, 18 and 19mm. Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.atribut:
- Socket Size (mm): 8, 7, 6, 19, 18, 17, 15, 14, 12, 10
- Overall Length (mm): 75
- Size System: Metric
- Finish/Coating: Black Oxide
- Bit Type: Hex
- Drive Size (inch): 1/2
- Material: Chrome Molybdenum Steel
- TEKIRO Heavy Duty WeldingDeskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- TORA Regulator LPGatribut:
- Gas: LPG
- Model : 076 Yamato
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- MultiPro LPG Regulatoratribut:
- Part Number: 5.00B.136.005
- Use for: LPG
- QUANTUM Regulator Gas Meter Tekanan RendahDeskripsi:adalah regulator tekanan rendah yang disertai dengan meter gas pengukur tekanan dan sangat cocok digunakan untuk kompor gas. Pemasangan lebih mudah dan aman. Tekanan keluar maksimum 2 bar. Diameter saluran masuk gas 20 mm Regulator LPG.Pressure : 2 Kg/hatribut:
- Material: Copper
- Equipment: Manometer
- Locking: Rotated
- Dimension (LxWxH) (cm): 11.36x6.85x5.71
- Weight (kg): 1
- Color: Green
- Accessories: Not
- Input Pressure (kg/cm²): 0.7-20
- Output Pressure (kg/cm²): 0-2
- Pressure (kg/hour): 2
- SNI License: Yes
- SNI Number: 7772.795/23.020/VIII/2023
- Yamato Industrail LPG RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure. This is a high efficiency regulator which incorporate an automatic temperature control mechanism.atribut:
- High Pressure Gauge (kg/cm²): 30
- Low Pressure Gauge (kg/cm²): 2
- Standard Pressure Regulator (kg/cm²): 0.7
- Working Pressure Range (kg/cm²): 0.1 to 1.3
- Flow Rate (L/hour): 15
- WINN GAS Regulator Tekanan Tinggi MeterDeskripsi:Winn Gas W181MHPM – Regulator Tekanan Tinggi Meter berfungsi sebagai penghubung antara kompor dan gas anda. Merupakan tipe regulator high pressure yang sangat cocok digunakan untuk kompor high pressure. Terbuat dari bahan berkualitas tinggi sehingga anda tidak perlu khawatir terhadap kebocoran apapun.Pressure : 0-6 Kg/hRegulator high pressureDilengkapi dengan tekanan gas meterStandart SNIatribut:
- Material: Iron
- Equipment: Manometer
- Locking: Rotated
- Dimension (LxWxH) (cm): 15x15x15
- Weight (kg): 1
- Color: Red
- Accessories: Not
- Input Pressure (kg/cm²): 0.5-10
- Output Pressure (kg/cm²): 0-2
- Pressure (kg/hour): 0-6
Daftar Harga lpg regulator Terbaru January 2026
| KRISBOW Regulator Las LPG | Rp999.900 |
| Wipro Regulator LPG (Pengatur Tekanan) | Rp319.900 |
| Muraku Regulator LPG | Rp199.900 |
| Muraku Regulator LPG Tanaka | Rp289.900 |
| HADES LPG / Propane Regulator | Rp419.900 |
| Yamato LPG Regulator | Rp3.699.900 |
| Miyako Regulator Gas | Rp33.900 |
| Wipro Selang Las Engkel | Rp999.900 |
| Daesung Regulator | Rp159.900 |
| Morris Regulator Medical Japan | Rp1.899.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/KRISBOW%20Regulator%20Las%20LPG/q4P104578940-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Regulator%20LPG/hpP107848637-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Regulator%20LPG%20Tanaka/n3P107848831-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/HADES%20LPG%20%2F%20Propane%20Regulator/coP101002456-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20LPG%20Regulator/P102622423-3.jpg)


%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Morris%20Regulator%20Medical%20Japan/ofP103671879-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Regulator/irP103763675-2.jpg)
/fnP102135563-6.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding/7dP105678265-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TORA%20Regulator%20LPG/otP109059893-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/MultiPro%20LPG%20Regulator/22P107197074-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SAMATO%20LPG%20Regulator/0jP106177019-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Yamato%20Industrail%20LPG%20Regulator/qcP103672948-1.jpg)