Beli loctite indonesia distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JPatribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Threadlocker Lem Baut Super Screw Glueatribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- LOCTITE Threadlocker Lem Baut 262atribut:
- Color: Red
- Chemical Basis / Base: Methacrylate
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- LOCTITE Threadlocker Lem Baut EN A/P 263atribut:
- Color: Red
- LOCTITE [Clearance] 242 ThreadlockerDeskripsi:Medium strength, medium viscosity thixotropic threadlocking adhesive for metal thread sizes up to M36. LOCTITE® 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively. LOCTITE 242 is thixotropic to prevent migration after application and is intended for fasteners that require normal disassembly with standard hand tools.LOCTITE® 242 is a medium strength threadlocking adhesive offering general-purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 minutes respectively.Medium strength – Removable with hand toolsWorks on less active substrates alsoQuick fixture timeatribut:
- Size (ml): 50
- Chemical Basis/Base: Methacrylate
- Fixture Time (minute): Steel : 5, Brass : 15, Stainless Steel : 20
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity (mPa.s): 800 to 1600 (cP) Brookfield; Medium, thixotropic
- Appearance Uncured: Blue liquid LMS
- Application: Threadlocking
- Chemical Type: Dimethacrylate ester
- Components: One component - requires no mixing
- Cure: Anaerobic
- Fluorescence: Positive under UV light LMS
- Secondary Cure: Activator
- Technology: Acrylic
- LOCTITE 271 Threadlocker Lem Baut 250ml EN/CH/JPatribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- LOCTITE Thread Sealants 577Deskripsi:Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.atribut:
- Agency Approvals / Specifications: DVGW, NSF, WRAS
- Color: Yellow
- Key Characteristics: Thixotropic
- Temperature (°C): -65 up to 150
- Viscosity: 70000 - 130000 mPa.s (cP) Brookfield
- Breakaway Torque (N m): 11
- Chemical Type: Dimethacrylate Ester
- Maximum Thread Size (inch): R3
- Physical State: Paste
- Pressure Resistance (psi): 10000 (68.9)
- Size (ml): 50
- Temperature Range (°С): 180
- Type of Product: Thread Sealant
- Viscosity Temperature (°F): 77
- TAIYO Abrasive Kertas Amplas Lembaran SH-007Deskripsi:- Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper
- Use for: Metal/Iron
- LOCTITE 406 Instant Adhesive (Lem Karet Plastik)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- LOCTITE Thread Anti-Seize Compound-High TempDeskripsi:Dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form.LOCTITE LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.- Metal-free- High purity formula with excellent chemical resistance- For stainless steel- Ideal for use in the nuclear industry- PMUC approved- Temperature resistant to +1,315°Catribut:
- Technology: Anti-Seize
- Application: Lubrication
- HSA Baut Mur Putih (BMP) Full Drat Set (with Washer Plate)atribut:
- Drat Type: Full Drat
- Finishing: Zinc Plated
- Grade: 4.6
- Material: Mild Steel
- LOCTITE 638 Retaining CompoundDeskripsi:LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps can approach 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants.
- LOCTITE Retaining Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
- WD-40 Spray Serbaguna dengan Smart StrawDeskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- LOCTITE Hysol EA E-00CLatribut:
- Size (ml): 50
Daftar Harga loctite indonesia distributor Terbaru January 2026
| LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP | Rp349.900 |
| LOCTITE 242 Threadlocker Lem Baut | Rp349.900 |
| LOCTITE Threadlocker Lem Baut 243 | Rp82.900 |
| LOCTITE Threadlocker Lem Baut Super Screw Glue | Rp529.900 |
| LOCTITE 272 Threadlocker Lem Baut | Rp429.900 |
| LOCTITE Threadlocker Lem Baut 262 | Rp349.900 |
| LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) | Rp83.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
| LOCTITE Threadlocker Lem Baut EN A/P 263 | Rp349.900 |
| LOCTITE [Clearance] 242 Threadlocker | Rp50.000 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20271%20Threadlocker%20Lem%20Baut%2050ml%20EN%2FCH%2FJP/61P103752217-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Threadlocker%20Lem%20Baut%20Super%20Screw%20Glue/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20272%20Threadlocker%20Lem%20Baut/6jP103752235-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20262/4jP103709163-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)
/0cP101000012-28.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20EN%20A%2FP%20263/ipP101527673-4.jpg)
![LOCTITE [Clearance] 242 Threadlocker](https://media.monotaro.id/mid01/small/Bahan%20Kimia%2C%20Lem(Perekat)%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20%5BClearance%5D%20242%20Threadlocker/m8P112167800-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20271%20Threadlocker%20Lem%20Baut%20250ml%20EN%2FCH%2FJP/6aP103752226-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Thread%20Sealants%20577/9qP103752350-5.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Karet%20Plastik)/jeP103751698-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/LOCTITE%20Thread%20Anti-Seize%20Compound-High%20Temp/gjP105638595-2.jpg)
%20Full%20Drat%20Set%20(with%20Washer%20Plate)/efP105670519-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20638%20Retaining%20Compound/1wP103752068-3.jpg)
/gzP101527611-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Slide/WD-40%20Spray%20Serbaguna%20dengan%20Smart%20Straw/arP101574387-8.jpg)